Skip Content

Filter Results By

Applied Filters Clear All

Commercial Cutlery

19 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Paring Knife,Titanium,2-1/2 In,NSF
Filet Knife,Titanium,9 In,NSF
  • CLAUSS
  • Filet Knife, Titanium, 9 In, NSF Filet Knife,Titanium,9 In,NSF
  • Item # 5NKH3
  • Mfr. Model # 18665
  • Filet Knife, Length (In.) 9, Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Breakroom Knife Set,w/Cutting Board,5 PC
  • CLAUSS
  • Breakroom Knife Set, w/Cutting Board, 5 PC Breakroom Knife Set,w/Cutting Board,5 PC
  • Item # 22UM79
  • Mfr. Model # 18633
  • Breakroom Knife Set, Length Various, Blade Type Straight, Blade Material Stainless Steel, Handle...More

Offset Serrated Knife,9 In.
  • CLAUSS
  • Offset Serrated Knife, 9 In. Offset Serrated Knife,9 In.
  • Item # 20Y362
  • Mfr. Model # 18748
  • Offset Serrated Knife, Length 9 In., Blade Type Offset, Blade Material Titanium Bonded Steel, Microban Rubber...More

Boning Knife,Curved,Titanium,6 In,NSF
Paring Knife,Curved,Titanium,2-1/2In,NSF
Butcher Knife,10 In.
  • CLAUSS
  • Butcher Knife, 10 In. Butcher Knife,10 In.
  • Item # 20Y363
  • Mfr. Model # 18749
  • Butcher Knife, Length 10 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Filet Knife,Titanium,6 In,NSF
  • CLAUSS
  • Filet Knife, Titanium, 6 In, NSF Filet Knife,Titanium,6 In,NSF
  • Item # 5NKG9
  • Mfr. Model # 18417
  • Filet Knife, Length (In.) 6, Blade Type Straight, Blade Material Titanium Bonded Steel ,Microban Rubber Grip...More

Santoku Knife,Straight,Ti SS,7 in
  • CLAUSS
  • Santoku Knife, Straight, Ti SS, 7 in Santoku Knife,Straight,Ti SS,7 in
  • Item # 22UM76
  • Mfr. Model # 18745
  • Santoku Knife, Food Processing, Length 7 in., Blade Type Straight, Blade Material Titanium Bonded Stainless...More

Knife Set w/Bamboo Block
  • CLAUSS
  • Knife Set w/Bamboo Block Knife Set w/Bamboo Block
  • Item # 20Y360
  • Mfr. Model # 18520
  • Knife Set w/Bamboo Block, Includes 3.5 In. Paring Knife , 8 In. Chef Knife, 8 In. Carving Knife, and 8 In....More

Chefs Knife,Straight,Ti SS,8 in
  • CLAUSS
  • Chefs Knife, Straight, Ti SS, 8 in Chefs Knife,Straight,Ti SS,8 in
  • Item # 22UM77
  • Mfr. Model # 18746
  • Chefs Knife, Food Processing, Length 8 in., Blade Type Straight, Blade Material Titanium Bonded Stainless...More

Serrated Utility Knife,9 In.
  • CLAUSS
  • Serrated Utility Knife, 9 In. Serrated Utility Knife,9 In.
  • Item # 20Y361
  • Mfr. Model # 18747
  • Serrated Utility Knife. Length 9 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban...More

Slicing Knife,Titanium,6-1/2 In,NSF
Santoku Knife,Straight,Ti SS,5 in
  • CLAUSS
  • Santoku Knife, Straight, Ti SS, 5 in Santoku Knife,Straight,Ti SS,5 in
  • Item # 22UM75
  • Mfr. Model # 18744
  • Santoku Knife, Food Processing, Length 5 in., Blade Type Straight, Blade Material Titanium Bonded Stainless...More

Chef Knife,Titanium,10 In,NSF
  • CLAUSS
  • Chef Knife, Titanium, 10 In, NSF Chef Knife,Titanium,10 In,NSF
  • Item # 5NKH1
  • Mfr. Model # 18452
  • Chef Knife, Length (In.) 10, Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Boning Knife,Titanium,5 In,NSF
  • CLAUSS
  • Boning Knife, Titanium, 5 In, NSF Boning Knife,Titanium,5 In,NSF
  • Item # 5NKG6
  • Mfr. Model # 18413
  • Boning Knife, Length 5 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Chef Knife,Titanium,6 In,NSF
  • CLAUSS
  • Chef Knife, Titanium, 6 In, NSF Chef Knife,Titanium,6 In,NSF
  • Item # 5NKG5
  • Mfr. Model # 18412
  • Chef Knife, Length (In.) 6, Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Knife,Titanium,9 In,Serrated,NSF
Utility Knife,Serrated,Ti SS,9 in
  • CLAUSS
  • Utility Knife, Serrated, Ti SS, 9 in Utility Knife,Serrated,Ti SS,9 in
  • Item # 22UM78
  • Mfr. Model # 18534
  • Utility Knife, Food Processing, Length 9 in., Blade Type Serrated, Blade Material Titanium Bonded Stainless...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More