Skip Content

Filter Results By

Applied Filters Clear All

Commercial Cutlery

111 Results Found that Include 111 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Boning Knife,6 In,Narrow
  • MERCER CUTLERY
  • Boning Knife, 6 In, NarrowBoning Knife,6 In,Narrow
  • Item # 6AKN9
  • Mfr. Model # M18100
  • Boning Knife, Narrow Boning Knife, Length (In.) 6, Blade Type Narrow, Blade Material Stamped High Carbon...More

Chefs Knife,12 Inch
  • MERCER CUTLERY
  • Chefs Knife, 12 InchChefs Knife,12 Inch
  • Item # 12E727
  • Mfr. Model # M18150
  • Chef's Knife, Length 12 In., Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Finger...More

Paring Knife,3-1/2 Inch
  • MERCER CUTLERY
  • Paring Knife, 3-1/2 InchParing Knife,3-1/2 Inch
  • Item # 12E729
  • Mfr. Model # M18170
  • Paring Knife, Length 3-1/2 In., Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle,...More

Chef Knife,8 In
  • MERCER CUTLERY
  • Chef Knife, 8 InChef Knife,8 In
  • Item # 6AKK3
  • Mfr. Model # M22608
  • Chef's Knife, Length (In.) 8, Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

Knife Roll Set,8 Piece
  • MERCER CUTLERY
  • Knife Roll Set, 8 PieceKnife Roll Set,8 Piece
  • Item # 6AKJ6
  • Mfr. Model # M21820
  • Peeling Knife, 8 Piece Set, Length 20-1/2 In.Blade Material Stamped High Carbon Stainless Steel,...More

Forged Starter Set,4 Piece Set
  • MERCER CUTLERY
  • Forged Starter Set, 4 Piece SetForged Starter Set,4 Piece Set
  • Item # 6AKJ4
  • Mfr. Model # M21910
  • Forged Starter Set, 4 Piece Set, Blade Material Forged High Carbon Stainless Steel, Santoprene Handle, Black,...More

Boning Knife,Curved,6 In.,Green Handle
Carving Knife,10 In.
  • MERCER CUTLERY
  • Carving Knife, 10 In.Carving Knife,10 In.
  • Item # 6AKH7
  • Mfr. Model # M21030
  • Carving Knife, Carving, Length 10 In., Blade Type Granton Edge, Blade Material Forged High Carbon Stainless...More

Chef Knife,8 In
  • MERCER CUTLERY
  • Chef Knife, 8 InChef Knife,8 In
  • Item # 6AKP0
  • Mfr. Model # M18110
  • Chef's Knife, Length (In.) 8, Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Yes...More

Fillet Knife,7 Inch
  • MERCER CUTLERY
  • Fillet Knife, 7 InchFillet Knife,7 Inch
  • Item # 12E728
  • Mfr. Model # M18160
  • Fillet Knife, Length 7 In., Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Finger...More

Chef Knife,10 In
  • MERCER CUTLERY
  • Chef Knife, 10 InChef Knife,10 In
  • Item # 6AKP1
  • Mfr. Model # M18120
  • Chef's Knife, Length (In.) 10, Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Yes...More

Boning Knife,6 In,Wide
  • MERCER CUTLERY
  • Boning Knife, 6 In, WideBoning Knife,6 In,Wide
  • Item # 6AKL7
  • Mfr. Model # M23810
  • Boning Knife, Length (In.) 6, Blade Type Wide, Blade Material Stamped High Carbon Stainless Steel,...More

Santoku Knife,Granton Edge,7 In.,Red
  • MERCER CUTLERY
  • Santoku Knife, Granton Edge, 7 In., RedSantoku Knife,Granton Edge,7 In.,Red
  • Item # 13V457
  • Mfr. Model # M22707RD
  • Santoku Knife, Length 7 In., Blade Type Granton Edge, Blade Material Stamped High Carbon Stainless Steel,...More

Chef Knife,8 In
  • MERCER CUTLERY
  • Chef Knife, 8 InChef Knife,8 In
  • Item # 6AKH0
  • Mfr. Model # M20608
  • Chef's Knife, Length (In.) 8, Blade Material Forged High Carbon Stainless Steel, Santoprene Handle, Black,...More

Paring Knife,3 1/2 In
  • MERCER CUTLERY
  • Paring Knife, 3 1/2 InParing Knife,3 1/2 In
  • Item # 6AKG1
  • Mfr. Model # M20003
  • Paring Knife, Length (In.) 3 1/2, Blade Material Forged High Carbon Stainless Steel, Santoprene Handle,...More

Usuba Knife,7 In
  • MERCER CUTLERY
  • Usuba Knife, 7 InUsuba Knife,7 In
  • Item # 6AKH5
  • Mfr. Model # M20907
  • Nakiri Knife, Asian Style Vegetable, Length 7 In.Blade Material Forged High Carbon Stainless Steel,...More

Chef Knife,10 In
  • MERCER CUTLERY
  • Chef Knife, 10 InChef Knife,10 In
  • Item # 6AKH2
  • Mfr. Model # M20610
  • Chef's Knife, Length (In.) 10, Blade Material Forged High Carbon Stainless Steel, Santoprene Handle, Black,...More

Boning Knife,6 In
  • MERCER CUTLERY
  • Boning Knife, 6 InBoning Knife,6 In
  • Item # 6AKG2
  • Mfr. Model # M20106
  • Boning Knife, Length (In.) 6, Blade Type Stiff, Blade Material Forged High Carbon Stainless Steel, Santoprene...More

Bread Knife,8 In
  • MERCER CUTLERY
  • Bread Knife, 8 InBread Knife,8 In
  • Item # 6AKK2
  • Mfr. Model # M22508
  • Bread Knife, Length (In.) 8, Blade Type Wavy Edge, Blade Material Stamped High Carbon Stainless Steel,...More

Utility Knife,8 In
  • MERCER CUTLERY
  • Utility Knife, 8 InUtility Knife,8 In
  • Item # 6AKE5
  • Mfr. Model # M23510
  • Utility Knife, Length 8 In.Blade Material Forged High Carbon Stainless Steel, Glass Reinforced POM...More

Knife Block Set,Forged,6 Piece,Glass
  • MERCER CUTLERY
  • Knife Block Set, Forged, 6 Piece, GlassKnife Block Set,Forged,6 Piece,Glass
  • Item # 12E730
  • Mfr. Model # M23500
  • Knife Block Set, Length 13-1/8 In., Blade Material Forged Riveted High Carbon Stainless Steel, Glass...More

Santoku Knife,7 In
  • MERCER CUTLERY
  • Santoku Knife, 7 InSantoku Knife,7 In
  • Item # 6AKH3
  • Mfr. Model # M20707
  • Santoku Knife, Asian Style Chef's, Length (In.) 7, Blade Type Granton Edge, Blade Material Forged High Carbon...More

Paring Knife,3 1/2 In
  • MERCER CUTLERY
  • Paring Knife, 3 1/2 InParing Knife,3 1/2 In
  • Item # 6AKJ7
  • Mfr. Model # M22003
  • Paring Knife, Length (In.) 3.5, Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

Chefs Knife,8 In.,Red Handle
  • MERCER CUTLERY
  • Chefs Knife, 8 In., Red HandleChefs Knife,8 In.,Red Handle
  • Item # 13V449
  • Mfr. Model # M22608RD
  • Chef's Knife, Length 8 In., Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

Paring Knife,3 In.,Yellow Handle
  • MERCER CUTLERY
  • Paring Knife, 3 In., Yellow HandleParing Knife,3 In.,Yellow Handle
  • Item # 12E725
  • Mfr. Model # M23930YL
  • Paring Knife, Length 3 In., Blade Type Offset, Blade Material Stamped High Carbon Stainless Steel,...More

Cleaver,6 In
  • MERCER CUTLERY
  • Cleaver, 6 InCleaver,6 In
  • Item # 6AKT1
  • Mfr. Model # M14706
  • Cleaver, Length (In.) 6, Blade Material Stamped High Carbon Stainless Steel, POM Handle, Black, NSF Certified...More

Usuba Knife,7 In
  • MERCER CUTLERY
  • Usuba Knife, 7 InUsuba Knife,7 In
  • Item # 6AKP8
  • Mfr. Model # M24307
  • Nakiri Knife, Vegetable, Length 7 In., Blade Type Double Edge Blade, Blade Material Stamped High Carbon...More

Chinese Chef Knife,8 In
  • MERCER CUTLERY
  • Chinese Chef Knife, 8 InChinese Chef Knife,8 In
  • Item # 6AKT3
  • Mfr. Model # M21020
  • Chinese Chef Knife, Chinese Style Chef's, Length (In.) 8, Blade Material Stamped High Carbon Stainless Steel,...More

Bread Knife,10 In, Wide
  • MERCER CUTLERY
  • Bread Knife, 10 In, WideBread Knife,10 In, Wide
  • Item # 6AKL3
  • Mfr. Model # M23210
  • Bread Knife, Length (In.) 10, Blade Type Wide, Blade Material Stamped High Carbon Stainless Steel,...More

Utility Knife,8 In
  • MERCER CUTLERY
  • Utility Knife, 8 InUtility Knife,8 In
  • Item # 6AKP2
  • Mfr. Model # M18130
  • Utility Knife, Length (In.) 8, Blade Type Offset, Blade Material Stamped High Carbon Stainless Steel,...More

Chefs Knife,8 In.,Blue Handle
  • MERCER CUTLERY
  • Chefs Knife, 8 In., Blue HandleChefs Knife,8 In.,Blue Handle
  • Item # 13V447
  • Mfr. Model # M22608BL
  • Chef's Knife, Length 8 In., Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

Paring Knife,3 In.,Red Handle
  • MERCER CUTLERY
  • Paring Knife, 3 In., Red HandleParing Knife,3 In.,Red Handle
  • Item # 12E724
  • Mfr. Model # M23930RD
  • Paring Knife, Length 3 In., Blade Type Offset, Blade Material Stamped High Carbon Stainless Steel,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More