Skip Content

Filter Results By

Item
  • View MoreView Less
Length
  • View MoreView Less
Price
Shop By

Commercial Cutlery

19 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    Butcher Knife,10 In.
    • CLAUSS
    • Butcher Knife, 10 In.Butcher Knife,10 In.
    • Item # 20Y363
    • Mfr. Model # 18749
    • Butcher Knife, Length 10 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

    Paring Knife,Curved,Titanium,2-1/2In,NSF
    Breakroom Knife Set,w/Cutting Board,5 PC
    • CLAUSS
    • Breakroom Knife Set, w/Cutting Board, 5 PCBreakroom Knife Set,w/Cutting Board,5 PC
    • Item # 22UM79
    • Mfr. Model # 18633
    • Breakroom Knife Set, Length Various, Blade Type Straight, Blade Material Stainless Steel, Handle...More

    Filet Knife,Titanium,6 In,NSF
    • CLAUSS
    • Filet Knife, Titanium, 6 In, NSFFilet Knife,Titanium,6 In,NSF
    • Item # 5NKG9
    • Mfr. Model # 18417
    • Filet Knife, Length (In.) 6, Blade Type Straight, Blade Material Titanium Bonded Steel ,Microban Rubber Grip...More

    Offset Serrated Knife,9 In.
    • CLAUSS
    • Offset Serrated Knife, 9 In.Offset Serrated Knife,9 In.
    • Item # 20Y362
    • Mfr. Model # 18748
    • Offset Serrated Knife, Length 9 In., Blade Type Offset, Blade Material Titanium Bonded Steel, Microban Rubber...More

    Paring Knife,Titanium,2-1/2 In,NSF
    Filet Knife,Titanium,9 In,NSF
    • CLAUSS
    • Filet Knife, Titanium, 9 In, NSFFilet Knife,Titanium,9 In,NSF
    • Item # 5NKH3
    • Mfr. Model # 18665
    • Filet Knife, Length (In.) 9, Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

    Knife,Titanium,9 In,Serrated,NSF
    Chef Knife,Titanium,6 In,NSF
    • CLAUSS
    • Chef Knife, Titanium, 6 In, NSFChef Knife,Titanium,6 In,NSF
    • Item # 5NKG5
    • Mfr. Model # 18412
    • Chef Knife, Length (In.) 6, Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

    Boning Knife,Titanium,5 In,NSF
    • CLAUSS
    • Boning Knife, Titanium, 5 In, NSFBoning Knife,Titanium,5 In,NSF
    • Item # 5NKG6
    • Mfr. Model # 18413
    • Boning Knife, Length 5 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

    Chef Knife,Titanium,10 In,NSF
    • CLAUSS
    • Chef Knife, Titanium, 10 In, NSFChef Knife,Titanium,10 In,NSF
    • Item # 5NKH1
    • Mfr. Model # 18452
    • Chef Knife, Length (In.) 10, Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

    Santoku Knife,Straight,Ti SS,5 in
    • CLAUSS
    • Santoku Knife, Straight, Ti SS, 5 inSantoku Knife,Straight,Ti SS,5 in
    • Item # 22UM75
    • Mfr. Model # 18744
    • Santoku Knife, Food Processing, Length 5 in., Blade Type Straight, Blade Material Titanium Bonded Stainless...More

    Boning Knife,Curved,Titanium,6 In,NSF
    Slicing Knife,Titanium,6-1/2 In,NSF
    Serrated Utility Knife,9 In.
    • CLAUSS
    • Serrated Utility Knife, 9 In.Serrated Utility Knife,9 In.
    • Item # 20Y361
    • Mfr. Model # 18747
    • Serrated Utility Knife. Length 9 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban...More

    Chefs Knife,Straight,Ti SS,8 in
    • CLAUSS
    • Chefs Knife, Straight, Ti SS, 8 inChefs Knife,Straight,Ti SS,8 in
    • Item # 22UM77
    • Mfr. Model # 18746
    • Chefs Knife, Food Processing, Length 8 in., Blade Type Straight, Blade Material Titanium Bonded Stainless...More

    Knife Set w/Bamboo Block
    • CLAUSS
    • Knife Set w/Bamboo BlockKnife Set w/Bamboo Block
    • Item # 20Y360
    • Mfr. Model # 18520
    • Knife Set w/Bamboo Block, Includes 3.5 In. Paring Knife , 8 In. Chef Knife, 8 In. Carving Knife, and 8 In....More

    Santoku Knife,Straight,Ti SS,7 in
    • CLAUSS
    • Santoku Knife, Straight, Ti SS, 7 inSantoku Knife,Straight,Ti SS,7 in
    • Item # 22UM76
    • Mfr. Model # 18745
    • Santoku Knife, Food Processing, Length 7 in., Blade Type Straight, Blade Material Titanium Bonded Stainless...More

    Utility Knife,Serrated,Ti SS,9 in
    • CLAUSS
    • Utility Knife, Serrated, Ti SS, 9 inUtility Knife,Serrated,Ti SS,9 in
    • Item # 22UM78
    • Mfr. Model # 18534
    • Utility Knife, Food Processing, Length 9 in., Blade Type Serrated, Blade Material Titanium Bonded Stainless...More

    Results per page: 16 | 32 | 48