Skip Content

Filter Results By

Item
Dial Location
Number of Dials
Color
Body Width
Body Thickness
Shackle Material
Shackle Dia.
Shackle Height
Shackle Width
Security Level
Brand
Price
Shop By
Ratings

Combination Padlocks

15 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • MASTER LOCK
    • Combination PadlockCombination Padlock
    • Multiple product options available

      Combination Padlock; Varies by Dial Location, Number of Dials, Color, Body Width, Body Thickness, Shackle Material, Shackle Dia., Shackle Height, Shackle Width and...More

    • BATTALION
    • Combination PadlockCombination Padlock
    • Multiple product options available

      Combination Padlock, Control Key Registration Required No, Key Control No Key Control and Shackle Material Hardened Steel; Varies by Dial Location, Number of Dials,...More

    Combination Lockr Padlock,Mfr. No. 1525K
    Combination Resettable Padlock,Brass
    • Combination Resettable Padlock, BrassCombination Resettable Padlock,Brass
    • Item # 3TMK1
    • Mfr. Model # K440
    • Combination Padlock, Resettable, Bottom Dial Location, Number of Dials 4, Brass, Body Material Brass, Body...More

    Combination Resettable Padlock,Brass
    • Combination Resettable Padlock, BrassCombination Resettable Padlock,Brass
    • Item # 3TMJ7
    • Mfr. Model # K0436
    • Combination Padlock, Resettable, Bottom Dial Location, Number of Dials 4, Brass, Body Material Brass, Body...More

    Comb Padlock,4-Dial,2-1/4 in. Shackle
    • Comb Padlock, 4-Dial, 2-1/4 in. ShackleComb Padlock,4-Dial,2-1/4 in. Shackle
    • Item # 36JH49
    • Mfr. Model # 437L
    • Combination Padlock, TSA Not Approved, Resettable, Control Key Registration Required No, Bottom Dial...More

    Combination Padlock,4-Dial,1 in. Shackle
    • Combination Padlock, 4-Dial, 1 in. ShackleCombination Padlock,4-Dial,1 in. Shackle
    • Item # 36JH48
    • Mfr. Model # 436L
    • Combination Padlock, TSA Not Approved, Resettable, Control Key Registration Required No, Bottom Dial...More

    Combination Resettable Padlock,Steel
    • Combination Resettable Padlock, SteelCombination Resettable Padlock,Steel
    • Item # 3TMK3
    • Mfr. Model # K637
    • Combination Padlock, Resettable, Bottom Dial Location, Number of Dials 4, Black, Body Material Hardened...More

    • AMERICAN LOCK
    • Combination PadlockCombination Padlock
    • Multiple product options available

      Combination Padlock, Center, Number of Dials 1, Key Type No Key, Body Material Steel, Body Width 1-7/8", Body Length 2", Body Thickness 3/4", Shackle Material Boron,...More

    • SESAMEE
    • Combination PadlockCombination Padlock
    • Multiple product options available

      Combination Padlock; Varies by Dial Location, Number of Dials, Color, Body Width, Body Thickness, Shackle Material, Shackle Dia., Shackle Height, Shackle Width and...More

    Combination Lock,Bottom,4 Dial,Black
    • Combination Lock, Bottom, 4 Dial, BlackCombination Lock,Bottom,4 Dial,Black
    • Item # 3TMK4
    • Mfr. Model # K646
    • Shrouded Combination Padlock, Resettable, Bottom Dial Location, Number of Dials 4, Black/Silver, Body...More

    Combination Resettable Padlock,Brass
    • Combination Resettable Padlock, BrassCombination Resettable Padlock,Brass
    • Item # 3TMJ9
    • Mfr. Model # KCR0436
    • Combination Padlock, Resettable, Bottom Dial Location, Number of Dials 4, Silver, Body Material Brass, Body...More

    Combination Resettable Padlock,Steel
    • Combination Resettable Padlock, SteelCombination Resettable Padlock,Steel
    • Item # 3TMK2
    • Mfr. Model # K636
    • Combination Padlock, Resettable, Bottom Dial Location, Number of Dials 4, Black, Body Material Hardened...More

    Combination Padlock,Black/Silver,3/4in.H
    • Combination Padlock, Black/Silver, 3/4in.HCombination Padlock,Black/Silver,3/4in.H
    • Item # 39FD20
    • Mfr. Model # 1502
    • Combination Padlock, TSA Not Approved, Not Resettable, Control Key Registration Required No, Center Dial...More

    Combination Padlock,Blue/Silver,3/4in.H
    • Combination Padlock, Blue/Silver, 3/4in.HCombination Padlock,Blue/Silver,3/4in.H
    • Item # 39FD21
    • Mfr. Model # 1502BLU
    • Combination Padlock, TSA Not Approved, Not Resettable, Control Key Registration Required No, Center Dial...More

    Results per page: 16 | 32 | 48

      Grainger carries a large selection of combination locks to help secure equipment, tools, luggage, toolboxes, lockers and more to help keep items safe from theft and vandalism. Choose from resettable combination lock styles that let you set your own combination, preset dial-type combination padlocks, TSA-accepted luggage locks and more. Shop this fine selection of combination padlocks at Grainger to help find the lock that can help you feel secure.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More