Skip Content

Filter Results By

Item
  • View MoreView Less
Bristle Color
  • View MoreView Less
Trim Length
  • View MoreView Less
Fill Type
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Color Coded Brushes

66 Results Found that Include 344 Products 

Results per page: 16 | 32 | 48
  • CARLISLE
  • Wand BrushWand Brush
  • Multiple product options available

    Wand Brush, Trim Length 2-1/4", Fill Type Polyester, Brush Length 9" and Overall Length 24"; Varies by Bristle Color

  • CARLISLE
  • Counter BrushCounter Brush
  • Multiple product options available

    Counter Brush, Trim Length 2-1/2", Fill Type Polyester, Brush Length 8", Brush Width 1" and Overall Length 13"; Varies by Bristle Color

  • CARLISLE
  • DrainDrain
  • Multiple product options available

    Drain, Tube and Pipe Hook Brush, Trim Length 2-1/4", Fill Type Polyester, Brush Length 8", Brush Width 5" and Overall Length 11-1/2"; Varies by Bristle Color

  • VIKAN
  • Tank BrushTank Brush
  • Multiple product options available

    Tank Brush, Trim Length 1-1/2", Brush Length 8", Brush Width 5-1/2" and Overall Length 8"; Varies by Bristle Color and Fill Type

  • VIKAN
  • Wide Floor Broom HeadWide Floor Broom Head
  • Multiple product options available

    Wide Floor Broom Head, Trim Length 2", Fill Type Polyester, Brush Length 24", Brush Width 2" and Overall Length 24"; Varies by Bristle Color

  • CARLISLE
  • Floor Scrub BrushFloor Scrub Brush
  • Multiple product options available

    Floor Scrub Brush, Trim Length 1-3/4", Fill Type Polypropylene, Brush Length 10", Brush Width 4-1/2" and Overall Length 10"; Varies by Bristle Color

  • VIKAN
  • Ergonomic Hand BrushErgonomic Hand Brush
  • Multiple product options available

    Ergonomic Hand Brush, Trim Length 2", Brush Length 6-1/2", Brush Width 5" and Overall Length 13-1/2"; Varies by Bristle Color and Fill Type

Floor Sweep, 24 In.,Yellow
  • CARLISLE
  • Floor Sweep, 24 In., YellowFloor Sweep, 24 In.,Yellow
  • Item # 2KE75
  • Mfr. Model # 2KE75
  • Floor Sweek Head, Bristle Color Yellow, Trim Length 2-1/3 In., Fill Type Synthetic, Brush Length 24 In.,...More

  • VIKAN
  • Nail BrushNail Brush
  • Multiple product options available

    Nail Brush, Trim Length 45/64", Fill Type Polyester, Brush Length 4-1/2", Brush Width 1-1/2" and Overall Length 4-1/2"; Varies by Bristle Color

  • VIKAN
  • Long Handle BrushLong Handle Brush
  • Multiple product options available

    Long Handle Brush, Trim Length 1-1/2", Brush Length 4-1/2", Brush Width 3" and Overall Length 16"; Varies by Bristle Color and Fill Type

  • CARLISLE
  • Floor Sweep HeadFloor Sweep Head
  • Multiple product options available

    Floor Sweep Head, Trim Length 2-1/3", Fill Type Synthetic, Brush Length 24" and Overall Length 24"; Varies by Bristle Color

  • VIKAN
  • Utility BrushUtility Brush
  • Multiple product options available

    Utility Brush, Trim Length 1", Fill Type Polyester, Brush Length 11", Brush Width 1-1/2" and Overall Length 11"; Varies by Bristle Color

  • VIKAN
  • Detail BrushDetail Brush
  • Multiple product options available

    Detail Brush, Trim Length 1/2", Fill Type Polyester, Brush Length 2", Brush Width 1/2" and Overall Length 8.1"; Varies by Bristle Color

  • VIKAN
  • Broom HeadBroom Head
  • Multiple product options available

    Broom Head and Fill Type Polyester; Varies by Bristle Color and Trim Length

Hook Brush,Black Bristle,8 In
  • TOUGH GUY
  • Hook Brush, Black Bristle, 8 InHook Brush,Black Bristle,8 In
  • Item # 11N178
  • Mfr. Model # 11N178
  • Drain, Tube and Pipe Hook Brush, Bristle Color Black, Trim Length 2-1/4 In., Fill Type Polyester, Brush...More

  • VIKAN
  • Short Handle BrushShort Handle Brush
  • Multiple product options available

    Short Handle Brush, Trim Length 1-1/2", Brush Length 4-1/2", Brush Width 3" and Overall Length 10"; Varies by Bristle Color and Fill Type

  • VIKAN
  • High-Low BrushHigh-Low Brush
  • Multiple product options available

    High-Low Brush, Trim Length 1-1/2", Fill Type Polyester, Brush Length 10", Brush Width 5" and Overall Length 10"; Varies by Bristle Color

Cutting Board Hand Scrub Brush,White
  • VIKAN
  • Push BroomPush Broom
  • Multiple product options available

    Push Broom, Trim Length 2" and Fill Type Polyester; Varies by Bristle Color

Floor Broom,Black,2 x 11-1/2 In.
  • VIKAN
  • Deck Scrub BrushDeck Scrub Brush
  • Multiple product options available

    Deck Scrub Brush, Trim Length 1", Fill Type Polyester, Brush Length 11", Brush Width 2-1/2" and Overall Length 11"; Varies by Bristle Color

  • VIKAN
  • Round Scrub BrushRound Scrub Brush
  • Multiple product options available

    Round Scrub Brush, Trim Length 1-1/2", Fill Type Polyester, Brush Length 5", Brush Width 5" and Overall Length 5"; Varies by Bristle Color

  • VIKAN
  • Dish BrushDish Brush
  • Multiple product options available

    Dish Brush, Trim Length 1", Brush Length 10-1/2" and Brush Width 1"; Varies by Bristle Color

  • VIKAN
  • Floor Broom HeadFloor Broom Head
  • Multiple product options available

    Floor Broom Head, Trim Length 2", Fill Type Polyester, Brush Length 24", Brush Width 2" and Overall Length 24"; Varies by Bristle Color

  • VIKAN
  • Deck Scrub HeadDeck Scrub Head
  • Multiple product options available

    Deck Scrub Head and Fill Type Polyester; Varies by Bristle Color and Trim Length

Results per page: 16 | 32 | 48

Grainger offers color coded brushes that help your facility implement a successful sanitation program. Using color coded brushes can help reduce the risk of bacterial migration and cross-contamination. A color coded system that you may use could include red brushes for high risk areas, yellow for low risk areas, blue for all-purpose cleaning, and green for food service areas.