Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Bristle Color
Trim Length
  • View MoreView Less
Fill Type
Brand
Price
  • View MoreView Less
Shop By

Color Coded Brushes

13 Results Found that Include 46 Products

Results per page: 16 | 32 | 48
    • TOUGH GUY
    • Wand BrushWand Brush
    • Multiple product options available

      Wand Brush, Trim Length 2-1/4", Fill Type Polyester, Brush Length 9" and Overall Length 24"; Varies by Bristle Color

    • TOUGH GUY
    • Counter BrushCounter Brush
    • Multiple product options available

      Counter Brush, Trim Length 2-1/2", Fill Type Polyester, Brush Length 8", Brush Width 1" and Overall Length 13"; Varies by Bristle Color

    • TOUGH GUY
    • DrainDrain
    • Multiple product options available

      Drain, Tube and Pipe Hook Brush, Trim Length 2-1/4", Fill Type Polyester, Brush Length 8", Brush Width 5" and Overall Length 11-1/2"; Varies by Bristle Color

    • TOUGH GUY
    • Floor Scrub BrushFloor Scrub Brush
    • Multiple product options available

      Floor Scrub Brush, Trim Length 1-3/4", Fill Type Polypropylene, Brush Length 10", Brush Width 4-1/2" and Overall Length 10"; Varies by Bristle Color

    Hook Brush,Black Bristle,8 In
    • TOUGH GUY
    • Hook Brush, Black Bristle, 8 InHook Brush,Black Bristle,8 In
    • Item # 11N178
    • Mfr. Model # 11N178
    • Drain, Tube and Pipe Hook Brush, Bristle Color Black, Trim Length 2-1/4 In., Fill Type Polyester, Brush...More

    Floor Sweep, 24 In.,Yellow
    • TOUGH GUY
    • Floor Sweep, 24 In., YellowFloor Sweep, 24 In.,Yellow
    • Item # 2KE75
    • Mfr. Model # 2KE75
    • Floor Sweek Head, Bristle Color Yellow, Trim Length 2-1/3 In., Fill Type Synthetic, Brush Length 24 In.,...More

    • TOUGH GUY
    • Floor Sweep HeadFloor Sweep Head
    • Multiple product options available

      Floor Sweep Head, Trim Length 2-1/3", Fill Type Synthetic, Brush Length 24" and Overall Length 24"; Varies by Bristle Color

    Cutting Board Hand Scrub Brush,White
    • TOUGH GUY
    • Short-Handled BrushShort-Handled Brush
    • Multiple product options available

      Short-Handled Brush, Trim Length 1-3/4", Fill Type Nylon, Brush Length 4", Brush Width 3" and Overall Length 9-1/2"; Varies by Bristle Color

    Results per page: 16 | 32 | 48