Skip Content

Filter Results By

Type
  • View MoreView Less
Collet Series
  • View MoreView Less
Taper
  • View MoreView Less
Capacity
  • View MoreView Less
Price
Shop By

Collet Chucks

145 Results Found that Include 145 Products 

Results per page: 16 | 32 | 48
Collet Chuck,ER25,CAT V 40,1/16-5/8 In
Collet Chuck,40mm,341654
  • CENTAUR
  • Collet Chuck, 40mm, 341654
  • Item # 2WJP7
  • Mfr. Model # 341654
  • Collet Chuck, Straight Shank, Collet Series RD/ER16, Capacity 40mm, Capacity Max. 0.406 In, Capacity Min. ...More

Collet Chuck,40mm,581654
  • CENTAUR
  • Collet Chuck, 40mm, 581654
  • Item # 2WJP6
  • Mfr. Model # 581654
  • Collet Chuck, Straight Shank, Collet Series RD/ER16, Capacity 40mm, Capacity Max. 0.406 In, Capacity Min. ...More

Collet Chuck,ER16,CAT V 40,1/16-13/32 In
Collet Chuck,50mm,1003250
  • CENTAUR
  • Collet Chuck, 50mm, 1003250
  • Item # 2WJR1
  • Mfr. Model # 1003250
  • Collet Chuck, Straight Shank, Collet Series RD/ER32, Capacity 50mm, Capacity Max. 0.750 In, Capacity Min. ...More

Collet Chuck,ER40,CAT V 40,1/8-1 In
Tap Holder,40mm,MTC10001
  • CENTAUR
  • Tap Holder, 40mm, MTC10001
  • Item # 2WJR6
  • Mfr. Model # MTC10001
  • Tap Holder, Straight Shank, Collet Series MTC1#1, Capacity 40mm, Capacity Max. 0.563 In, Capacity Min. #6,...More

Tap Holder,40mm,MTC10002
  • CENTAUR
  • Tap Holder, 40mm, MTC10002
  • Item # 2WJR7
  • Mfr. Model # MTC10002
  • Tap Holder, Straight Shank, Collet Series MTC1#2, Capacity 40mm, Capacity Max. 0.875 In, Capacity Min. #6,...More

Collet Chuck,40mm,121180
  • CENTAUR
  • Collet Chuck, 40mm, 121180
  • Item # 2WJP4
  • Mfr. Model # 121180
  • Collet Chuck, Straight Shank, Collet Series RD/ER11, Capacity 40mm, Capacity Max. 0.250 In, Capacity Min. ...More

Collet Chuck,50mm,RDA125180
  • CENTAUR
  • Collet Chuck, 50mm, RDA125180
  • Item # 2WJR3
  • Mfr. Model # RDA125180
  • Collet Chuck, Straight Shank, Collet Series RDA/DA180, Capacity 50mm, Capacity Max. 0.765 In, Capacity Min. ...More

Tap Holder,40mm,MRK10002
  • CENTAUR
  • Tap Holder, 40mm, MRK10002
  • Item # 2WJR5
  • Mfr. Model # MRK10002
  • Tap Holder, Straight Shank, Collet Series MRK1#2, Capacity 40mm, Capacity Max. 0.875 In, Capacity Min. #6,...More

Tap Holder,50mm,MRK10001
  • CENTAUR
  • Tap Holder, 50mm, MRK10001
  • Item # 2WJR4
  • Mfr. Model # MRK10001
  • Tap Holder, Straight Shank, Collet Series MRK1#1, Capacity 50mm, Capacity Max. 0.563 In, Capacity Min. #6,...More

Collet Chuck,ER40,BT50,1/8-1 In
Collet Chuck,ER32,BT40,3/32 In to 3/4 In
Collet Chuck,AF50,CAT V 40,7/64-1/2 In
Collet Chuck,ER16,HSK 63A,1/16-13/32 In
Collet Chuck,ER40,BT40,1/8-1 In
Collet Chuck,DA200,CatV 40,1/32-25/64 In
Collet Chuck,ER16,CAT V 50,1/16-13/32 In
Collet Chuck,ER16,BT50,1/16-13/32 In
Collet Chuck,ER16,BT40,1/16-13/32 In
Collet Chuck,ER32,BT35,3/32 In to 3/4 In
Collet Chuck,TG100,CAT V 40,3/32-1 In
Collet Chuck,AF75,CAT V 40,7/64-25/32 In
Collet Chuck,ER25,CAT V 50,1/16-5/8 In
Collet Chuck,ER16,CAT V 30,1/16-13/32 In
Collet Chuck,ER20,HSK 63A,1/16-1/2 In
Collet Chuck,ER40,BT45,1/8-1 In
Collet Chuck,DA200,CatV 40,1/32-25/64 In
Collet Chuck,ER20,CAT V 40,1/16-1/2 In
Collet Chuck,ER20,BT50,1/16 In to 1/2 In
Collet Chuck,ER25,BT40,1/16 In to 5/8 In
Results per page: 16 | 32 | 48