Skip Content

Filter Results By

Item
  • View MoreView Less
Type
Capacity
  • View MoreView Less
Price
  • View MoreView Less
Ratings

Coliwasas

23 Results Found that Include 23 Products

Results per page: 16 | 32 | 48
    Barrel,Coliwasa,Waste Sampler,460Ml
    Tank Waste Sampler,1 ID x 70 In,830mL
    Poly Drum Sampler,250mL,42 In,PK24
    Coliwasa,Glass,250mL,O-Ring Seal,PK12
    Waste Sampler, Poly
    • GRAINGER APPROVED
    • Waste Sampler, PolyWaste Sampler, Poly
    • Item # 8CG60
    • Mfr. Model # TO45
    • Coliwasa, Tote, Capacity 530 mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper),...More

    Drum Sampler,250mL,42 In,PK12
    Waste Sampler Bucket,190 mL Cap
    • GRAINGER APPROVED
    • Waste Sampler Bucket, 190 mL CapWaste Sampler Bucket,190 mL Cap
    • Item # 8AEG1
    • Mfr. Model # BU16
    • Coliwasa, Bucket, Capacity 190 mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper),...More

    Tank Sampler,Polypropylene,1x88
    • GRAINGER APPROVED
    • Tank Sampler, Polypropylene, 1x88Tank Sampler,Polypropylene,1x88
    • Item # 9NPX7
    • Mfr. Model # TA-88
    • Coliwasa, Tanker, Capacity 1043mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper),...More

    Poly Tank Sampler,640mL,9 Ft,PK12
    Waste Sampler,Barrel,130mL Cap
    • GRAINGER APPROVED
    • Waste Sampler, Barrel, 130mL CapWaste Sampler,Barrel,130mL Cap
    • Item # 8AGF4
    • Mfr. Model # BA395C
    • Coliwasa, Barrel, Capacity 130 mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper),...More

    Coliwasa,Glass,250mL,Resin Seal,PK12
    Poly Tank Sampler,500mL,7 Ft L,PK12
    Precleaned Poly Pail Sampler,75mL,PK12
    Waste Sampler,Barrel,230mL Cap
    • GRAINGER APPROVED
    • Waste Sampler, Barrel, 230mL CapWaste Sampler,Barrel,230mL Cap
    • Item # 8AGF5
    • Mfr. Model # TA-6C
    • Coliwasa, Tanker, Capacity 230mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper),...More

    Precleaned Coliwasa,Glass,250mL,PK12
    Precleaned Poly Drum Sampler,250mL,PK24
    Coliwasa,Glass,250mL,PK12
    Drum Coliwasa,480mL,4 Ft
    Ethanol Sampler,70 In L
    • GRAINGER APPROVED
    • Ethanol Sampler, 70 In LEthanol Sampler,70 In L
    • Item # 8VY64
    • Mfr. Model # TA6E
    • Ethanol Sampler, Tanker, Capacity 830 mL, Polypropylene (Tube), Silicon (Stopper), Inside Dia. 1 In., Length...More

    Coupler Set,For 1 In ID Coliwasas
    Ethanol Sampler,460 mL
    • GRAINGER APPROVED
    • Ethanol Sampler, 460 mLEthanol Sampler,460 mL
    • Item # 9JEL3
    • Mfr. Model # BA395E
    • Ethanol Sampler, Barrel, Capacity 460 mL, Polypropylene (Tube), Silicon (Stopper), Inside Dia. 1 In., Length...More

    Purge Kit, For 9EX94
    • GRAINGER APPROVED
    • Purge Kit, For 9EX94Purge Kit, For 9EX94
    • Item # 9HY30
    • Mfr. Model # BPP
    • Purge-Squeegee Kit, For Use With 9EX94, Includes Plunger Tool, (10) Inside Squeegee Wafers, (10) Outside...More

    Drum Core Sampler,PVC,4 Ft
    Results per page: 16 | 32 | 48

      Get a specialty coliwasa from Grainger for testing liquid waste samples. Find samplers for drums, barrels, tankers and more. Use a precleaned poly drum sampler for environmental testing. Use a polypropylene ethanol sampler to help test liquids involved with ethanol production and transfer. Also find sampler extension sections and other coliwasa accessories here. Choose Grainger when you need specialty coliwasas for drum and tank sampling.