Skip Content

Filter Results By

Coliwasas

23 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Waste Sampler, Poly
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Waste Sampler, Poly Waste Sampler, Poly
  • Item # 8CG60
  • Mfr. Model # TO45
  • Coliwasa, Tote, Capacity 530 mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper),...More

Drum Sampler,250mL,42 In,PK12
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Sampler, 250mL, 42 In, PK12 Drum Sampler,250mL,42 In,PK12
  • Item # 9W398
  • Mfr. Model # 5665S
  • Drum Sampler, Sterilized, Capacity 250mL, HDPE, Length 42 In., Package Quantity 12

Tank Waste Sampler,1 ID x 70 In,830mL
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tank Waste Sampler, 1 ID x 70 In, 830mL Tank Waste Sampler,1 ID x 70 In,830mL
  • Item # 9WJ87
  • Mfr. Model # TA6
  • Coliwasa, Tanker, Capacity 830 mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper),...More

Barrel,Coliwasa,Waste Sampler,460Ml
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barrel, Coliwasa, Waste Sampler, 460Ml Barrel,Coliwasa,Waste Sampler,460Ml
  • Item # 9EX94
  • Mfr. Model # BA395
  • Coliwasa, Barrel, Capacity 460 mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper),...More

Precleaned Coliwasa,Glass,250mL,PK12
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Precleaned Coliwasa, Glass, 250mL, PK12 Precleaned Coliwasa,Glass,250mL,PK12
  • Item # 8ANL8
  • Mfr. Model # 5500C
  • Precleaned Coliwasa, Capacity 250mL, Glass, Seal Material Viton, Length 43 In., Includes Viton O-Ring Seal,...More

Poly Tank Sampler,640mL,9 Ft,PK12
Waste Sampler Bucket,190 mL Cap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Waste Sampler Bucket, 190 mL Cap Waste Sampler Bucket,190 mL Cap
  • Item # 8AEG1
  • Mfr. Model # BU16
  • Coliwasa, Bucket, Capacity 190 mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper),...More

Tank Sampler,Polypropylene,1x88
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tank Sampler, Polypropylene, 1x88 Tank Sampler,Polypropylene,1x88
  • Item # 9NPX7
  • Mfr. Model # TA-88
  • Coliwasa, Tanker, Capacity 1043mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper),...More

Poly Drum Sampler,250mL,42 In,PK24
Coupler Set,For 1 In ID Coliwasas
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coupler Set, For 1 In ID Coliwasas Coupler Set,For 1 In ID Coliwasas
  • Item # 8RFM7
  • Mfr. Model # CS100
  • Coupler Set, Polytetrafluoroethylene, For Use With 1 In. I.D. Coliwasas

Coliwasa,Glass,250mL,PK12
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coliwasa, Glass, 250mL, PK12 Coliwasa,Glass,250mL,PK12
  • Item # 8AYW1
  • Mfr. Model # 5515
  • Coliwasa, Capacity 250mL, Glass, Length 43 In., Includes Ground Joint Seal, Package Quantity 12

Coliwasa,Glass,250mL,O-Ring Seal,PK12
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coliwasa, Glass, 250mL, O-Ring Seal, PK12 Coliwasa,Glass,250mL,O-Ring Seal,PK12
  • Item # 8P628
  • Mfr. Model # 5500
  • ColiwasaCapacity 250mL, GlassSeal Material Viton, Outside Dia. 23mmLength 43 In.Includes Viton O-Ring Seal,...More

Waste Sampler,Barrel,130mL Cap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Waste Sampler, Barrel, 130mL Cap Waste Sampler,Barrel,130mL Cap
  • Item # 8AGF4
  • Mfr. Model # BA395C
  • Coliwasa, Barrel, Capacity 130 mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper),...More

Coliwasa,Glass,250mL,Resin Seal,PK12
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coliwasa, Glass, 250mL, Resin Seal, PK12 Coliwasa,Glass,250mL,Resin Seal,PK12
  • Item # 8YCT0
  • Mfr. Model # 5503
  • Coliwasa, Capacity 250mL, Glass, Seal Material PTFE Resin, Length 43 In., Includes PTFE Resin O-Ring Seal,...More

Precleaned Poly Pail Sampler,75mL,PK12
Precleaned Poly Drum Sampler,250mL,PK24
Poly Tank Sampler,500mL,7 Ft L,PK12
Waste Sampler,Barrel,230mL Cap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Waste Sampler, Barrel, 230mL Cap Waste Sampler,Barrel,230mL Cap
  • Item # 8AGF5
  • Mfr. Model # TA-6C
  • Coliwasa, Tanker, Capacity 230mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper),...More

Ethanol Sampler,460 mL
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Ethanol Sampler, 460 mL Ethanol Sampler,460 mL
  • Item # 9JEL3
  • Mfr. Model # BA395E
  • Ethanol Sampler, Barrel, Capacity 460 mL, Polypropylene (Tube), Silicon (Stopper), Inside Dia. 1 In., Length...More

Drum Coliwasa,480mL,4 Ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Coliwasa, 480mL, 4 Ft Drum Coliwasa,480mL,4 Ft
  • Item # 9WDN3
  • Mfr. Model # 7100
  • Drum Coliwasa, Capacity 480mL, PTFE, Length 4 ft.

Purge Kit, For 9EX94
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Purge Kit, For 9EX94 Purge Kit, For 9EX94
  • Item # 9HY30
  • Mfr. Model # BPP
  • Purge-Squeegee Kit, For Use With 9EX94, Includes Plunger Tool, (10) Inside Squeegee Wafers, (10) Outside...More

Ethanol Sampler,70 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Ethanol Sampler, 70 In L Ethanol Sampler,70 In L
  • Item # 8VY64
  • Mfr. Model # TA6E
  • Ethanol Sampler, Tanker, Capacity 830 mL, Polypropylene (Tube), Silicon (Stopper), Inside Dia. 1 In., Length...More

Drum Core Sampler,PVC,4 Ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Core Sampler, PVC, 4 Ft Drum Core Sampler,PVC,4 Ft
  • Item # 8AP97
  • Mfr. Model # 6125
  • Drum Core Sampler, PVC, Length 4 ft.

Results per page:  16 | 32 | 48

Get a specialty coliwasa from Grainger for testing liquid waste samples. Find samplers for drums, barrels, tankers and more. Use a precleaned poly drum sampler for environmental testing. Use a polypropylene ethanol sampler to help test liquids involved with ethanol production and transfer. Also find sampler extension sections and other coliwasa accessories here. Choose Grainger when you need specialty coliwasas for drum and tank sampling.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More