Skip Content

Filter Results By

Item
Material
Price
  • View MoreView Less
Shop By

    Colanders and Strainers

    18 Results Found that Include 18 Products

    Results per page: 16 | 32 | 48
      Wired Double Mesh Strainer,6 1/4
      Wire Strainer,Fine Mesh,Dia 6 1/4 In
      • VOLLRATH
      • Wire Strainer, Fine Mesh, Dia 6 1/4 InWire Strainer,Fine Mesh,Dia 6 1/4 In
      • Item # 4NDW8
      • Mfr. Model # 47188
      • Wire Strainer, Fine Mesh, Overall Length (In.) 12-1/2, Overall Height (In.) 4, Dia. (In.) 6-1/4 In., Blade ,...More

      Wired Double Mesh Strainer,10 1/4
      Wire Mesh Skimmer
      • VOLLRATH
      • Wire Mesh SkimmerWire Mesh Skimmer
      • Item # 4KJV7
      • Mfr. Model # 47719
      • Skimmer, Wire Mesh, Gauge Heavy, Blade Dia. 9 5/8 In., Handle Hooked, Handle Length 17 5/8 In., Material...More

      Wired Double Mesh Strainer,Dia. 8
      China Cap, Fine Mesh,Dia 8 In
      Wire Mesh Skimmer
      • VOLLRATH
      • Wire Mesh SkimmerWire Mesh Skimmer
      • Item # 4KJV5
      • Mfr. Model # 47717
      • Skimmer, Wire Mesh, Gauge Heavy, Blade Dia. 6 1/2 In., Handle Hooked, Handle Length 14 In., Material...More

      China Cap,Coarse Mesh,Dia 18
      • VOLLRATH
      • China Cap, Coarse Mesh, Dia 18China Cap,Coarse Mesh,Dia 18
      • Item # 4NDW6
      • Mfr. Model # 47176
      • China Cap, Coarse Mesh, Overall Length 18 In., Overall Height 8 In., Dia. 8 In., Handle Type Welded, Material...More

      China Cap,Fine Mesh,Dia 9 3/4
      Colander, 5 Qt
      • VOLLRATH
      • Colander, 5 QtColander, 5 Qt
      • Item # 4NCP9
      • Mfr. Model # 47965
      • Colander, Capacity 5 Qt., Overall Height 3 3/4 In., Dia. 11 1/4 In., Handle Welded, Material Stainless Steel

      Sanitary Drain Box, 20X15
      One-Piece Skimmer
      • VOLLRATH
      • One-Piece SkimmerOne-Piece Skimmer
      • Item # 4KJV4
      • Mfr. Model # 46970
      • Skimmer, One-Piece, Gauge Heavy, Blade Dia. 6 In., Handle Hooked, Handle Length 12 5/8 In., Material...More

      China Cap,Coarse Mesh,Dia 20
      • VOLLRATH
      • China Cap, Coarse Mesh, Dia 20China Cap,Coarse Mesh,Dia 20
      • Item # 4NDW7
      • Mfr. Model # 47177
      • China Cap, Coarse Mesh, Overall Length 20 In., Overall Height 10 In., Dia. 9 3/4 In., Handle Type Welded,...More

      China Cap,Fine Mesh,Dia 12
      • VOLLRATH
      • China Cap, Fine Mesh, Dia 12China Cap,Fine Mesh,Dia 12
      • Item # 4NDW5
      • Mfr. Model # 47168
      • China Cap, Fine Mesh, Overall Length 22 In., Overall Height 12 In., Dia. 12 In., Handle Type Welded, Material...More

      Colander,  8 Qt
      • VOLLRATH
      • Colander, 8 QtColander, 8 Qt
      • Item # 4NCR1
      • Mfr. Model # 47969
      • Colander, Capacity 8 Qt., Overall Height 4-1/4 In., Dia. 13 5/16 In., Handle Welded, Material Stainless Steel...More

      One-Piece Skimmer
      • VOLLRATH
      • One-Piece SkimmerOne-Piece Skimmer
      • Item # 4KJV3
      • Mfr. Model # 46969
      • Skimmer, One-Piece, Gauge Heavy, Blade Dia. 4 In., Handle Hooked, Handle Length 11 3/4 In., Material...More

      Wire Mesh Skimmer
      • VOLLRATH
      • Wire Mesh SkimmerWire Mesh Skimmer
      • Item # 4KJV6
      • Mfr. Model # 47718
      • Skimmer, Wire Mesh, Gauge Heavy, Blade Dia. 8 In., Handle Hooked, Handle Length 14 In., Material Stainless...More

      Colander, 16 Qt
      • VOLLRATH
      • Colander, 16 QtColander, 16 Qt
      • Item # 4NCP8
      • Mfr. Model # 68350
      • Colander, Capacity 16 Qt., Overall Height 9-1/2 In., Dia. 16-7/16 In., Gauge 10, Handle Riveted, Material...More

      Results per page: 16 | 32 | 48