Skip Content

Filter Results By

Applied Filters Clear All

Colanders and Strainers

18 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
China Cap,Coarse Mesh,Dia 18
Wire Strainer,Fine Mesh,Dia 6 1/4 In
  • VOLLRATH
  • Wire Strainer, Fine Mesh, Dia 6 1/4 In Wire Strainer,Fine Mesh,Dia 6 1/4 In
  • Item # 4NDW8
  • Mfr. Model # 47188
  • Wire Strainer, Fine Mesh, Overall Length (In.) 12-1/2, Overall Height (In.) 4, Dia. (In.) 6-1/4 In., Blade ,...More

Wired Double Mesh Strainer,Dia. 8
Wired Double Mesh Strainer,6 1/4
Sanitary Drain Box, 20X15
Wire Mesh Skimmer
  • VOLLRATH
  • Wire Mesh Skimmer Wire Mesh Skimmer
  • Item # 4KJV5
  • Mfr. Model # 47717
  • Skimmer, Wire Mesh, Gauge Heavy, Blade Dia. 6 1/2 In., Handle Hooked, Handle Length 14 In., Material...More

Wire Mesh Skimmer
  • VOLLRATH
  • Wire Mesh Skimmer Wire Mesh Skimmer
  • Item # 4KJV7
  • Mfr. Model # 47719
  • Skimmer, Wire Mesh, Gauge Heavy, Blade Dia. 9 5/8 In., Handle Hooked, Handle Length 17 5/8 In., Material...More

China Cap, Fine Mesh,Dia 8 In
Wired Double Mesh Strainer,10 1/4
China Cap,Fine Mesh,Dia 12
  • VOLLRATH
  • China Cap, Fine Mesh, Dia 12 China Cap,Fine Mesh,Dia 12
  • Item # 4NDW5
  • Mfr. Model # 47168
  • China Cap, Fine Mesh, Overall Length 22 In., Overall Height 12 In., Dia. 12 In., Handle Type Welded, Material...More

Wire Mesh Skimmer
Colander, 5 Qt
One-Piece Skimmer
  • VOLLRATH
  • One-Piece Skimmer One-Piece Skimmer
  • Item # 4KJV4
  • Mfr. Model # 46970
  • Skimmer, One-Piece, Gauge Heavy, Blade Dia. 6 In., Handle Hooked, Handle Length 12 5/8 In., Material...More

China Cap,Coarse Mesh,Dia 20
One-Piece Skimmer
  • VOLLRATH
  • One-Piece Skimmer One-Piece Skimmer
  • Item # 4KJV3
  • Mfr. Model # 46969
  • Skimmer, One-Piece, Gauge Heavy, Blade Dia. 4 In., Handle Hooked, Handle Length 11 3/4 In., Material...More

China Cap,Fine Mesh,Dia 9 3/4
Colander,  8 Qt
  • VOLLRATH
  • Colander, 8 Qt Colander, 8 Qt
  • Item # 4NCR1
  • Mfr. Model # 47969
  • Colander, Capacity 8 Qt., Overall Height 4-1/4 In., Dia. 13 5/16 In., Handle Welded, Material Stainless Steel...More

Colander, 16 Qt
  • VOLLRATH
  • Colander, 16 Qt Colander, 16 Qt
  • Item # 4NCP8
  • Mfr. Model # 68350
  • Colander, Capacity 16 Qt., Overall Height 9-1/2 In., Dia. 16-7/16 In., Gauge 10, Handle Riveted, Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More