Skip Content

Filter Results By

Colanders and Strainers

75 Results Found that Include 75 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mesh Strainer,Dia. 10 1/4 In
  • TABLECRAFT PRODUCTS COMPANY
  • Mesh Strainer, Dia. 10 1/4 In Mesh Strainer,Dia. 10 1/4 In
  • Item # 6DVU7
  • Mfr. Model # 89
  • Mesh Strainer, Overall Length (In.) 10.25, Overall Width (In.) 10.25, Overall Height (In.) 22.75, Dia. (In.)...More

Wired Double Mesh Strainer,Dia. 8
Colander, 4 qt., Plastic, White
  • GRAINGER APPROVED
  • Colander, 4 qt., Plastic, White Colander, 4 qt., Plastic, White
  • Item # 25TU10
  • Mfr. Model # KW0018
  • Colander, Capacity 4 qt., Hole Dia. 3/16 In., Overall Height 4-1/8 In., Overall Length 11-7/8 In., Overall...More

Mesh Strainer,Dia. 6 1/4 In
  • TABLECRAFT PRODUCTS COMPANY
  • Mesh Strainer, Dia. 6 1/4 In Mesh Strainer,Dia. 6 1/4 In
  • Item # 6DVU9
  • Mfr. Model # 86
  • Mesh Strainer, Overall Length (In.) 12.5, Overall Width (In.) 6.25, Overall Height (In.) 6.25, Dia. (In.)...More

Colander/Drain Tray, Clear
  • RUBBERMAID
  • Colander/Drain Tray, Clear Colander/Drain Tray, Clear
  • Item # 4UEH2
  • Mfr. Model # FG330300CLR
  • Colander/Drain Tray, Outside Length 26 In., Outside Width 18 In., Outside Height 5 In., Material...More

Wire Strainer,Fine Mesh,Dia 6 1/4 In
  • VOLLRATH
  • Wire Strainer, Fine Mesh, Dia 6 1/4 In Wire Strainer,Fine Mesh,Dia 6 1/4 In
  • Item # 4NDW8
  • Mfr. Model # 47188
  • Wire Strainer, Fine Mesh, Overall Length (In.) 12-1/2, Overall Height (In.) 4, Dia. (In.) 6-1/4 In., Blade ,...More

Wire Mesh Skimmer
  • VOLLRATH
  • Wire Mesh Skimmer Wire Mesh Skimmer
  • Item # 4KJV7
  • Mfr. Model # 47719
  • Skimmer, Wire Mesh, Gauge Heavy, Blade Dia. 9 5/8 In., Handle Hooked, Handle Length 17 5/8 In., Material...More

Wire Mesh Skimmer
  • VOLLRATH
  • Wire Mesh Skimmer Wire Mesh Skimmer
  • Item # 4KJV5
  • Mfr. Model # 47717
  • Skimmer, Wire Mesh, Gauge Heavy, Blade Dia. 6 1/2 In., Handle Hooked, Handle Length 14 In., Material...More

Wired Double Mesh Strainer,6 1/4
China Cap,Fine Mesh,Dia 12
  • VOLLRATH
  • China Cap, Fine Mesh, Dia 12 China Cap,Fine Mesh,Dia 12
  • Item # 4NDW5
  • Mfr. Model # 47168
  • China Cap, Fine Mesh, Overall Length 22 In., Overall Height 12 In., Dia. 12 In., Handle Type Welded, Material...More

China Cap,Coarse Mesh,Dia 18
One-Piece Skimmer
  • VOLLRATH
  • One-Piece Skimmer One-Piece Skimmer
  • Item # 4KJV3
  • Mfr. Model # 46969
  • Skimmer, One-Piece, Gauge Heavy, Blade Dia. 4 In., Handle Hooked, Handle Length 11 3/4 In., Material...More

Colander,  8 Qt
  • VOLLRATH
  • Colander, 8 Qt Colander, 8 Qt
  • Item # 4NCR1
  • Mfr. Model # 47969
  • Colander, Capacity 8 Qt., Overall Height 4-1/4 In., Dia. 13 5/16 In., Handle Welded, Material Stainless Steel...More

Colander,3 Qt
  • TABLECRAFT PRODUCTS COMPANY
  • Colander, 3 Qt Colander,3 Qt
  • Item # 6EYU1
  • Mfr. Model # 703
  • Colander, Capacity (Oz.) 96, Capacity (Qt.) 3, Overall Length (In.) 12, Overall Width (In.) 9-7/8, Overall...More

Double Mesh Strainer,Dia. 8 In
  • TABLECRAFT PRODUCTS COMPANY
  • Double Mesh Strainer, Dia. 8 In Double Mesh Strainer,Dia. 8 In
  • Item # 6DVU5
  • Mfr. Model # 98
  • Mesh Strainer, Double, Overall Length (In.) 12.5, Overall Width (In.) 6.25, Overall Height (In.) 2.5, Dia....More

Mesh Strainer,4-1/2in.H,Fine Double Mesh
Colander, 16 Qt
  • VOLLRATH
  • Colander, 16 Qt Colander, 16 Qt
  • Item # 4NCP8
  • Mfr. Model # 68350
  • Colander, Capacity 16 Qt., Overall Height 9-1/2 In., Dia. 16-7/16 In., Gauge 10, Handle Riveted, Material...More

China Cap, Fine Mesh,Dia 8 In
Wired Double Mesh Strainer,10 1/4
China Cap,Coarse Mesh,Dia 20
China Cap,Fine Mesh,Dia 9 3/4
Wire Mesh Skimmer
One-Piece Skimmer
  • VOLLRATH
  • One-Piece Skimmer One-Piece Skimmer
  • Item # 4KJV4
  • Mfr. Model # 46970
  • Skimmer, One-Piece, Gauge Heavy, Blade Dia. 6 In., Handle Hooked, Handle Length 12 5/8 In., Material...More

Colander, 5 Qt
Mesh Strainer,8 in. H,Steel,Coarse
  • CRESTWARE
  • Mesh Strainer, 8 in. H, Steel, Coarse Mesh Strainer,8 in. H,Steel,Coarse
  • Item # 45GH19
  • Mfr. Model # CCS8C
  • Mesh Strainer, Capacity NONONO, Mesh Size Coarse, Hole Dia. 1/8 In., Overall Height 8 In., Overall Length 18...More

Mesh Strainer,8 in. H,Steel,Fine
  • CRESTWARE
  • Mesh Strainer, 8 in. H, Steel, Fine Mesh Strainer,8 in. H,Steel,Fine
  • Item # 45GH20
  • Mfr. Model # CCS8F
  • Mesh Strainer, Capacity NONONO, Mesh Size Fine, Hole Dia. 1/16 In., Overall Height 8 In., Overall Length 18...More

Colander,21 qt.,8 in. H,Aluminum
  • CRESTWARE
  • Colander, 21 qt., 8 in. H, Aluminum Colander,21 qt.,8 in. H,Aluminum
  • Item # 45GG91
  • Mfr. Model # ACOL21M
  • Colander, Capacity 21 qt., Hole Dia. 3/16, Overall Height 8 In., Overall Length 18-1/2 In., Overall Width 15...More

Mesh Strainer,9 in. H,Steel,Coarse
  • CRESTWARE
  • Mesh Strainer, 9 in. H, Steel, Coarse Mesh Strainer,9 in. H,Steel,Coarse
  • Item # 45GH21
  • Mfr. Model # CCS9C
  • Mesh Strainer, Capacity NONONO, Mesh Size Coarse, Hole Dia. 1/8 In., Overall Height 9 In., Overall Length...More

Colander,12 qt.,5-1/2 in. H,Aluminum
  • CRESTWARE
  • Colander, 12 qt., 5-1/2 in. H, Aluminum Colander,12 qt.,5-1/2 in. H,Aluminum
  • Item # 45GG88
  • Mfr. Model # ACOL12C
  • Colander, Capacity 12 qt., Hole Dia. 3/16 In., Overall Height 5-1/2 In., Overall Length 13-1/4 In., Overall...More

Mesh Strainer,12 in. W,Steel
  • CRESTWARE
  • Mesh Strainer, 12 in. W, Steel Mesh Strainer,12 in. W,Steel
  • Item # 45GL20
  • Mfr. Model # WHSHD12
  • Mesh Strainer, Capacity NONONO, Mesh Size Heavy Duty Double Mesh, Overall Height 5 In., Overall Length 31...More

Mesh Strainer,4-1/2in.H,Fine Single Mesh
Colander,30 qt.,9-3/4 in. H,Aluminum
  • CRESTWARE
  • Colander, 30 qt., 9-3/4 in. H, Aluminum Colander,30 qt.,9-3/4 in. H,Aluminum
  • Item # 45GG92
  • Mfr. Model # ACOL30M
  • Colander, Capacity 30 qt., Hole Dia. 3/16, Overall Height 9-3/4 In., Overall Length 19-1/2 In., Overall Width...More

Results per page:  16 | 32 | 48

Drain excess liquid from a variety of foods including fruit, vegetables, pasta and rice with colanders and strainers from Grainger. Choose from a selection including mesh strainers, colanders, china caps and skimmers. Colanders and strainers sift or strain wet or dry ingredients. China caps remove large clumps of food from mixtures and are suitable for purees and sauces.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More