Skip Content

Filter Results By

Thread Size
Length under Head
Diameter
Head Width
Head Height
Price
  • View MoreView Less

Coil Bolts

13 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Coil Bolt,Hex,Stl,1/2-6 x 2 1/2 In,PK10
    • EARNEST
    • Coil Bolt, Hex, Stl, 1/2-6 x 2 1/2 In, PK10Coil Bolt,Hex,Stl,1/2-6 x 2 1/2 In,PK10
    • Item # 5VJT4
    • Mfr. Model # 264014G
    • Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 6, Thread Style Fully...More

    Coil Bolt,Hex,Steel,1/2-6 x 3 In,PK10
    • EARNEST
    • Coil Bolt, Hex, Steel, 1/2-6 x 3 In, PK10Coil Bolt,Hex,Steel,1/2-6 x 3 In,PK10
    • Item # 5VJT5
    • Mfr. Model # 264016G
    • Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 6, Thread Style Fully...More

    Coil Bolt,Hex,Steel,1/2-6 x 5 In,PK5
    • EARNEST
    • Coil Bolt, Hex, Steel, 1/2-6 x 5 In, PK5Coil Bolt,Hex,Steel,1/2-6 x 5 In,PK5
    • Item # 5VJT7
    • Mfr. Model # 264020G
    • Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 6, Thread Style Partially...More

    Coil Bolt,Hex,Steel,3/4-4 1/2 x 6 In
    • EARNEST
    • Coil Bolt, Hex, Steel, 3/4-4 1/2 x 6 InCoil Bolt,Hex,Steel,3/4-4 1/2 x 6 In
    • Item # 5VJU4
    • Mfr. Model # 264042G
    • Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 4-1/2, Thread Style...More

    Coil Bolt,Hex,Steel,1/2-6 x 4 In,PK5
    • EARNEST
    • Coil Bolt, Hex, Steel, 1/2-6 x 4 In, PK5Coil Bolt,Hex,Steel,1/2-6 x 4 In,PK5
    • Item # 5VJT6
    • Mfr. Model # 264018G
    • Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 6, Thread Style Fully...More

    Coil Bolt,Hex,Stl,3/4-4 1/2 x 3 In,PK5
    • EARNEST
    • Coil Bolt, Hex, Stl, 3/4-4 1/2 x 3 In, PK5Coil Bolt,Hex,Stl,3/4-4 1/2 x 3 In,PK5
    • Item # 5VJU1
    • Mfr. Model # 264036G
    • Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 4-1/2, Thread Style Fully...More

    Coil Bolt,Hex,Steel,1/2-6 x 6 In,PK5
    • EARNEST
    • Coil Bolt, Hex, Steel, 1/2-6 x 6 In, PK5Coil Bolt,Hex,Steel,1/2-6 x 6 In,PK5
    • Item # 5VJT8
    • Mfr. Model # 264022G
    • Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 6, Thread Style Partially...More

    Coil Bolt,Hex,Steel,1/2-6 x 2 In,PK10
    • EARNEST
    • Coil Bolt, Hex, Steel, 1/2-6 x 2 In, PK10Coil Bolt,Hex,Steel,1/2-6 x 2 In,PK10
    • Item # 5TJF2
    • Mfr. Model # 264012G
    • Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 6, Thread Style Fully...More

    Coil Bolt,Hex,Stl,1/2-6 x 1 1/2 In,PK10
    • EARNEST
    • Coil Bolt, Hex, Stl, 1/2-6 x 1 1/2 In, PK10Coil Bolt,Hex,Stl,1/2-6 x 1 1/2 In,PK10
    • Item # 5TJF1
    • Mfr. Model # 264010G
    • Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 6, Thread Style Fully...More

    Coil Bolt,Hex,Steel,3/4-4 1/2 x 5 In
    • EARNEST
    • Coil Bolt, Hex, Steel, 3/4-4 1/2 x 5 InCoil Bolt,Hex,Steel,3/4-4 1/2 x 5 In
    • Item # 5VJU3
    • Mfr. Model # 264040G
    • Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 4-1/2, Thread Style...More

    Coil Bolt,Hex,Stl,3/4-4 1/2 x 4 In,PK5
    • EARNEST
    • Coil Bolt, Hex, Stl, 3/4-4 1/2 x 4 In, PK5Coil Bolt,Hex,Stl,3/4-4 1/2 x 4 In,PK5
    • Item # 5VJU2
    • Mfr. Model # 264038G
    • Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 4-1/2, Thread Style Fully...More

    Coil Bolt,Hex,Stl,3/4-4 1/2x2 1/2In,Pk10
    • EARNEST
    • Coil Bolt, Hex, Stl, 3/4-4 1/2x2 1/2In, Pk10Coil Bolt,Hex,Stl,3/4-4 1/2x2 1/2In,Pk10
    • Item # 5VJU0
    • Mfr. Model # 264034G
    • Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 4-1/2, Thread Style Fully...More

    Coil Bolt,Hex,Stl,3/4-4 1/2 x 2 In,PK10
    • EARNEST
    • Coil Bolt, Hex, Stl, 3/4-4 1/2 x 2 In, PK10Coil Bolt,Hex,Stl,3/4-4 1/2 x 2 In,PK10
    • Item # 5VJT9
    • Mfr. Model # 264032G
    • Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 4-1/2, Thread Style Fully...More

    Results per page: 16 | 32 | 48

      Count on Grainger to help you find the right concrete fasteners for the job with a selection of coil bolts. Available in a variety of sizes, these low carbon steel bolts feature a range of pressure ratings and fast acting, self-cleaning coil threads. Keep your toolbox stocked and your project moving, and shop the selection of coil bolts at Grainger today.