Skip Content

Filter Results By

Applied Filters Clear All

End Mill Style
Dimension Type
Milling Dia.
Number of Flutes
Length of Cut
Cutting Type
Overall Length
Finish
Shank Dia.
Single End/Double End
Brand
Price

Cobalt End Mills

92 Results Found that Include 92 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
End Mill, 16.00mm Milling Dia., Number of Flutes: 4,&#
End Mill, 6.00mm Milling Dia., Number of Flutes: 4,&#x
End Mill, 6.00mm Milling Dia., Number of Flutes: 4,&#x
End Mill, 5.00mm Milling Dia., Number of Flutes: 2,&#x
End Mill, 20.00mm Milling Dia., Number of Flutes: 4,&#
End Mill, 6.00mm Shank Dia., TiAlN
  • SANDVIK COROMANT
  • End Mill, 6.00mm Shank Dia., TiAlN End Mill, 6.00mm Shank Dia., TiAlN
  • Item # 5FHC5
  • Mfr. Model # R215.H4-06050BAC03P 1620
  • High Feed-Plunge Mill Cutter, CoroMill 210, Dia. 1.055 In, Shank Dia. 2.000 In, Overall Length C5, Neck Dia....More

End Mill, 10.00mm Milling Dia., Number of Flutes: 4,&#
End Mill, 0.3125" Milling Dia., Number of Flutes:
End Mill, 0.5000" Milling Dia., Number of Flutes:
End Mill, 4.00mm Milling Dia., Number of Flutes: 3,&#x
End Mill, 8.00mm Milling Dia., Number of Flutes: 4,&#x
End Mill, 6.00mm Milling Dia., Number of Flutes: 2,&#x
End Mill, 8.00mm Shank Dia., TiAlN
  • SANDVIK COROMANT
  • End Mill, 8.00mm Shank Dia., TiAlN End Mill, 8.00mm Shank Dia., TiAlN
  • Item # 5FHC6
  • Mfr. Model # R215.H4-08050CAC05P 1620
  • High Feed-Plunge Mill Cutter, CoroMill 210, Dia. 1.055 In, Shank Dia. 2.000 In, Overall Length C5, Neck Dia....More

End Mill, 0.3750" Milling Dia., Number of Flutes:
End Mill, 0.5000" Milling Dia., Number of Flutes:
End Mill, 4.00mm Milling Dia., Number of Flutes: 3,&#x
End Mill, 0.2500" Milling Dia., Number of Flutes:
End Mill, 8.00mm Milling Dia., Number of Flutes: 4,&#x
End Mill, 12.00mm Shank Dia., TiAlN
  • SANDVIK COROMANT
  • End Mill, 12.00mm Shank Dia., TiAlN End Mill, 12.00mm Shank Dia., TiAlN
  • Item # 5FHC7
  • Mfr. Model # R215.H4-12050DAC04H 1610
  • High Feed-Plunge Mill Cutter, CoroMill 210, Dia. 1.555 In, Shank Dia. 2.500 In, Overall Length C5, Neck Dia....More

End Mill, 7.50mm Milling Dia., Number of Flutes: 4,&#x
End Mill, 12.00mm Milling Dia., Number of Flutes: 4,&#
End Mill, 0.3750" Milling Dia., Number of Flutes:
End Mill, 19.90mm Milling Dia., Number of Flutes: 5,&#
End Mill, 0.5000" Milling Dia., Number of Flutes:
End Mill, 5.00mm Milling Dia., Number of Flutes: 3,&#x
End Mill, 0.2500" Milling Dia., Number of Flutes:
End Mill, 10.00mm Milling Dia., Number of Flutes: 4,&#
End Mill, 0.2500" Milling Dia., Number of Flutes:
End Mill, 0.1875" Milling Dia., Number of Flutes:
End Mill, 6.00mm Milling Dia., Number of Flutes: 2,&#x
End Mill, 16.00mm Milling Dia., Number of Flutes: 6,&#
End Mill, 12.00mm Shank Dia., TiAlN
  • SANDVIK COROMANT
  • End Mill, 12.00mm Shank Dia., TiAlN End Mill, 12.00mm Shank Dia., TiAlN
  • Item # 5FHC8
  • Mfr. Model # R215.H4-12050DAC08P 1620
  • High Feed-Plunge Mill Cutter, CoroMill 210, Dia. 1.555 In, Shank Dia. 2.500 In, Overall Length C5, Neck Dia....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More