Skip Content

Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
Cable Type
  • View MoreView Less
Conductor Size (AWG)
  • View MoreView Less
Impedance (Ohms)
  • View MoreView Less
Spool/Coil Length (Ft.)
Brand
Price
  • View MoreView Less
Shop By

Coaxial Cables

119 Results Found that Include 119 Products

Results per page: 16 | 32 | 48
RG6 Black Coax Cable,3 ft,18 AWG
Cable,Coaxial,Rg6/U, 1,000' Black
  • CAROL
  • Cable, Coaxial, Rg6/U, 1,000' BlackCable,Coaxial,Rg6/U, 1,000' Black
  • Item # 3ZK56
  • Mfr. Model # C5775.31.01
  • Coaxial Cable, Type RG6/U, Shielding 1 Foil, 1 Braid, Conductor Size 18 AWG, Impedance 75 Ohms, Spool Length...More

Coaxial Cable,RG6/U,18AWG,500 Ft,Black
  • CAROL
  • Coaxial Cable, RG6/U, 18AWG, 500 Ft, BlackCoaxial Cable,RG6/U,18AWG,500 Ft,Black
  • Item # 4DNY4
  • Mfr. Model # C5775.38.01
  • Coaxial Cable, Cable Type RG6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Spool/Coil Length 500 Ft, Nominal...More

Cable,Coaxial,Rg58/Au, 1,000' Black
  • CAROL
  • Cable, Coaxial, Rg58/Au, 1,000' BlackCable,Coaxial,Rg58/Au, 1,000' Black
  • Item # 3ZK54
  • Mfr. Model # C1188.21.01
  • Coaxial Cable, Type RG58/AU, Shielding Braid, Conductor Size 20 AWG, Impedance 50 Ohms, Spool Length 1000...More

Coaxial Cable,RG6,18 AWG,Black
  • CAROL
  • Coaxial Cable, RG6,18 AWG, BlackCoaxial Cable,RG6,18 AWG,Black
  • Item # 1ATG3
  • Mfr. Model # C5761.38.01
  • Coaxial Cable, RG6, Conductor Type Solid Bare Copper, Number of Conductors 1, Conductor Size 18 AWG, Nominal...More

Coaxial Cable,RG6/U,18AWG,500 Ft,Black
  • CAROL
  • Coaxial Cable, RG6/U, 18AWG, 500 Ft, BlackCoaxial Cable,RG6/U,18AWG,500 Ft,Black
  • Item # 4DNY3
  • Mfr. Model # C5785.18.01
  • Coaxial Cable, Cable Type RG6/U, Quad Shield, Conductor Size 18 AWG, Impedance 75 Ohms, Spool/Coil Length 500...More

Coaxial And Power Cable,RG59/U,500 Ft
  • CAROL
  • Coaxial And Power Cable, RG59/U, 500 FtCoaxial And Power Cable,RG59/U,500 Ft
  • Item # 1ATG7
  • Mfr. Model # C8028.38.01
  • Coaxial And Power Cable, RG59/U, Spool/Coil Length 500 Ft, Conductor Type Coax Solid Bare Copper, 18/2...More

Cable,Coax,Rg6, Quad Shield, 1,000' Blck
  • CAROL
  • Cable, Coax, Rg6, Quad Shield, 1,000' BlckCable,Coax,Rg6, Quad Shield, 1,000' Blck
  • Item # 3ZK59
  • Mfr. Model # 93069.41.01
  • Coaxial Cable, Type RG6/U, Quad Shield, Shielding 2 Foil, 2 Braid, Conductor Size 18 AWG, Impedance 75 Ohms,...More

Coaxial Cable,RG6/U,18AWG,1000Ft,White
Coax Cable,RG59,1000',.238x.44 In, Black
  • CAROL
  • Coax Cable, RG59,1000', .238x.44 In, BlackCoax Cable,RG59,1000',.238x.44 In, Black
  • Item # 3NXL8
  • Mfr. Model # C8028.41.01
  • Coaxial Cable, Cable Type RG59/U, Conductor Size 20 AWG, Impedance 71 Ohms, Spool/Coil Length 1000 Ft.,...More

Coax Cable,RG58,Black,1000Ft,PVC Jacket
  • CAROL
  • Coax Cable, RG58, Black, 1000Ft, PVC JacketCoax Cable,RG58,Black,1000Ft,PVC Jacket
  • Item # 5ZJN8
  • Mfr. Model # C1166.21.01
  • Coaxial Cable, Cable Type RG58, Color Black, Length 1000 ft., Jacket Material PVC, Shielding 95% Tinned...More

Coax Cable,RG59,1000',OD .234 In., Black
Coaxial And Power Cable,RG6/U
  • CAROL
  • Coaxial And Power Cable, RG6/UCoaxial And Power Cable,RG6/U
  • Item # 1ATG8
  • Mfr. Model # C8029.38.01
  • Coaxial And Power Cable, RG6/U, Conductor Type Coax Solid Bare Copper, 18/2 Stranded, Number of Conductors 2...More

Coaxial Cable,RG59,20AWG,Black,1000Ft
Coaxial Cable,18AWG,500FT
  • CAROL
  • Coaxial Cable, 18AWG, 500FTCoaxial Cable,18AWG,500FT
  • Item # 21Y746
  • Mfr. Model # C5775.27.02
  • Coaxial Cable, Cable Type RG 6/U, Jacket Type Premium PVC Compound, Color White, Shielding 100 Percent...More

Coax Cable,RG6,1000',.270x.493 In, Black
  • CAROL
  • Coax Cable, RG6,1000', .270x.493 In, BlackCoax Cable,RG6,1000',.270x.493 In, Black
  • Item # 3NXL7
  • Mfr. Model # C8029.41.01
  • Coaxial Cable, Cable Type RG6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Spool/Coil Length 1000 Ft.,...More

Cable,Coaxial,Rg59/U, 1000' Black
  • CAROL
  • Cable, Coaxial, Rg59/U, 1000' BlackCable,Coaxial,Rg59/U, 1000' Black
  • Item # 2W591
  • Mfr. Model # 93000A.41.01
  • Coaxial Cable, Type RG59/U, Shielding Braid, Conductor Size 22 AWG, Impedance 73 Ohms, Spool Length 1000...More

Coaxial Cable,RG59/U,20 AWG,Black
  • CAROL
  • Coaxial Cable, RG59/U, 20 AWG, BlackCoaxial Cable,RG59/U,20 AWG,Black
  • Item # 1ATG1
  • Mfr. Model # C1142.18.01
  • Coaxial Cable, RG59/U, Conductor Type Solid Bare Copper, Number of Conductors 1, Conductor Size 20 AWG,...More

Coax Cable,RG59,Natural,1000Ft,FEPJacket
  • CAROL
  • Coax Cable, RG59, Natural, 1000Ft, FEPJacketCoax Cable,RG59,Natural,1000Ft,FEPJacket
  • Item # 5ZJL8
  • Mfr. Model # 495028.41.86
  • Coaxial Cable, Cable Type RG59, Color Natural, Length 1000 ft., Jacket Material FEP, Shielding 90-95% BC...More

Coaxial Cable,RG6,18AWG,Black,1000Ft
Coaxial Cable,18AWG,500FT
  • CAROL
  • Coaxial Cable, 18AWG, 500FTCoaxial Cable,18AWG,500FT
  • Item # 21Y748
  • Mfr. Model # C5785.27.01
  • Coaxial Cable, Cable Type RG 6/U Quad-Shield, Jacket Type Premium PVC Compound, Color Black, Shielding (2)...More

Sound/Alarm/Security Cable,18AWG,1000FT
Coaxial Cable,18AWG,500FT
  • CAROL
  • Coaxial Cable, 18AWG, 500FTCoaxial Cable,18AWG,500FT
  • Item # 21Y745
  • Mfr. Model # C5775.27.01
  • Coaxial Cable, Cable Type RG 6/U, Jacket Type Premium PVC Compound, Color Black, Shielding 100 Percent...More

Coaxial Cable,RG59,20AWG,Blue,1000Ft
Coaxial Cable,RG 6/U,18 AWG,Natural
  • CAROL
  • Coaxial Cable, RG 6/U, 18 AWG, NaturalCoaxial Cable,RG 6/U,18 AWG,Natural
  • Item # 1ATG4
  • Mfr. Model # C3524.38.86
  • Coaxial Cable, Plenum Rated, RG 6/U, Conductor Type Solid Copper Clad Steel, Number of Conductors 1,...More

Coaxial Cable,RG59/U,22 AWG,Black
  • CAROL
  • Coaxial Cable, RG59/U, 22 AWG, BlackCoaxial Cable,RG59/U,22 AWG,Black
  • Item # 1ATD7
  • Mfr. Model # C1103.38.01
  • Coaxial Cable, RG59/U, Conductor Type Stranded Bare Copper, Number of Conductors 1, Conductor Size 22 AWG,...More

Com/Control Cable,18AWG,500FT
  • CAROL
  • Com/Control Cable, 18AWG, 500FTCom/Control Cable,18AWG,500FT
  • Item # 21Y699
  • Mfr. Model # C1202.18.01
  • Communication & Control Cable, Cable Type Braid Shield, Jacket Type Black Carolprene(r), Color Black,...More

Coaxial Cable,RG6/U,18AWG,1000Ft,Natural
  • CAROL
  • Coaxial Cable, RG6/U, 18AWG, 1000Ft, NaturalCoaxial Cable,RG6/U,18AWG,1000Ft,Natural
  • Item # 4DNY5
  • Mfr. Model # C3524.41.86
  • Coaxial Cable, Plenum Rated, Cable Type RG6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Spool/Coil Length...More

Cable,Coaxial,Rg62/U, 1,000' Black
  • CAROL
  • Cable, Coaxial, Rg62/U, 1,000' BlackCable,Coaxial,Rg62/U, 1,000' Black
  • Item # 2W592
  • Mfr. Model # C1164.41.01
  • Coaxial Cable, Type RG62/U, Shielding Braid, Conductor Size 22 AWG, Impedance 93 Ohms, Spool Length 1000...More

Coax Cable,RG6,1000', OD .755 In., Black
  • CAROL
  • Coax Cable, RG6,1000', OD .755 In., BlackCoax Cable,RG6,1000', OD .755 In., Black
  • Item # 3NXN3
  • Mfr. Model # 395011.41.01
  • Coaxial Cable, Cable Type RG6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Spool/Coil Length 1000 Ft.,...More

Coaxial Cable,23AWG,1000FT
  • CAROL
  • Coaxial Cable, 23AWG, 1000FTCoaxial Cable,23AWG,1000FT
  • Item # 21Y684
  • Mfr. Model # C1106.41.01
  • Coaxial Cable, Cable Type RG 59/U, Jacket Type Non-Contaminating PVC Compound, Color Black, Shielding 95...More

Video Cable,1000 ft.,18AWG
  • GENERAL CABLE
  • Video Cable, 1000 ft., 18AWGVideo Cable,1000 ft.,18AWG
  • Item # 12W407
  • Mfr. Model # SVCA6R.30.02
  • Video Cable, Cable Type RG 6/U, Riser, Connector Type RG F, Color White, Length 1000 ft., Jacket Material...More

Results per page: 16 | 32 | 48

Grainger supplies coaxial cable for network, cable TV, or video-cable installation projects. RG6 cable is commonly used in cable-television installation and available in spools of 500 feet to 1,000 feet. RG59 is convenient in video applications and synchronizes digital audio devices. For precise connections, select a cable stripper designed for coax cable, or find electrical testing equipment to troubleshoot your network. Grainger also features LAN cable for reliable local data transmission networks along with coaxial cable for ethernet networks.