Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Coaxial Cables

19 Results Found that Include 19 Products 

Results per page: 16 | 32 | 48
    Coaxial Cable,RG6,18AWG,Black,1000Ft
    • GEPCO
    • Coaxial Cable, RG6,18AWG, Black, 1000Ft
    • Item # 6UUF7
    • Mfr. Model # VSD2001-0.41
    • Coaxial Cable, CMR, Cable Type RG6, Jacket Type PVC, Color Black, Shielding 100 Percent Foil, 95 Percent...More

    Coax Cable,RG6,1000',.270x.493 In, Black
    • CAROL
    • Coax Cable, RG6,1000', .270x.493 In, Black
    • Item # 3NXL7
    • Mfr. Model # C8029.41.01
    • Coaxial Cable, Cable Type RG6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Spool/Coil Length 1000 Ft.,...More

    Coaxial Cable,RG6,18AWG,White,1000Ft
    • GEPCO
    • Coaxial Cable, RG6,18AWG, White, 1000Ft
    • Item # 6UUG5
    • Mfr. Model # VSD2001-9.41
    • Coaxial Cable, CMR, Cable Type RG6, Jacket Type PVC, Color White, Shielding 100 Percent Foil, 95 Percent...More

    Coax Cable,RG6,1000', OD .755 In., Black
    • CAROL
    • Coax Cable, RG6,1000', OD .755 In., Black
    • Item # 3NXN3
    • Mfr. Model # 395011.41.01
    • Coaxial Cable, Cable Type RG6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Spool/Coil Length 1000 Ft.,...More

    Coaxial Cable,RG6,18AWG,Red,1000Ft
    • GEPCO
    • Coaxial Cable, RG6,18AWG, Red, 1000Ft
    • Item # 6UUF8
    • Mfr. Model # VSD2001-2.41
    • Coaxial Cable, CMR, Cable Type RG6, Jacket Type PVC, Color Red, Shielding 100 Percent Foil, 95 Percent Tinned...More

    Coaxial Cable,RG6,18AWG,Black,1000Ft
    • GEPCO
    • Coaxial Cable, RG6,18AWG, Black, 1000Ft
    • Item # 6UUG6
    • Mfr. Model # VSD2001PEF.41
    • Coaxial Cable, Direct Burial, Cable Type RG6, Jacket Type PE with Water Blocking Tape, Color Black, Shielding...More

    Coax Cable,RG6,1000, OD .27 In., Black
    • CAROL
    • Coax Cable, RG6,1000, OD .27 In., Black
    • Item # 3NXN2
    • Mfr. Model # C5804.41.01
    • Coaxial Cable, Cable Type Direct Burial RG6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Spool/Coil Length...More

    Coax Cable,RG59,1000',OD .201 In., Natrl
    • CAROL
    • Coax Cable, RG59,1000', OD .201 In., Natrl
    • Item # 3NXL6
    • Mfr. Model # C3500.30.86
    • Coaxial Cable, Cable Type RG59/U, Conductor Size 20 AWG, Impedance 75 Ohms, Spool/Coil Length 1000 Ft.,...More

    Coaxial Cable,RG6,18AWG,Yellow,1000Ft
    • GEPCO
    • Coaxial Cable, RG6,18AWG, Yellow, 1000Ft
    • Item # 6UUG0
    • Mfr. Model # VSD2001-4.41
    • Coaxial Cable, CMR, Cable Type RG6, Jacket Type PVC, Color Yellow, Shielding 100 Percent Foil, 95 Percent...More

    Coaxial Cable,RG6,18AWG,Green,1000Ft
    • GEPCO
    • Coaxial Cable, RG6,18AWG, Green, 1000Ft
    • Item # 6UUG1
    • Mfr. Model # VSD2001-5.41
    • Coaxial Cable, CMR, Cable Type RG6, Jacket Type PVC, Color Green, Shielding 100 Percent Foil, 95 Percent...More

    Coaxial Cable,RG6,18AWG,Blue,1000Ft
    • GEPCO
    • Coaxial Cable, RG6,18AWG, Blue, 1000Ft
    • Item # 6UUG2
    • Mfr. Model # VSD2001-6.41
    • Coaxial Cable, CMR, Cable Type RG6, Jacket Type PVC, Color Blue, Shielding 100 Percent Foil, 95 Percent...More

    Coaxial Cable,RG6,18AWG,Violet,1000Ft
    • GEPCO
    • Coaxial Cable, RG6,18AWG, Violet, 1000Ft
    • Item # 6UUG3
    • Mfr. Model # VSD2001-7.41
    • Coaxial Cable, CMR, Cable Type RG6, Jacket Type PVC, Color Violet, Shielding 100 Percent Foil, 95 Percent...More

    Coaxial Cable,RG6,18AWG,Gray,1000Ft
    • GEPCO
    • Coaxial Cable, RG6,18AWG, Gray, 1000Ft
    • Item # 6UUG4
    • Mfr. Model # VSD2001-8.41
    • Coaxial Cable, CMR, Cable Type RG6, Jacket Type PVC, Color Gray, Shielding 100 Percent Foil, 95 Percent...More

    Coaxial Cable,RG6,18AWG,Orange,1000Ft
    • GEPCO
    • Coaxial Cable, RG6,18AWG, Orange, 1000Ft
    • Item # 6UUF9
    • Mfr. Model # VSD2001-3.41
    • Coaxial Cable, CMR, Cable Type RG6, Jacket Type PVC, Color Orange, Shielding 100 Percent Foil, 95 Percent...More

    Coaxial Cable,DBRF,50 ohm,20 AWG
    • CAROL
    • Coaxial Cable, DBRF, 50 ohm, 20 AWG
    • Item # 20LE51
    • Mfr. Model # DBRF200.41.01
    • Coaxial Cable, Outdoor, Cable Type DBRF, Jacket Type Polyethylene, Color Black, Shielding 100 Percent...More

    A/V Home Entertainmnt Cable,14AWG,1000FT
    Coaxial Cable,20AWG,1000FT
    • CAROL
    • Coaxial Cable, 20AWG, 1000FT
    • Item # 21Y722
    • Mfr. Model # C3526.41.86
    • Coaxial Cable, Cable Type RG 59/U, Jacket Type Premium-Grade Flexguard(r) PVC, Color Natural, Shielding 100...More

    Computer Cable,24AWG,1000FT
    • CAROL
    • Computer Cable, 24AWG, 1000FT
    • Item # 21Y737
    • Mfr. Model # C4841A.41.10
    • Computer Cable, Cable Type Foil/Braid Shield, Lo-Cap(r), Jacket Type Gray PVC, Color Gray, Shielding 100...More

    Coaxial Cable,23AWG,1000FT
    • CAROL
    • Coaxial Cable, 23AWG, 1000FT
    • Item # 21Y684
    • Mfr. Model # C1106.41.01
    • Coaxial Cable, Cable Type RG 59/U, Jacket Type Non-Contaminating PVC Compound, Color Black, Shielding 95...More

    Results per page: 16 | 32 | 48