Skip Content

Filter Results By

Applied Filters Clear All

Coating Material
Suggested Use Environment
Coating Coverage
Coating Finish
Lining
Size
Color
Brand
  • View MoreView Less
Price
Ratings

Coated Gloves

6 Results Found that Include 32 Products

Results per page: 16 | 32 | 48
    • NORTH BY HONEYWELL
    • Vinyl/PVC Coated Gloves, Black/RedVinyl/PVC Coated Gloves, Black/Red
    • Multiple product options available

      Vinyl/PVC, Coated Gloves, Foamed Coating Finish, Nylon Lining, Black/Red, Cuff Knit Wrist, Gauge 15, Standards EN388 2003, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture...More

    • NORTH BY HONEYWELL
    • Nitrile Coated Gloves, Black/GreenNitrile Coated Gloves, Black/Green
    • Multiple product options available

      Nitrile, Coated Gloves, Palm, Textured Coating Finish, Nylon Lining, Black/Green, Cuff Knit Wrist, Gauge 13, Resists Oil, Grease and 1 Pair, Varies by: Size, Length and...More

    • NORTH BY HONEYWELL
    • Vinyl/PVC Coated Gloves, Black/BlueVinyl/PVC Coated Gloves, Black/Blue
    • Multiple product options available

      Vinyl/PVC, Coated Gloves, Palm/Knuckles, Textured Coating Finish, Nylon Lining, Black/Blue, Cuff Knit Wrist, Gauge 15, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 2,...More

    • NORTH BY HONEYWELL
    • Yarn/PVC Coated Gloves, High Visibility YellowYarn/PVC Coated Gloves, High Visibility Yellow
    • Multiple product options available

      Yarn/PVC, Coated Gloves, Palm, Foamed Coating Finish, Nylon Lining, High Visibility Yellow, Cuff Knit Wrist, Length 2 In., Gauge 13, Standards EN388 2003, ANSI/ISEA...More

    Coated Gloves,PVC,Foamed,S,Black/Blue,PR
    • NORTH BY HONEYWELL
    • Coated Gloves, PVC, Foamed, S, Black/Blue, PRCoated Gloves,PVC,Foamed,S,Black/Blue,PR
    • Item # 29JU44
    • Mfr. Model # NF11HD/7S
    • Coated Gloves,Coating Material Vinyl/PVC,Coating Coverage 3/4 Dip,Coating Finish Foam,Lining...More

    • NORTH BY HONEYWELL
    • Nitrile Coated Gloves, Green/BlackNitrile Coated Gloves, Green/Black
    • Multiple product options available

      Nitrile, Coated Gloves, Full, Microfinish Coating Finish, Nylon Lining, Green/Black, Cuff Knit, Gauge 13, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 0, ANSI/ISEA...More

    Results per page: 16 | 32 | 48