Skip Content

Filter Results By

Suggested Use Environment
Coating Material
Coating Coverage
Coating Finish
Lining
Size
Color
Brand
Price
Shop By
Ratings

Coated Gloves

263 Results Found that Include 1,067 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SHOWA BEST
  • Natural Rubber Latex Coated Gloves, Blue/GrayNatural Rubber Latex Coated Gloves, Blue/Gray
  • Multiple product options available

    Natural Rubber Latex, Coated Gloves, Blue/Gray, Gauge 10, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, ANSI/ISEA Puncture Level 3 and 1 Pair, Varies by: Coating...More

  • CONDOR
  • Latex Coated Gloves, Blue/NaturalLatex Coated Gloves, Blue/Natural
  • Multiple product options available

    Natural Rubber Latex, Coated Gloves, Palm, Crinkled Coating Finish, Polyester/Cotton Lining, Blue/Natural, Cuff Rolled, Gauge 10, Resists Grease, Oil and 1 Pair, Varies...More

  • ANSELL
  • Polyurethane Coated Gloves, Black/GrayPolyurethane Coated Gloves, Black/Gray
  • Multiple product options available

    Polyurethane, Coated Gloves, Palm, Smooth Coating Finish, Nylon Lining, Black/Gray, Cuff Knit Wrist, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level 1, Resists Abrasions...More

  • PIP
  • Nitrile Coated Gloves, Black/GrayNitrile Coated Gloves, Black/Gray
  • Multiple product options available

    Nitrile, Coated Gloves, Textured Coating Finish, Black/Gray, ANSI/ISEA Abrasion Level 4, Resists Abrasions and 1 Pair, Varies by: Coating Coverage, Lining, Size, Cuff,...More

  • MEMPHIS GLOVE
  • Polyurethane Coated Gloves, GrayPolyurethane Coated Gloves, Gray
  • Multiple product options available

    Polyurethane, Coated Gloves, Palm/Fingers, Smooth Coating Finish, Nylon Lining, Gray, Cuff Seamless Knit, Gauge 13 and 1 Pair, Varies by: Size, Thumb Style, ANSI/ISEA...More

  • CONDOR
  • Polyurethane Coated Gloves, BlackPolyurethane Coated Gloves, Black
  • Multiple product options available

    Polyurethane, Coated Gloves, Palm, Smooth Coating Finish, Polyester Lining, Black, Cuff Knit Wrist, Wing Thumb Style, Gauge 13, Standards EN388 Performance Level 4131,...More

  • ANSELL
  • Polyurethane Coated Gloves, BlackPolyurethane Coated Gloves, Black
  • Multiple product options available

    Polyurethane, Coated Gloves, Palm, Textured Coating Finish, Nylon Lining, Black, Cuff Elastic, Standards EN Level 4, EN Level 1, EN388, ANSI/ISEA Abrasion Level 3,...More

  • ANSELL
  • Nitrile Coated Gloves, Gray/WhiteNitrile Coated Gloves, Gray/White
  • Multiple product options available

    Nitrile, Coated Gloves, Palm, Foamed Coating Finish, Nylon Lining, Gray/White, Cuff Knit Wrist, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 1, Resists Abrasions and...More

  • ANSELL
  • Nitrile Coated Gloves, Black/GrayNitrile Coated Gloves, Black/Gray
  • Multiple product options available

    Nitrile, Coated Gloves, Palm, Foamed Coating Finish, Nylon Lining, Black/Gray, Cuff Knit Wrist, ASTM F1790 97, ASTM D3389 94, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut...More

  • SHOWA BEST
  • Natural Rubber Coated Gloves, GrayNatural Rubber Coated Gloves, Gray
  • Multiple product options available

    Natural Rubber, Coated Gloves, Palm, Crinkled Coating Finish, Cotton Lining, Gray, Cuff Knit Wrist, Standards EN388 3142, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level...More

  • SHOWA BEST
  • Natural Rubber Latex Coated Gloves, GrayNatural Rubber Latex Coated Gloves, Gray
  • Multiple product options available

    Natural Rubber Latex, Coated Gloves, Palm, Wrinkle Coating Finish, Polyester/Cotton Lining, Gray, Cuff Knit Wrist, Gauge 10, Standards CE, EN388 2142, ANSI/ISEA Abrasion...More

  • ANSELL
  • Natural Rubber Latex Coated Gloves, Blue/GrayNatural Rubber Latex Coated Gloves, Blue/Gray
  • Multiple product options available

    Natural Rubber Latex, Coated Gloves, Palm, Textured Coating Finish, Polyester/Cotton Lining, Blue/Gray, Cuff Knit Wrist, Coated Thumb Style, Standards EN388 2242,...More

  • MEMPHIS GLOVE
  • Foam Nitrile Coated Gloves, Gray on BlackFoam Nitrile Coated Gloves, Gray on Black
  • Multiple product options available

    Foam Nitrile, Coated Gloves, Palm/Fingertips, Gray on Black, Cuff Knit Wrist, Gauge 13, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 1 and 1 Pair, Varies by: SizeMore

  • MCR
  • Polyurethane Coated Gloves, Black/BlackPolyurethane Coated Gloves, Black/Black
  • Multiple product options available

    Polyurethane, Coated Gloves, Full, Smooth Coating Finish, Nylon Lining, Black/Black, Cuff Knit Wrist, Straight Thumb Style, Gauge 13, Resists Abrasions, Cuts and 1 Pair,...More

  • SHOWA BEST
  • Polyurethane Coated Gloves, BlackPolyurethane Coated Gloves, Black
  • Multiple product options available

    Polyurethane, Coated Gloves, Palm, Smooth Coating Finish, Nylon Lining, Black, Cuff Knit Wrist, Gauge 13, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 1, Resists...More

  • CONDOR
  • Latex Coated Gloves, High Visibility Yellow/BlackLatex Coated Gloves, High Visibility Yellow/Black
  • Multiple product options available

    Natural Rubber Latex, Coated Gloves, Palm, Crinkled Coating Finish, High Visibility Yellow/Black, Cuff Knit Wrist and Gauge 10, Varies by: Lining, Size, Resists, Thumb...More

  • NORTH BY HONEYWELL
  • Vinyl/PVC Coated Gloves, Black/RedVinyl/PVC Coated Gloves, Black/Red
  • Multiple product options available

    Vinyl/PVC, Coated Gloves, Foamed Coating Finish, Nylon Lining, Black/Red, Cuff Knit Wrist, Gauge 15, Standards EN388 2003, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture...More

  • SHOWA BEST
  • Nitrile Coated Gloves, Black/BlueNitrile Coated Gloves, Black/Blue
  • Multiple product options available

    Nitrile, Coated Gloves, Palm/Fingers, Smooth Coating Finish, Nylon Lining, Black/Blue, Cuff Elastic, Standards ANSI/ISEA 105 2005, EN388 3121, CE, ANSI/ISEA Abrasion...More

  • HONEYWELL
  • Natural Rubber Latex Coated Gloves, Black/YellowNatural Rubber Latex Coated Gloves, Black/Yellow
  • Multiple product options available

    Natural Rubber Latex, Coated Gloves, Palm/Fingers, Crinkled Coating Finish, Acrylic Lining, Black/Yellow, Cuff Knit Wrist, Gauge 10, Standards ANSI/ISEA, ANSI/ISEA...More

  • SHOWA BEST
  • Vinyl/PVC Coated Gloves, YellowVinyl/PVC Coated Gloves, Yellow
  • Multiple product options available

    Vinyl/PVC, Coated Gloves, Full, Textured Coating Finish, Cotton Lining, Yellow, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 1, Resists Abrasions and 1 Pair,...More

  • ANSELL
  • Nitrile Coated Gloves, White/GreenNitrile Coated Gloves, White/Green
  • Multiple product options available

    Nitrile, Coated Gloves, Palm, Textured Coating Finish, Cotton Lining, White/Green, ANSI/ISEA Cut Level 1, Snags, Punctures, Cuts and 1 Pair, Varies by: Size, Cuff, Thumb...More

  • SHOWA BEST
  • Natural Rubber Latex Coated Gloves, Black/GrayNatural Rubber Latex Coated Gloves, Black/Gray
  • Multiple product options available

    Natural Rubber Latex, Coated Gloves, Black/Gray, Cuff Rolled, Gauge 10, Standards ANSI/ISEA 105 2005, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 3 and 1 Pair,...More

  • CONDOR
  • Latex Coated Gloves, White/BlueLatex Coated Gloves, White/Blue
  • Multiple product options available

    Natural Rubber Latex, Coated Gloves, Palm, Crinkled Coating Finish, Nylon Lining, White/Blue, Cuff Knit Wrist, Wing Thumb Style, Gauge 13, Standards ANSI/ISEA Abrasion...More

  • NORTH BY HONEYWELL
  • Nitrile Coated Gloves, Black/GreenNitrile Coated Gloves, Black/Green
  • Multiple product options available

    Nitrile, Coated Gloves, Palm, Textured Coating Finish, Nylon Lining, Black/Green, Cuff Knit Wrist, Gauge 13, Resists Oil, Grease and 1 Pair, Varies by: Size, Length and...More

  • MCR
  • Neoprene Coated Gloves, GreenNeoprene Coated Gloves, Green
  • Multiple product options available

    Neoprene, Coated Gloves, Full, Textured Coating Finish, Interlock Lining, Green, Cuff Gauntlet, Wing Thumb Style, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 1,...More

Results per page: 16 | 32 | 48

Palm coated gloves from Grainger reduce fatigue and help protect your hands from heat and skin irritants. A durable palm coated glove is useful for general maintenance, construction and machinery work and can provide a better grip and greater dexterity when using hand tools. Grainger has many styles of protective gloves including nitrile gloves, knit gloves, string knit gloves, rubber gloves and many more. Rely on Grainger for safety protective gear and accessories.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More