Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

180 Results Found that Include 504 Products

CMCO Columbus McKinnon Industrial Hoists

CM

Top-quality CMCO Columbus McKinnon industrial hoists make it easy to lift heavy equipment and machinery in commercial and industrial applications. Browse our selection of manual and electric chain hoists, lever hoists, ratchet pullers, shackles and chains. CMCO Columbus McKinnon and its other iconic brands, Chester Hoist, CM Cyclone, CM Railstar, CM Shopair, CM Shopstar and Dixie offer a legacy of expertise. > View all CM products

Popular Effluent Pump Categories
Chains
Chains
Electric Hoists
Electric Hoists
Lever Chain Hoists
Lever Chain Hoists
Manual Chain Hoists
Manual Chain Hoists
Shackles
Shackles
More Brands and Product Names by CM
Lodestar
Coffing
Hurricane
Little Mule
Budgit
Results per page: 16 | 32 | 48
  • CM
  • Grab HookGrab Hook
  • Multiple product options available

    Multiple product options available

Hook Safety Latch Kit,for #6-7CM Hooks
Hook Safety Latch Kit,for #5CM Hooks
Latch Kit,For New Profile Eye Hook
Hook Safety Latch Kit,for 3Z952,etc.
Hook Safety Latch Kit,for #4CM Hooks
  • CM
  • Slip HookSlip Hook
  • Multiple product options available

    Multiple product options available

Coffing 603 Lever Hoist, 1100 lbs
  • CM
  • Coffing 603 Lever Hoist, 1100 lbsCoffing 603 Lever Hoist, 1100 lbs
  • Item # 2FTB3
  • Mfr. Model # 0216
  • Mini Lever Chain Hoist, Load Capacity 1000 lb., Lift 10 ft., Hook Opening 1 In., Min. Between Hooks 6-5/16...More

Hook Safety Latch Kit,for 2Z782,etc.
Hook Safety Latch Kit,for 2Z783,etc.
  • CM
  • Chain Sling, Grade 80Chain Sling, Grade 80
  • Multiple product options available

    Chain Sling, Grade 80, Material Herc Alloy 800, Color Orange, Finish Painted, Standards ASME B30.9, OSHA 1910.184, Includes Durable Metal ID Tag, Attached to the Sling,...More

Push Button Control
  • CM
  • Push Button ControlPush Button Control
  • Item # 2ZJ41
  • Mfr. Model # 28464
  • Push Button Control, Includes Push Button Control Only, Not the Cord, Type -, For Use With Mfr. No....More

Lever Chain Hoist,10ft,1500 lb.,12-3/4In
  • CM
  • Lever Chain Hoist, 10ft, 1500 lb., 12-3/4InLever Chain Hoist,10ft,1500 lb.,12-3/4In
  • Item # 38UZ01
  • Mfr. Model # BAN07510
  • Lever Chain Hoist, Load Capacity 1500 lb., Lift 10 ft., Hook Opening 1-1/8 In., Min. Between Hooks 12-3/4...More

Lever Chain Hoist,10 ft.,550 lb.,9-1/2In
  • CM
  • Lever Chain Hoist, 10 ft., 550 lb., 9-1/2InLever Chain Hoist,10 ft.,550 lb.,9-1/2In
  • Item # 38UY91
  • Mfr. Model # 0214
  • Lever Chain Hoist, Load Capacity 550 lb., Lift 10 ft., Hook Opening 53/64 In., Min. Between Hooks 9-1/2 In.,...More

Master Link,Grade 100,1 In,30,000 Lb
Pendant & 6ft Cord
  • CM
  • Pendant & 6ft CordPendant & 6ft Cord
  • Item # 2ZJ42
  • Mfr. Model # 20607
  • Push Button Control, Includes 6 Ft., 5 Wire Control Cord, For Use With Mfr. No. 2722/2788, 3535/3658, 2403,...More

Hand Grip Plate Clamp,500 lb,Vertical
  • CM
  • Hand Grip Plate Clamp, 500 lb, VerticalHand Grip Plate Clamp,500 lb,Vertical
  • Item # 3KR29
  • Mfr. Model # HGC
  • Hand Grip Plate Clamp, Operation Vertical Lift, Safe Working Load 500 lb., Jaw Capacity 0 to 3/8 In., Locking...More

Binder Chain Assy,L 20Ft,WLL 4700Lb
Results per page: 16 | 32 | 48