Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Closed Circuit TV Systems and Accessories

188 Results Found that Include 190 Products

Results per page: 16 | 32 | 48
DC Power Lead
DC Plug To Terminal Block,Female
  • SPECO TECHNOLOGIES
  • DC Plug To Terminal Block, FemaleDC Plug To Terminal Block,Female
  • Item # 12L285
  • Mfr. Model # DCPLGBLOK
  • Female DC Plug to Terminal Block, For Use With Video Surveilance Cameras with a 2.1mm DC Plug., Height 7 In.,...More

Digital Video Rec,4 ch.,500 GB,HDMI/VGA
  • SPECO TECHNOLOGIES
  • Digital Video Rec, 4 ch., 500 GB, HDMI/VGADigital Video Rec,4 ch.,500 GB,HDMI/VGA
  • Item # 33RM11
  • Mfr. Model # D4VS500
  • Digital Video Recorder, Analog, Height 2-1/2 In., Width 13-1/2 In., Depth 10-5/16 In., Max. Frames Per Second...More

Universal Camera Bracket,Black,Metal
  • SPECO TECHNOLOGIES
  • Universal Camera Bracket, Black, MetalUniversal Camera Bracket,Black,Metal
  • Item # 49N892
  • Mfr. Model # CST115
  • Universal Camera Bracket, For Use With Mini Cameras, Load Capacity 3 lb., Swivel Angle 360 Degrees , Height...More

HD 1080p Monitor,19in,1920 x 1080
  • SPECO TECHNOLOGIES
  • HD 1080p Monitor, 19in, 1920 x 1080HD 1080p Monitor,19in,1920 x 1080
  • Item # 33RL97
  • Mfr. Model # M19LED
  • HD 1080p Monitor, Color LED, Screen Size 19 In., Width 17-13/32 In., Height 13-45/64 In., Depth 2-13/64 In.,...More

Digital Video Recorder,2 in. H,8 ch,2 TB
  • SPECO TECHNOLOGIES
  • Digital Video Recorder, 2 in. H, 8 ch, 2 TBDigital Video Recorder,2 in. H,8 ch,2 TB
  • Item # 33RM06
  • Mfr. Model # D8CX2TB
  • Digital Video Recorder, Analog, Height 2 In., Width 10-1/2 In., Depth 7-1/2 In., Max. Frames Per Second 240...More

Outdoor Color Camera,Dome
  • SPECO TECHNOLOGIES
  • Outdoor Color Camera, DomeOutdoor Color Camera,Dome
  • Item # 25DU13
  • Mfr. Model # HT7246H
  • Outdoor Color Camera, IntensifierH(TM) Series 960H Dome, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC,...More

Dome Camera,Indoor ,Auto Iris Varifocal
  • SPECO TECHNOLOGIES
  • Dome Camera, Indoor , Auto Iris VarifocalDome Camera,Indoor ,Auto Iris Varifocal
  • Item # 49N869
  • Mfr. Model # CVC6146SCS
  • Indoor Color Camera, High Resolution Dome, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Height (In.)...More

Outdoor Color Camera,Pan-Tilt-Zoom Dome
  • SPECO TECHNOLOGIES
  • Outdoor Color Camera, Pan-Tilt-Zoom DomeOutdoor Color Camera,Pan-Tilt-Zoom Dome
  • Item # 36K083
  • Mfr. Model # HTSD37X
  • Outdoor Color Camera, Pan-Tilt-Zoom Dome, 37x Optical Zoom Lens, Voltage 12VDC/24VAC, Height (In.) 8-5/8,...More

Indoor Camera,IR Bullet,Fixed Lens
  • SPECO TECHNOLOGIES
  • Indoor Camera, IR Bullet, Fixed LensIndoor Camera,IR Bullet,Fixed Lens
  • Item # 33UD29
  • Mfr. Model # HT648H
  • Indoor Color Camera, IR Bullet, Fixed Lens, Voltage 12VDC/24VAC, Height (In.) 3-29/32, Dia. (In.) 5-7/64,...More

Waterproof Color Camera,Bullet
  • SPECO TECHNOLOGIES
  • Waterproof Color Camera, BulletWaterproof Color Camera,Bullet
  • Item # 12L288
  • Mfr. Model # CVC620WP
  • Waterproof Color Camera, Nitrogen Filled Bullet, Wide Angle, Fixed Lens, Voltage 12VDC, Length (In.) 2-1/2,...More

Multiplexer,Rack Ears,4 Channel
4 Channel HD-SDI Splitter
  • SPECO TECHNOLOGIES
  • 4 Channel HD-SDI Splitter4 Channel HD-SDI Splitter
  • Item # 25DU08
  • Mfr. Model # HDS1T4
  • 4 Channel HD-SDI Splitter, HD-SDI, Height 1 In., Width 4 In., Depth 4 In., Voltage Rating 5VDC, BNC HD-SDI...More

Digital Video Rec,2-1/2 in H,16 ch.,2 TB
  • SPECO TECHNOLOGIES
  • Digital Video Rec, 2-1/2 in H, 16 ch., 2 TBDigital Video Rec,2-1/2 in H,16 ch.,2 TB
  • Item # 33RM20
  • Mfr. Model # D16VS2TB
  • Digital Video Recorder, Analog, Height 2-1/2 In., Width 13-1/2 In., Depth 10-5/16 In., Max. Frames Per Second...More

Outdoor Color Camera,Tamper,Vandal Dome
  • SPECO TECHNOLOGIES
  • Outdoor Color Camera, Tamper, Vandal DomeOutdoor Color Camera,Tamper,Vandal Dome
  • Item # 25DT97
  • Mfr. Model # HINT13D7G
  • Outdoor Color Camera, Intensifier3(TM) Series Tamper and Vandal Dome, Fixed Lens, Voltage 12VDC/24VAC, Height...More

IR Repeater Kit
  • SPECO TECHNOLOGIES
  • IR Repeater KitIR Repeater Kit
  • Item # 25DU19
  • Mfr. Model # IRRPTKIT
  • IR Repeater Kit, Power Consumption 200mA, Voltage Rating 12VDC, IR Reciever and Transmitter for a Remote...More

Digital Video Recorder,CH 16,1 TB
  • SPECO TECHNOLOGIES
  • Digital Video Recorder, CH 16,1 TBDigital Video Recorder,CH 16,1 TB
  • Item # 25DU16
  • Mfr. Model # D16DS1TB
  • Digital Video Recorder, DS Series, 960H Analog, Height 2-83/100 In., Width 15 In., Depth 13-2/5 In., Max....More

High Resolution Monitor,17in,1280 x 1024
  • SPECO TECHNOLOGIES
  • High Resolution Monitor, 17in, 1280 x 1024High Resolution Monitor,17in,1280 x 1024
  • Item # 33RL98
  • Mfr. Model # M17VLED
  • High Resolution Monitor, Color LED, Screen Size 17 In., Width 14-39/64 In., Height 13-29/32 In., Depth...More

CCTV Kit, Professional,4 Dome Cameras
  • SPECO TECHNOLOGIES
  • CCTV Kit, Professional, 4 Dome CamerasCCTV Kit, Professional,4 Dome Cameras
  • Item # 22A885
  • Mfr. Model # CCTVKit6C
  • CCTV Kit, Professional, 4 Channel, Cable Length 100 ft & 150 ft, Cable Type BNC w/ Power, Camera Height 3-3/4...More

Outdoor Color Camera,PIR IR Bullet
  • SPECO TECHNOLOGIES
  • Outdoor Color Camera, PIR IR BulletOutdoor Color Camera,PIR IR Bullet
  • Item # 12L282
  • Mfr. Model # CVC5100BPVF
  • Outdoor Color Camera, PIR IR Bullet, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Length (In.) 11-1/4,...More

Square Junction Box,Silver,Aluminum
  • SPECO TECHNOLOGIES
  • Square Junction Box, Silver, AluminumSquare Junction Box,Silver,Aluminum
  • Item # 49N881
  • Mfr. Model # INTJBS
  • Square Junction Box, For Use With Surveillance Cameras, Load Capacity 3 lb., Height 5.31 In., Width 5.51 In.,...More

DVR Lock Box
  • SPECO TECHNOLOGIES
  • DVR Lock BoxDVR Lock Box
  • Item # 49N872
  • Mfr. Model # LB1
  • DVR Lock Box, Material 16 Gauge Steel, Size 21 in. W x 21 in. L x 8 in. H, Includes Power Supply Cord, Keys

Small Round Junction Box,Aluminum
  • SPECO TECHNOLOGIES
  • Small Round Junction Box, AluminumSmall Round Junction Box,Aluminum
  • Item # 33UD32
  • Mfr. Model # CVCJBDW
  • Small Round Junction Box, Material Aluminum, Size 5-1/8 In.D x 1-15/16 In.H, Includes Sponge Gasket, Mounting...More

Outdoor Color Camera,Bullet
  • SPECO TECHNOLOGIES
  • Outdoor Color Camera, BulletOutdoor Color Camera,Bullet
  • Item # 25DU14
  • Mfr. Model # HTINTB8H
  • Outdoor Color Camera, IntensifierH(TM) Series 960H Bullet, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC,...More

HD 1080p Monitor,21-1/2 in.,1920 x 1080
  • SPECO TECHNOLOGIES
  • HD 1080p Monitor, 21-1/2 in., 1920 x 1080HD 1080p Monitor,21-1/2 in.,1920 x 1080
  • Item # 33RL96
  • Mfr. Model # M215LED
  • HD 1080p Monitor, Color LED, Screen Size 21-1/2 In., Width 20-5/16 In., Height 16-13/64 In., Depth 2-13/32...More

Digital Video Recorder,4CH,120 fps,1TB
  • SPECO TECHNOLOGIES
  • Digital Video Recorder, 4CH, 120 fps, 1TBDigital Video Recorder,4CH,120 fps,1TB
  • Item # 33UD21
  • Mfr. Model # D4CX1TB
  • Digital Video Recorder, CX Series, Analog, Height 2 In., Width 10-13/32 In., Depth 7-13/32 In., Max. Frames...More

High Resolution Monitor,19in,1280 x 1024
  • SPECO TECHNOLOGIES
  • High Resolution Monitor, 19in, 1280 x 1024High Resolution Monitor,19in,1280 x 1024
  • Item # 33RL99
  • Mfr. Model # M19VLED
  • High Resolution Monitor, Color LED, Screen Size 19 In., Width 16-1/2 In., Height 15-45/64 In., Depth 17-13/16...More

Digital Video Rec,2-1/2 in. H,8 ch.,2 TB
  • SPECO TECHNOLOGIES
  • Digital Video Rec, 2-1/2 in. H, 8 ch., 2 TBDigital Video Rec,2-1/2 in. H,8 ch.,2 TB
  • Item # 33RM15
  • Mfr. Model # D8VS2TB
  • Digital Video Recorder, Analog, Height 2-1/2 In., Width 13-1/2 In., Depth 10-5/16 In., Max. Frames Per Second...More

Digital Video Recorder,2 in. H,8 ch,3 TB
  • SPECO TECHNOLOGIES
  • Digital Video Recorder, 2 in. H, 8 ch, 3 TBDigital Video Recorder,2 in. H,8 ch,3 TB
  • Item # 33RM07
  • Mfr. Model # D8CX3TB
  • Digital Video Recorder, Analog, Height 2 In., Width 10-1/2 In., Depth 7-1/2 In., Max. Frames Per Second 240...More

CCTV Kit,Economy,1 TB,12VDC/24AC
  • SPECO TECHNOLOGIES
  • CCTV Kit, Economy, 1 TB, 12VDC/24ACCCTV Kit,Economy,1 TB,12VDC/24AC
  • Item # 20AR50
  • Mfr. Model # 960H KIT5G
  • CCTV Kit, Economy 960H, Cable Length 100 ft., Cable Type BNC with Power, Camera Height 3-1/3 In., Camera...More

Digital Video Rec,2-1/2 in H,16 ch.,1 TB
  • SPECO TECHNOLOGIES
  • Digital Video Rec, 2-1/2 in H, 16 ch., 1 TBDigital Video Rec,2-1/2 in H,16 ch.,1 TB
  • Item # 33RM19
  • Mfr. Model # D16VS1TB
  • Digital Video Recorder, Analog, Height 2-1/2 In., Width 13-1/2 In., Depth 10-5/16 In., Max. Frames Per Second...More

Results per page: 16 | 32 | 48