Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Closed Circuit TV Systems and Accessories

15 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Outdoor B&W Camera,Economy-Mini Bullet
    • SPECO TECHNOLOGIES
    • Outdoor B&W Camera, Economy-Mini BulletOutdoor B&W Camera,Economy-Mini Bullet
    • Item # 6JJ91
    • Mfr. Model # CVC130R
    • Outdoor B&W Camera, Economy-Mini Bullet, Wide Angle Fixed Lens, Voltage 12VDC, Length (In.) 2, Width (In.) 1,...More

    Waterproof Color Camera,IR Bullet
    • SPECO TECHNOLOGIES
    • Waterproof Color Camera, IR BulletWaterproof Color Camera,IR Bullet
    • Item # 1YUD2
    • Mfr. Model # CVC627M
    • Waterproof Color Camera, IR Bullet, Wide Angle, Fixed Lens, Voltage 12VDC/24VAC, Length (In.) 3-5/8, Width...More

    Indoor Color Camera,High Resolution Dome
    • SPECO TECHNOLOGIES
    • Indoor Color Camera, High Resolution DomeIndoor Color Camera,High Resolution Dome
    • Item # 5JGL6
    • Mfr. Model # CVC6146SCSFF
    • Indoor Color Camera, High Resolution Dome, Auto Iris Focus Free Lens, Voltage 12VDC, Length (In.) 5-1/2,...More

    Indoor Color Camera,Traditional
    • SPECO TECHNOLOGIES
    • Indoor Color Camera, TraditionalIndoor Color Camera,Traditional
    • Item # 22A892
    • Mfr. Model # HTINTT5-V2
    • Indoor Color Camera, Traditional, Lens Not Included, Will Work With Both C and CS Type Lenses Lens, Voltage...More

    CCTV Kit, Professional,4 Dome Cameras
    • SPECO TECHNOLOGIES
    • CCTV Kit, Professional, 4 Dome CamerasCCTV Kit, Professional,4 Dome Cameras
    • Item # 22A885
    • Mfr. Model # CCTVKit6C
    • CCTV Kit, Professional, 4 Channel, Cable Length 100 ft & 150 ft, Cable Type BNC w/ Power, Camera Height 3-3/4...More

    Digital Video Recorder,CH 8,1 TB
    • SPECO TECHNOLOGIES
    • Digital Video Recorder, CH 8,1 TBDigital Video Recorder,CH 8,1 TB
    • Item # 14U250
    • Mfr. Model # D8CS1TB
    • Digital Video Recorder, CS Series, Analog, Height 2-3/8 In., Width 11-3/4 In., Depth 9 In., Max. Frames Per...More

    Outdoor Color IP Camera,Bullet
    • SPECO TECHNOLOGIES
    • Outdoor Color IP Camera, BulletOutdoor Color IP Camera,Bullet
    • Item # 36K080
    • Mfr. Model # OINT56B1G
    • Outdoor Color IP Camera, Bullet, Auto Iris Varifocal Lens, Voltage 12VDC, Length (In.) 11-1/4, Width (In.)...More

    Outdoor Color Camera,Tamper Dome
    • SPECO TECHNOLOGIES
    • Outdoor Color Camera, Tamper DomeOutdoor Color Camera,Tamper Dome
    • Item # 22A909
    • Mfr. Model # CVC5835DNV
    • Outdoor Color Camera, Intense-IR Series Tamper Dome, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Height...More

    Digital Video Recorder,CH 16,1 TB
    • SPECO TECHNOLOGIES
    • Digital Video Recorder, CH 16,1 TBDigital Video Recorder,CH 16,1 TB
    • Item # 14U245
    • Mfr. Model # D16LS1TB
    • DVR, S.M.A.R.T. Technology, Height 3-1/2 In., Width 16-7/8 In., Depth 15-3/4 In., Max. Frames Per Second 480,...More

    Outdoor Color Camera,Miniature
    • SPECO TECHNOLOGIES
    • Outdoor Color Camera, MiniatureMiniature/Vehicle Vandal Turret Outdoor Color Camera
    • Item # 22A904
    • Mfr. Model # CVC71HRB
    • Outdoor Color Camera, Miniature/Vehicle Vandal Turret, Fixed Lens, Voltage 12VDC, Length (In.) 1-89/100,...More

    Camera Mount,Tile Ceiling Flush Mount
    • SPECO TECHNOLOGIES
    • Camera Mount, Tile Ceiling Flush MountCamera Mount,Tile Ceiling Flush Mount
    • Item # 5JGK6
    • Mfr. Model # DFM2
    • Tile Ceiling Camera Mount, For Use With 1YUE4, 1ZMC1, 1ZMC2, 25DU13, 3ADV7, 3ADV9, 38L965, 49N869, 49N873,...More

    4 Channel HD-SDI Splitter
    • SPECO TECHNOLOGIES
    • 4 Channel HD-SDI Splitter4 Channel HD-SDI Splitter
    • Item # 25DU08
    • Mfr. Model # HDS1T4
    • 4 Channel HD-SDI Splitter, HD-SDI, Height 1 In., Width 4 In., Depth 4 In., Voltage Rating 5VDC, BNC HD-SDI...More

    Indoor Color Camera,Dome
    • SPECO TECHNOLOGIES
    • Indoor Color Camera, DomeIndoor Color Camera,Dome
    • Item # 3ADV9
    • Mfr. Model # CVC6246iHR
    • Indoor Color Camera, Dome, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Length (In.) 5-1/2, Width (In.)...More

    Indoor Color Camera,Dome,2 MP
    • SPECO TECHNOLOGIES
    • Indoor Color Camera, Dome, 2 MPIndoor Color Camera,Dome,2 MP
    • Item # 20KA28
    • Mfr. Model # O2PTZ34D5W
    • Indoor Color IP Camera, 1080p HD-SDI Pan-Tilt-Zoom Dome, 20x Optical Zoom Lens, Voltage 12VDC, Height (In.)...More

    Results per page: 16 | 32 | 48