Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Closed Circuit TV Systems and Accessories

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Digital Video Recorder,Analog,15W,1 TB
    • INTERLOGIX
    • Digital Video Recorder, Analog, 15W, 1 TBDigital Video Recorder,Analog,15W,1 TB
    • Item # 35XM37
    • Mfr. Model # TVR-1204C-1T
    • Digital Video Recorder, Analog, Height 1-3/4 In., Width 12-13/32 In., Depth 8-49/64 In., Max. Frames Per...More

    Video Transmitter,8 MHz,12 to 14VDC
    • INTERLOGIX
    • Video Transmitter, 8 MHz, 12 to 14VDCVideo Transmitter,8 MHz,12 to 14VDC
    • Item # 35MD09
    • Mfr. Model # S702VT-RST
    • Video Transmitter, Number of Channels 2, Bandwidth 8 MHz, Line Resolution 640 TVL, Impedance 75 ohm, Max....More

    Monitor,LED,Black,17 in.
    • INTERLOGIX
    • Monitor, LED, Black, 17 in.Monitor,LED,Black,17 in.
    • Item # 35MC96
    • Mfr. Model # TVM-1701
    • Monitor, LED, Display Color, Screen Size 17 In., Width 15-7/64 In., Height 14-7/64 In., Depth 7-11/16 In.,...More

    Video Receiver,12 to 14VDC,2-11/16 in.L
    • INTERLOGIX
    • Video Receiver, 12 to 14VDC, 2-11/16 in.LVideo Receiver,12 to 14VDC,2-11/16 in.L
    • Item # 35MD10
    • Mfr. Model # S702VR-RST
    • Video Receiver, Number of Channels 2, Bandwidth 8 MHz, Line Resolution 640 TVL, Impedance 75 ohm, Max....More

    Video Transmitter,8 MHz,12 to 14VDC,5inL
    • INTERLOGIX
    • Video Transmitter, 8 MHz, 12 to 14VDC, 5inLVideo Transmitter,8 MHz,12 to 14VDC,5inL
    • Item # 35MD07
    • Mfr. Model # S702VT-EST
    • Video Transmitter, Number of Channels 2, Bandwidth 8 MHz, Line Resolution 640 TVL, Impedance 75 ohm, Max....More

    Dome Camera,WDR
    • INTERLOGIX
    • Dome Camera, WDRDome Camera,WDR
    • Item # 39M943
    • Mfr. Model # UVD-XP4DNR-VA9
    • Camera, WDR Dome, 9.0 to 22 Lens, Voltage 12VDC/24VACHeight (In.) 4-1/9, Dia. (In.) 5-2/9, Focal Length (mm)...More

    Results per page: 16 | 32 | 48