Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Closed Circuit TV Systems and Accessories

27 Results Found that Include 31 Products 

Results per page: 16 | 32 | 48
    CCTV Kit,All in One,1 TB,12VDC/24AC
    • SPECO TECHNOLOGIES
    • CCTV Kit, All in One, 1 TB, 12VDC/24ACCCTV Kit,All in One,1 TB,12VDC/24AC
    • Item # 20AR54
    • Mfr. Model # 960H KIT9G
    • CCTV Kit, All In One 960H, Cable Length 100 ft., Cable Type BNC with Power, Camera Height 4 In., Camera...More

    Site System Kit,16 Channel,150 ft. L
    • LSS
    • Site System Kit, 16 Channel, 150 ft. LSite System Kit,16 Channel,150 ft. L
    • Item # 33NT52
    • Mfr. Model # A1LSS-16KT
    • Line of Site System Kit, 16 Channel, Cable Length 150 ft., Cable Type Power and Video, Camera Height 4 In.,...More

    CCTV Kit,All In One,12VDC,1 TB
    • LTS
    • CCTV Kit, All In One, 12VDC, 1 TBCCTV Kit,All In One,12VDC,1 TB
    • Item # 20AR21
    • Mfr. Model # LTN0882K-8B
    • CCTV Kit, All In One, Cable Length 100 ft., Cable Type CAT 5, Camera Height 3 In., Camera Length 5-1/2 In.,...More

    CCTV Kit,All In One,12VDC,1 TB
    • LTS
    • CCTV Kit, All In One, 12VDC, 1 TBCCTV Kit,All In One,12VDC,1 TB
    • Item # 20AR20
    • Mfr. Model # LTN0882K-8D
    • CCTV Kit, All In One, Cable Length 100 ft., Cable Type CAT 5, Camera Height 3-1/2 In., Camera Length 4-3/8...More

    Site System Kit,8 Channel,75 ft. L
    • LSS
    • Site System Kit, 8 Channel, 75 ft. LSite System Kit,8 Channel,75 ft. L
    • Item # 33NT51
    • Mfr. Model # A1LSS-08KT
    • Line of Site System Kit, 8 Channel, Cable Length 75 ft., Cable Type Power and Video, Camera Height 4 In.,...More

    Site System Kit,4 Channel,37.5 ft. L
    • LSS
    • Site System Kit, 4 Channel, 37.5 ft. LSite System Kit,4 Channel,37.5 ft. L
    • Item # 33NT50
    • Mfr. Model # A1LSS-04KT
    • Line of Site System Kit, 4 Channel, Cable Length 37.5 ft., Cable Type Power and Video, Camera Height 4 In.,...More

    Positioning System
    Recording Software
    Network Camera,DC Auto Iris,24VAC,89mm
    • SAMSUNG
    • Network Camera, DC Auto Iris, 24VAC, 89mmNetwork Camera
    • Item # 30PL92
    • Mfr. Model # SNP-6200RH
    • Camera, Network, DC Auto Iris Lens, Voltage 24VAC, Width (In.) 9-49/64, Height (In.) 15-47/64, Focal Length...More

    Positioning System
    Network Video Recorder,16 Chan,45W
    • TRUVISION
    • Network Video Recorder, 16 Chan, 45WNetwork Video Recorder,16 Chan,45W
    • Item # 20YT49
    • Mfr. Model # TVN-2116-8T
    • Network Video Recorder, IP Network, Height 2-29/32 In., Width 14-13/32 In., Depth 14-39/64 In., Power...More

    CCTV Kit,All in One,1 TB,12VDC/24AC
    • SPECO TECHNOLOGIES
    • CCTV Kit, All in One, 1 TB, 12VDC/24ACCCTV Kit,All in One,1 TB,12VDC/24AC
    • Item # 20AR53
    • Mfr. Model # 960H KIT8G
    • CCTV Kit, All In One 960H, Cable Length 100 ft., Cable Type BNC with Power, Camera Height 3-1/3 In., Camera...More

    Digital Video Recorder,4 TB,16 Channels
    • SPECO TECHNOLOGIES
    • Digital Video Recorder, 4 TB, 16 ChannelsDigital Video Recorder,4 TB,16 Channels
    • Item # 49N839
    • Mfr. Model # DVRPC16T4TB
    • Digital Video Recorder, PC, Analog and IP, Height 2-1/4 In., Width 17 In., Depth 14-5/8 In., Max. Frames Per...More

    Network Video Recorder Kit,Economy,1 TB
    • SPECO TECHNOLOGIES
    • Network Video Recorder Kit, Economy, 1 TBNetwork Video Recorder Kit,Economy,1 TB
    • Item # 20AR41
    • Mfr. Model # IP KIT5G
    • Network Video Recorder Kit, Economy IP, Camera Height 3-3/4 In., Camera Length 5 In., Camera Resolution 2.0...More

    Network Video Recorder,120 to 240VAC,1TB
    • JVC
    • Network Video Recorder, 120 to 240VAC, 1TBNetwork Video Recorder,120 to 240VAC,1TB
    • Item # 20KP55
    • Mfr. Model # VR-X1600U
    • Network Video Recorder, HD Series, Height 9-27/32 In., Width 19-1/8 In., Depth 21-7/64 In., Max. Frames Per...More

    Network Video Recorder Kit,Economy,2 TB
    • SPECO TECHNOLOGIES
    • Network Video Recorder Kit, Economy, 2 TBNetwork Video Recorder Kit,Economy,2 TB
    • Item # 20AR44
    • Mfr. Model # IP KIT8G
    • Network Video Recorder Kit, Economy IP, Camera Height 3-3/4 In., Camera Length 5 In., Camera Resolution 2.0...More

    Network Video Recorder Kit,Professional
    • JVC
    • Network Video Recorder Kit, ProfessionalNetwork Video Recorder Kit,Professional
    • Item # 20AR17
    • Mfr. Model # TK-NVR1600B
    • Network Video Recorder Kit, Professional, Cable Length 100 ft., Cable Type CAT 5 Network, Camera Height...More

    Network Video Recorder,120 to 240VAC,1TB
    • JVC
    • Network Video Recorder, 120 to 240VAC, 1TBNetwork Video Recorder,120 to 240VAC,1TB
    • Item # 20KP54
    • Mfr. Model # VR-X3200U
    • Network Video Recorder, HD Series, Height 9-27/32 In., Width 19-1/8 In., Depth 21-7/64 In., Max. Frames Per...More

    CCTV Kit,Economy,1 TB,12VDC/24AC
    • SPECO TECHNOLOGIES
    • CCTV Kit, Economy, 1 TB, 12VDC/24ACCCTV Kit,Economy,1 TB,12VDC/24AC
    • Item # 20AR57
    • Mfr. Model # 960H KIT12G
    • CCTV Kit, Economy 960H, Cable Length 100 ft., Cable Type BNC with Power, Camera Height 4 In., Camera Length...More

    Network Video Recorder Kit,Economy,1 TB
    • SPECO TECHNOLOGIES
    • Network Video Recorder Kit, Economy, 1 TBNetwork Video Recorder Kit,Economy,1 TB
    • Item # 20AR38
    • Mfr. Model # IP KIT2G
    • Network Video Recorder Kit, Economy IP, Camera Height 3-3/4 In., Camera Length 5 In., Camera Resolution 2.0...More

    Network Video Recorder,IP Network,12 TB
    • INTERLOGIX
    • Network Video Recorder, IP Network, 12 TBNetwork Video Recorder,IP Network,12 TB
    • Item # 35MC88
    • Mfr. Model # TVN-2132P-12T
    • Network Video Recorder, IP Network, Height 2-29/32 In., Width 17-13/32 In., Depth 14-39/64 In., Max. Frames...More

    Network Video Recorder,IP Network,16 TB
    • INTERLOGIX
    • Network Video Recorder, IP Network, 16 TBNetwork Video Recorder,IP Network,16 TB
    • Item # 35MC89
    • Mfr. Model # TVN-2132P-16T
    • Network Video Recorder, IP Network, Height 2-29/32 In., Width 17-13/32 In., Depth 14-39/64 In., Max. Frames...More

    Digital Video Recorder,Analog,45W,12 TB
    • INTERLOGIX
    • Digital Video Recorder, Analog, 45W, 12 TBDigital Video Recorder,Analog,45W,12 TB
    • Item # 35MC83
    • Mfr. Model # TVR-4216-12T
    • Digital Video Recorder, Analog, Height 3-1/2 In., Width 17-1/2 In., Depth 18-1/2 In., Max. Frames Per Second...More

    Indoor Color Camera,Dome,2 MP
    • SPECO TECHNOLOGIES
    • Indoor Color Camera, Dome, 2 MPIndoor Color Camera,Dome,2 MP
    • Item # 20KA28
    • Mfr. Model # O2PTZ34D5W
    • Indoor Color IP Camera, 1080p HD-SDI Pan-Tilt-Zoom Dome, 20x Optical Zoom Lens, Voltage 12VDC, Height (In.)...More

    Outdoor Color Camera,Dome,2 MP
    • SPECO TECHNOLOGIES
    • Outdoor Color Camera, Dome, 2 MPOutdoor Color Camera,Dome,2 MP
    • Item # 20KA27
    • Mfr. Model # O2PTZ22D5W
    • Outdoor Color IP Camera, 1080p HD-SDI Pan-Tilt-Zoom Dome, 20x Optical Zoom Lens, Voltage 12VDC, Height (In.)...More

    Results per page: 16 | 32 | 48