Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Closed Circuit TV Systems and Accessories

42 Results Found that Include 42 Products

Results per page: 16 | 32 | 48
Equipment Rack Enclsre,18 Spaces,36.1inH
  • VIDEO MOUNT PRODUCTS
  • Equipment Rack Enclsre, 18 Spaces, 36.1inHEquipment Rack Enclsre,18 Spaces,36.1inH
  • Item # 33RT59
  • Mfr. Model # EREN-18
  • Equipment Rack Enclosure, Number of Spaces 18, Overall Height 36.1 In., Width 23.6 In., Depth 23.6 In.,...More

Indoor/Outdoor Camera,Dome,3.6mm to 16mm
  • SPECO TECHNOLOGIES
  • Indoor/Outdoor Camera, Dome, 3.6mm to 16mmIndoor/Outdoor Camera,Dome,3.6mm to 16mm
  • Item # 35XT08
  • Mfr. Model # OID4
  • Indoor/Outdoor Camera, Dome, Auto Iris Varifocal Lens, Voltage 12VDC, Height (In.) 3-5/8, Dia. (In.) 5-7/64,...More

Multiplexer,Rack Ears,4 Channel
Outdoor Color IP Camera,Turret
  • SPECO TECHNOLOGIES
  • Outdoor Color IP Camera, TurretOutdoor Color IP Camera,Turret
  • Item # 36K081
  • Mfr. Model # OINT03D1G
  • Outdoor Color IP Camera, Turret, Auto Iris Varifocal Lens, Voltage 12VDC, Height (In.) 4-3/8, Dia. (In.)...More

Articulating Wall Mount,Cap 200 lb
  • PEERLESS
  • Articulating Wall Mount, Cap 200 lbArticulating Wall Mount,Cap 200 lb
  • Item # 3XWA5
  • Mfr. Model # SA771PU
  • TV Wall Mount, Articulating, For Use With 32 to 71 In. Screens, Load Capacity (Lb.) 200, Tilting Angle (Deg.)...More

Dome Camera,Fixed Focal,1.3MP
  • GEOVISION
  • Dome Camera, Fixed Focal, 1.3MPDome Camera,Fixed Focal,1.3MP
  • Item # 48H946
  • Mfr. Model # GV-MFD120
  • Dome Camera, Low Lux Mini Fixed, Fixed Focal Lens, Voltage 12VDC/PoE, Length (In.) 4-1/5, Width (In.)...More

LTS 2M Network Outdoor Bullet IP Camera
LTS 2M Network Outdoor Dome IP Camera
Dome Camera,IP Network,1 MP
  • GEOVISION
  • Dome Camera, IP Network, 1 MPDome Camera,IP Network,1 MP
  • Item # 20VG07
  • Mfr. Model # GV-VD122D
  • Dome Camera, IP Network, 1 MP Lens, Voltage 12VDC/24VAC, Length (In.) 6-29/32, Width (In.) 4-39/64, Depth...More

Digital Video Recorder,Analog,20W,1 TB
  • INTERLOGIX
  • Digital Video Recorder, Analog, 20W, 1 TBDigital Video Recorder,Analog,20W,1 TB
  • Item # 35XM38
  • Mfr. Model # TVR-1208-1T
  • Digital Video Recorder, Analog, Height 3-5/64 In., Width 14-15/64 In., Depth 13 In., Max. Frames Per Second...More

Camera,Bullet,Fixed,5-29/32inL,2.1MP,PK2
  • FLIR
  • Camera, Bullet, Fixed, 5-29/32inL, 2.1MP, PK2Camera,Bullet,Fixed,5-29/32inL,2.1MP,PK2
  • Item # 36FW04
  • Mfr. Model # DNB13TF22
  • Camera, Bullet, Fixed Lens, Voltage 12VDC, Length (In.) 5-9/10, Width (In.) 2-3/5, Depth (In.) 6-3/10, Height...More

Digital Video Recorder,120 fps,4 ch,2 TB
  • SPECO TECHNOLOGIES
  • Digital Video Recorder, 120 fps, 4 ch, 2 TBDigital Video Recorder,120 fps,4 ch,2 TB
  • Item # 33RM62
  • Mfr. Model # D4WVS2TB
  • Digital Video Recorder, Analog, Height 17 In., Width 13-1/2 In., Depth 3-1/2 In., Max. Frames Per Second 120...More

Camera,Dome,Varifocal,5-7/64in.L,2.1MP
  • FLIR
  • Camera, Dome, Varifocal, 5-7/64in.L, 2.1MPCamera,Dome,Varifocal,5-7/64in.L,2.1MP
  • Item # 36FW03
  • Mfr. Model # DNV14UX2
  • Camera, Dome, Varifocal Lens, Voltage 12VDC, Length (In.) 5-1/10, Width (In.) 5-1/10, Depth (In.) 5-1/10,...More

Digital Video Recorder Kit,Coaxial,1TB
  • FLIR
  • Digital Video Recorder Kit, Coaxial, 1TBDigital Video Recorder Kit,Coaxial,1TB
  • Item # 36FW02
  • Mfr. Model # M31041C4
  • Digital Video Recorder Kit, Cable Type Coaxial, Camera Height 3-29/32 In., Camera Length 3-45/64 In., Camera...More

Mobile Flat Panel Stand,Height 65 In
  • LUXOR
  • Mobile Flat Panel Stand, Height 65 InMobile Flat Panel Stand,Height 65 In
  • Item # 5WCX3
  • Mfr. Model # WPSMS62CH-4
  • Mobile Flat Panel Stand, Heavy Duty, Load Capacity 80 lb., Steel Construction, Color Black, Overall Height 65...More

Network Camera,Fixed Focal,1.05mm
  • SAMSUNG
  • Network Camera, Fixed Focal, 1.05mmNetwork Camera,Fixed Focal,1.05mm
  • Item # 30PM95
  • Mfr. Model # SNF-7010V
  • Camera, Network, Fixed Focal Lens, Voltage PoE (IEEE802.3af, Class1), Width (In.) 5-5/64, Height (In.)...More

Network Camera,Manual/DC Auto Iris
  • SAMSUNG
  • Network Camera, Manual/DC Auto IrisNetwork Camera,Manual/DC Auto Iris
  • Item # 30PM90
  • Mfr. Model # SNB-6004
  • Camera, Network, Manual/DC Auto Iris, P-Iris Lens, Voltage 24VAC/12VDC/PoE (IEEE802.3af Class3), Width (In.)...More

UTP Receiver for Surveillance Cameras
  • SAMSUNG
  • UTP Receiver for Surveillance CamerasUTP Receiver for Surveillance Cameras
  • Item # 30PN08
  • Mfr. Model # SPU-400R
  • UTP Receiver, Display Type Switch LED, For Use With Surveillance Cameras, Height 1-11/16 In., Width 16-15/16...More

Controller,Camera,5VDC/32mA
  • SAMSUNG
  • Controller, Camera, 5VDC/32mAController Camera
  • Item # 30PM98
  • Mfr. Model # SPC-2000
  • Camera, Controller, Sold Separate Lens, Voltage 5VDC/32mA (USB), Width (In.) 6-3/16, Height (In.) 5, Dia....More

Network Camera,Fixed Iris,3mm
  • SAMSUNG
  • Network Camera, Fixed Iris, 3mmNetwork Camera,Fixed Iris,3mm
  • Item # 30PM96
  • Mfr. Model # SNV-6012M
  • Camera, Network, Fixed Iris Lens, Voltage PoE (Class A Type Only), Focal Length (mm) 3, Line Resolution 1920...More

Digital Video Rec,2-1/2 in. H,4 ch.,2 TB
  • SPECO TECHNOLOGIES
  • Digital Video Rec, 2-1/2 in. H, 4 ch., 2 TBDigital Video Rec,2-1/2 in. H,4 ch.,2 TB
  • Item # 33RM13
  • Mfr. Model # D4VS2TB
  • Digital Video Recorder, Analog, Height 2-1/2 In., Width 13-1/2 In., Depth 10-5/16 In., Max. Frames Per Second...More

Analog Camera,DC Auto Iris,8.5mm
  • SAMSUNG
  • Analog Camera, DC Auto Iris, 8.5mmAnalog Camera
  • Item # 30PM97
  • Mfr. Model # SCV-6081R
  • Camera, Analog, DC Auto Iris Lens, Voltage 24VAC +/-10 Percent/12VDC +/-10 Percent, Width (In.) 6-19/64,...More

Video Decoder,Metal
  • SAMSUNG
  • Video Decoder, MetalVideo Decoder,Metal
  • Item # 30PM29
  • Mfr. Model # SPD-400
  • Video Decoder, Material Metal, Size 7 In.W x 1-11/32 In.H x 5-3/64 In.D, For Use With Network Cameras and...More

High Resolution Monitor,10 in.,640 x 480
  • SPECO TECHNOLOGIES
  • High Resolution Monitor, 10 in., 640 x 480High Resolution Monitor,10 in.,640 x 480
  • Item # 33RM01
  • Mfr. Model # VM10LCD
  • High Resolution Monitor, Color TFT LCD, Screen Size 10 In., Width 10-5/16 In., Height 8-13/16 In., Depth...More

Network Camera,Manual/DC Auto Iris
  • SAMSUNG
  • Network Camera, Manual/DC Auto IrisNetwork Camera,Manual/DC Auto Iris
  • Item # 30PM92
  • Mfr. Model # SNB-6003
  • Camera, Network, Manual/DC Auto Iris, P-Iris Lens, Voltage 24VAC/12VDC/PoE (IEEE802.3af Class3), Width (In.)...More

CCTV Test Meter
  • SECURITYTRONIX
  • CCTV Test MeterCCTV Test Meter
  • Item # 38RY83
  • Mfr. Model # ST-F35TEST
  • CCTV Test Meter, Display Type TFT-LCD monitor, For Use With Video Monitoring Systems, Height 1-13/32 In.,...More

Equipment Rack Enclsre,42 Spaces,78.2inH
  • VIDEO MOUNT PRODUCTS
  • Equipment Rack Enclsre, 42 Spaces, 78.2inHEquipment Rack Enclsre,42 Spaces,78.2inH
  • Item # 33RT63
  • Mfr. Model # EREN42-E
  • Equipment Rack Enclosure, Number of Spaces 42, Overall Height 78.2 In., Width 23.6 In., Depth 23.6 In.,...More

TV Arm,Antimicrobial,50-80 in,Wall,Black
  • PEERLESS
  • TV Arm, Antimicrobial, 50-80 in, Wall, BlackTV Arm,Antimicrobial,50-80 in,Wall,Black
  • Item # 38X998
  • Mfr. Model # SA771PU-AB/AW
  • Articulating TV Arm, Antimicrobial, For Use With 37 to 71 In. Flat Panel Screens, Load Capacity (Lb.) 200,...More

TV Stand,32-70 in Plasma/LCD,Floor,Black
  • PEERLESS
  • TV Stand, 32-70 in Plasma/LCD, Floor, BlackTV Stand,32-70 in Plasma/LCD,Floor,Black
  • Item # 38X968
  • Mfr. Model # FPZ600
  • TV Stand, , For Use With 32 to 60 in. Plasma and LCD Flat Panel Screens, Load Capacity (Lb.) 800, Tilting...More

Corner Wall Mount,Cap 150 lb
  • PEERLESS
  • Corner Wall Mount, Cap 150 lbCorner Wall Mount,Cap 150 lb
  • Item # 3XWA3
  • Mfr. Model # CM850
  • Corner Wall Mount, Corner Wall, For Use With 32 to 60 In LCD/Plasma Screens, Load Capacity 150 Lb., Pitch...More

Video Transmitter,6.5 MHz,24VAC,5 in.L
  • INTERLOGIX
  • Video Transmitter, 6.5 MHz, 24VAC, 5 in.LVideo Transmitter,6.5 MHz,24VAC,5 in.L
  • Item # 35MD15
  • Mfr. Model # S731DVT-EST1
  • Video Transmitter, Number of Channels 1, Bandwidth 6.5 MHz, Line Resolution 520 TVL, Impedance 75 ohm, Max....More

Video Transmitter,6.5 MHz,2-11/16 in.L
  • INTERLOGIX
  • Video Transmitter, 6.5 MHz, 2-11/16 in.LVideo Transmitter,6.5 MHz,2-11/16 in.L
  • Item # 35MD17
  • Mfr. Model # S731DVT-RST1
  • Video Transmitter, Number of Channels 1, Bandwidth 6.5 MHz, Line Resolution 520 TVL, Impedance 75 ohm, Max....More

Results per page: 16 | 32 | 48