Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Closed Circuit TV Systems and Accessories

60 Results Found that Include 71 Products 

Results per page: 16 | 32 | 48
  • INTERLOGIX
  • Box CameraBox Camera
  • Multiple product options available

    Multiple product options available

Dome Camera,Indoor,Day/Night
  • INTERLOGIX
  • Dome Camera, Indoor, Day/NightDome Camera,Indoor,Day/Night
  • Item # 39M933
  • Mfr. Model # TVD-5110-3-N
  • Camera, Indoor Dome, 3.6mm Fixed Lens, Voltage 12VDCHeight (In.) 2-17/50, Dia. (In.) 3-43/50, Focal Length...More

Autoiris Lens, CS Mount
  • INTERLOGIX
  • Autoiris Lens, CS MountAutoiris Lens, CS Mount
  • Item # 3FVP1
  • Mfr. Model # KTL-2.7-13.5VA
  • Autoiris Lens, CS Mount, Focal Length 2.7 to 13.5 mm, Aperture Ratio f/1.3, Day/Night, For Use With Closed...More

Variable speed controller for PTZ camera
Mini PTZ camera, WDR, D/N, Outdoor
  • INTERLOGIX
  • Mini PTZ camera, WDR, D/N, OutdoorMini PTZ camera, WDR, D/N, Outdoor
  • Item # 5KCK0
  • Mfr. Model # TVP-12DN-E
  • Pan Tilt Zoom Dome Camera, Outdoor, Day/Night, 12X Zoom Lens, Voltage 24VAC, Length (In.) 7-1/2, Width (In.)...More

Box Camera,WDR
  • INTERLOGIX
  • Box Camera, WDRBox Camera,WDR
  • Item # 39M941
  • Mfr. Model # UVC-XP4DN-HR
  • Camera, WDR Box, Sold Separate Lens, Voltage 12VDC/24VAC, Length (In.) 5-51/100, Width (In.) 2-6/25Height...More

Wall mount bracket for Mini PTZ camera
vandal resistant camera, 2.8mm lens
Mini PTZ camera, WDR, D/N, Indoor
Weatherproof Camera Housing
  • INTERLOGIX
  • Weatherproof Camera HousingWeatherproof Camera Housing
  • Item # 3FVN6
  • Mfr. Model # KTE-300
  • Deluxe Camera Housing, Height 5 In, Width 5 In, Depth 16 In, ABS Plastic Body Material, Required, Voltage...More

Camera Housing,H 12 x W 2 x D 2 In
  • INTERLOGIX
  • Camera Housing, H 12 x W 2 x D 2 InCamera Housing,H 12 x W 2 x D 2 In
  • Item # 2AJZ4
  • Mfr. Model # KTE-200
  • Camera Housing, Heated, Height 5 In, Width 5 In, Depth 15 In, ABS Plastic w/ Aluminum Sunscreen Body...More

Dome Camera,Pendant Mount,Alum
  • INTERLOGIX
  • Dome Camera, Pendant Mount, AlumDome Camera,Pendant Mount,Alum
  • Item # 2AJX3
  • Mfr. Model # DR-PM
  • Dome Camera, Pendant Mount, Height 8 1/8 In, Width 5 7/8 In, Depth 5 7/8 In, Aluminum Body Material, For Use...More

Dome Camera,Wall Mount,Alum
  • INTERLOGIX
  • Dome Camera, Wall Mount, AlumDome Camera,Wall Mount,Alum
  • Item # 2AJX4
  • Mfr. Model # DR-RWM
  • Dome Camera, Wall Mount, Height 6 19/32 In, Width 5 5/16 In, Depth 7 27/32 In, Aluminum Body Material, For...More

Dome Camera,WDR
  • INTERLOGIX
  • Dome Camera, WDRDome Camera,WDR
  • Item # 39M943
  • Mfr. Model # UVD-XP4DNR-VA9
  • Camera, WDR Dome, 9.0 to 22 Lens, Voltage 12VDC/24VACHeight (In.) 4-1/9, Dia. (In.) 5-2/9, Focal Length (mm)...More

Monitor,LED,Black,21-1/2 in.
  • INTERLOGIX
  • Monitor, LED, Black, 21-1/2 in.Monitor,LED,Black,21-1/2 in.
  • Item # 35MC98
  • Mfr. Model # TVM-2150
  • Monitor, LED, Display Color, Screen Size 21-1/2 In., Width 21-5/16 In., Height 14-1/2 In., Depth 8-7/64 In.,...More

Monitor,LED,Black,27 in.
  • INTERLOGIX
  • Monitor, LED, Black, 27 in.Monitor,LED,Black,27 in.
  • Item # 35MC99
  • Mfr. Model # TVM-2700
  • Monitor, LED, Display Color, Screen Size 27 In., Width 25-13/32 In., Height 16-29/32 In., Depth 7-29/32 In.,...More

Monitor,LED,Black,32 in.
  • INTERLOGIX
  • Monitor, LED, Black, 32 in.Monitor,LED,Black,32 in.
  • Item # 35MD01
  • Mfr. Model # TVM-3200
  • Monitor, LED, Display Color, Screen Size 32 In., Width 29-7/64 In., Height 19-5/16 In., Depth 7-29/32 In.,...More

Monitor,LED,Black,42 in.
  • INTERLOGIX
  • Monitor, LED, Black, 42 in.Monitor,LED,Black,42 in.
  • Item # 35MD02
  • Mfr. Model # TVM-4200
  • Monitor, LED, Display Color, Screen Size 42 In., Width 38-1/2 In., Height 25-1/64 In., Depth 10-39/64 In.,...More

Video Transmitter,8 MHz,5 in.L
  • INTERLOGIX
  • Video Transmitter, 8 MHz, 5 in.LVideo Transmitter,8 MHz,5 in.L
  • Item # 35MD03
  • Mfr. Model # S700VT-EST
  • Video Transmitter, Number of Channels 1, Bandwidth 8 MHz, Line Resolution 640 TVL, Impedance 75 ohm, Max....More

Video Receiver,12 to 14VDC,2-11/16 in.L
  • INTERLOGIX
  • Video Receiver, 12 to 14VDC, 2-11/16 in.LVideo Receiver,12 to 14VDC,2-11/16 in.L
  • Item # 35MD10
  • Mfr. Model # S702VR-RST
  • Video Receiver, Number of Channels 2, Bandwidth 8 MHz, Line Resolution 640 TVL, Impedance 75 ohm, Max....More

Video Receiver,8 MHz,12 to 14VDC,5 in.L
  • INTERLOGIX
  • Video Receiver, 8 MHz, 12 to 14VDC, 5 in.LVideo Receiver,8 MHz,12 to 14VDC,5 in.L
  • Item # 35MD04
  • Mfr. Model # S700VR-EST
  • Video Receiver, Number of Channels 1, Bandwidth 8 MHz, Line Resolution 640 TVL, Impedance 75 ohm, Max....More

Network Video Recorder,65W,2 TB
  • INTERLOGIX
  • Network Video Recorder, 65W, 2 TBNetwork Video Recorder,65W,2 TB
  • Item # 35MC91
  • Mfr. Model # TVN-1004CS-2T
  • Network Video Recorder, IP Network, Height 1-3/4 In., Width 12-13/32 In., Depth 8-13/16 In., Max. Frames Per...More

Video Transmitter,6.2 MHz,24VAC,5 in.L
  • INTERLOGIX
  • Video Transmitter, 6.2 MHz, 24VAC, 5 in.LVideo Transmitter,6.2 MHz,24VAC,5 in.L
  • Item # 35MD11
  • Mfr. Model # S707VT-ESTL
  • Video Transmitter, Number of Channels 4, Bandwidth 6.2 MHz, Line Resolution 500 TVL, Impedance 75 ohm, Max....More

Video Transmitter,8 MHz,2-11/16 in.L
  • INTERLOGIX
  • Video Transmitter, 8 MHz, 2-11/16 in.LVideo Transmitter,8 MHz,2-11/16 in.L
  • Item # 35MD05
  • Mfr. Model # S700VT-RST
  • Video Transmitter, Number of Channels 1, Bandwidth 8 MHz, Line Resolution 640 TVL, Impedance 75 ohm, Max....More

Network Video Recorder,IP Network,16 TB
  • INTERLOGIX
  • Network Video Recorder, IP Network, 16 TBNetwork Video Recorder,IP Network,16 TB
  • Item # 35MC89
  • Mfr. Model # TVN-2132P-16T
  • Network Video Recorder, IP Network, Height 2-29/32 In., Width 17-13/32 In., Depth 14-39/64 In., Max. Frames...More

Network Video Recorder,45W,8 TB
  • INTERLOGIX
  • Network Video Recorder, 45W, 8 TBNetwork Video Recorder,45W,8 TB
  • Item # 35MC87
  • Mfr. Model # TVN-2116P-8T
  • Network Video Recorder, IP Network, Height 2-29/32 In., Width 17-13/32 In., Depth 14-39/64 In., Max. Frames...More

Network Video Recorder,180W,2 TB
  • INTERLOGIX
  • Network Video Recorder, 180W, 2 TBNetwork Video Recorder,180W,2 TB
  • Item # 35MC92
  • Mfr. Model # TVN-1008S-2T
  • Network Video Recorder, IP Network, Height 3-7/64 In., Width 14-1/4 In., Depth 13-1/64 In., Max. Frames Per...More

Results per page: 16 | 32 | 48