Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Closed Circuit TV Systems and Accessories

77 Results Found that Include 77 Products 

Results per page: 16 | 32 | 48
CCTV and Cable Tester
  • LTS
  • CCTV and Cable Tester
  • Item # 20H302
  • Mfr. Model # LTA-AU35M
  • Camera Tester, Display Type 3.5 In. Color, Yellow, Pixel Resolution 320H x 240V Pixels

90 Tilt Camera Bracket with T-Bar
  • LTS
  • 90 Tilt Camera Bracket with T-Bar
  • Item # 20H311
  • Mfr. Model # LTB303TW
  • Tilt Camera Bracket, Load Capacity 3.3 lbs, Pitch 90 Degrees , Swivel Angle 360 Degrees , Height 1.82 In.,...More

Outdoor 90 Tilt Housing Bracket
  • LTS
  • Outdoor 90 Tilt Housing Bracket
  • Item # 20H303
  • Mfr. Model # LTB305
  • Camera Bracket, Load Capacity 22 lbs, Pitch 90 Degrees , Width 3.9 In., Depth 3.2 In., Length 10.84 In.,...More

90 Tilt Camera Bracket-BK
  • LTS
  • 90 Tilt Camera Bracket-BK
  • Item # 20H310
  • Mfr. Model # LTB303B
  • Tilt Camera Bracket, Load Capacity 3.3 lbs, Pitch 90 Degrees , Swivel Angle 360 Degrees , Height 1.82 In.,...More

LTS  4PortNetwork PoE SwitchFull Power
  • LTS
  • LTS 4PortNetwork PoE SwitchFull Power
  • Item # 33K149
  • Mfr. Model # POE-SW541
  • Network PoE Switch, Load Capacity 65W, Power Supply 100 to 240V, Voltage 48, Standards IEEE802.3af, Camera...More

LTS 19W High Power PoE Injector
  • LTS
  • LTS 19W High Power PoE Injector
  • Item # 33K151
  • Mfr. Model # POE-I100H
  • Network PoE Switch, Load Capacity 19W, Power Supply 100 to 240V, Voltage 48, Standards IEEE802.3af, Camera...More

120 Tilt Camera Bracket
  • LTS
  • 120 Tilt Camera Bracket
  • Item # 20H312
  • Mfr. Model # LTB306
  • Tilt Camera Bracket, Load Capacity 3.3 lbs, Pitch 120 Degrees , Swivel Angle 360 Degrees , Height 6.3 In.,...More

Pole Mount Clamp Bracket
Covert Camera,Smoke Detector,12V
  • LTS
  • Covert Camera, Smoke Detector, 12V
  • Item # 20H284
  • Mfr. Model # CM1914
  • Covert Camera, Smoke Detector, Voltage 12, Focal Length (mm) 3.6, Line Resolution 1000, Power Supply Not...More

Covert Camera,Pinhole,12V
  • LTS
  • Covert Camera, Pinhole, 12V
  • Item # 20H282
  • Mfr. Model # CM1912
  • Covert Camera, Pinhole, Voltage 12, Focal Length (mm) 3.7, Line Resolution 1000, Power Supply Not Included

90 Tilt Camera Bracket-WH
  • LTS
  • 90 Tilt Camera Bracket-WH
  • Item # 20H308
  • Mfr. Model # LTB303W
  • Tilt Camera Bracket, Load Capacity 3.3 lbs, Pitch 90 Degrees , Swivel Angle 360 Degrees , Height 1.82 In.,...More

LTS 8 Port Network PoE Switch-Full Power
  • LTS
  • LTS 8 Port Network PoE Switch-Full Power
  • Item # 33K150
  • Mfr. Model # POE-SW800E
  • Network PoE Switch, Load Capacity 130W, Power Supply 100 to 240V, Voltage 48, Standards IEEE802.3af, Camera...More

Outdoor Wall Mount Bracket
  • LTS
  • Outdoor Wall Mount Bracket
  • Item # 20H307
  • Mfr. Model # LTB327
  • Outdoor Wall Mount Camera Bracket, Width 5-4/5 In., Depth 7-1/5 In., Length 4-2/5 In., Metalic, Body Material...More

Camera Tester
  • LTS
  • Camera Tester
  • Item # 20H301
  • Mfr. Model # LTA-MC035MK
  • Camera Tester, Display Type 3.5 In. LCD, Width 3.9 In., Depth 0.98 In., Length 3.78 In., Black, Power Supply...More

Retractable camera bracket
  • LTS
  • Retractable camera bracket
  • Item # 20H305
  • Mfr. Model # LTB323
  • Retractable Camera Bracket, Load Capacity 4.41 lbs, Swivel Angle 360 Degrees , Length 12 In. - 18.31 In.,...More

Covert Camera,PIR Sensor,12V
LTS 16 Port Network PoE Switch-max 120W
  • LTS
  • LTS 16 Port Network PoE Switch-max 120W
  • Item # 33K152
  • Mfr. Model # POE-SW1600E
  • PoE Injector, Load Capacity 120W, Power Supply 100 to 240V, Voltage 48, Standards IEEE802.3af, Camera Inputs...More

90 Tilt Camera Bracket-SL
  • LTS
  • 90 Tilt Camera Bracket-SL
  • Item # 20H309
  • Mfr. Model # LTB303S
  • Tilt Camera Bracket, Load Capacity 3.3 lbs, Pitch 90 Degrees , Swivel Angle 360 Degrees , Height 1.82 In.,...More

Network Video Recorder,9 Channel,1 TB
  • LTS
  • Network Video Recorder, 9 Channel, 1 TB
  • Item # 33K157
  • Mfr. Model # LTD309-NVR
  • Network Video Recorder, Stand Alone, Height 14-1/2 In., Width 2-15/64 In., Depth 12-1/4 In., Max. Frames Per...More

Hybrid DVR,Stand Alone,4 Channel,1000 GB
  • LTS
  • Hybrid DVR, Stand Alone, 4 Channel, 1000 GB
  • Item # 33K156
  • Mfr. Model # LTD304-NVR
  • Hybrid DVR, Stand Alone, Height 14-1/2 In, Width 2-15/64 In, Depth 12-1/4 In, Max. Frames Per Second 30,...More

CCTV Multi-Tester
  • LTS
  • CCTV Multi-Tester
  • Item # 20H299
  • Mfr. Model # LTA-AU25MM
  • Camera Tester, Display Type 2.6 In. LCD, Width 6.5 In., Depth 3.9 In., Length 1.75 In., Black, Power Supply...More

Camera,IP Network V Dome,2.8 to 12mm,3MP
  • LTS
  • Camera, IP Network V Dome, 2.8 to 12mm, 3MP
  • Item # 33GT27
  • Mfr. Model # LTCMIP3233-S
  • Camera, IP Network HD Vandal Dome, Varifocal Lens, Voltage 12VDC, Length (In.) 4-13/32, Width (In.) 5-1/2,...More

Camera,IP Ntwork HD,Fixed Focal,4mm,3 MP
  • LTS
  • Camera, IP Ntwork HD, Fixed Focal, 4mm, 3 MP
  • Item # 33GT28
  • Mfr. Model # LTCMIP8332
  • Camera, IP Network HD, Fixed Focal Lens, Voltage 12VDC, Length (In.) 11-7/32, Width (In.) 4, Height (In.)...More

Network Video Recorder,Hybrid,8Ch,30 fps
  • LTS
  • Network Video Recorder, Hybrid, 8Ch, 30 fps
  • Item # 33GT29
  • Mfr. Model # LTD7208-WH
  • Network Video Recorder, Hybrid, Height 1-51/64 In., Width 17-39/64 In., Depth 11-13/32 In., Max. Frames Per...More

Network Video Recordr,8Built-In PoE,16Ch
  • LTS
  • Network Video Recordr, 8Built-In PoE, 16Ch
  • Item # 33GT14
  • Mfr. Model # LTN7616-P8
  • Network Video Recorder, Built-In PoE, Height 2-3/4 In., Width 17-1/2 In., Depth 15-1/4 In., Max. Frames Per...More

Ntwrk Video Recordr,Hybrid,4Ch Analog/IP
  • LTS
  • Ntwrk Video Recordr, Hybrid, 4Ch Analog/IP
  • Item # 33GT30
  • Mfr. Model # LTN7604-HT
  • Network Video Recorder, Hybrid, Height 1-51/64 In., Width 17-39/64 In., Depth 11-13/32 In., Max. Frames Per...More

Camera,IP Network V Dome,3.5 to 9mm,5MP
  • LTS
  • Camera, IP Network V Dome, 3.5 to 9mm, 5MP
  • Item # 33GT11
  • Mfr. Model # LTCMIP3953-Z
  • Camera, IP Network HD Vandal Dome, Varifocal Lens, Voltage 12VDC, Length (In.) 6-19/64, Width (In.) 5-3/4,...More

Network Video Recorder,Real Time,64Ch
  • LTS
  • Network Video Recorder, Real Time, 64Ch
  • Item # 33GT08
  • Mfr. Model # LTN9664
  • Network Video Recorder, Real Time Recording, Height 2-3/4 In., Width 17-1/2 In., Depth 15-1/4 In., Max....More

Camera,IP Network V Dome,2.7 to 9mm,3MP
  • LTS
  • Camera, IP Network V Dome, 2.7 to 9mm, 3MP
  • Item # 33GT15
  • Mfr. Model # LTCMIP3333-Z
  • Camera, IP Network HD Vandal Dome, Varifocal Lens, Voltage 12VDC, Length (In.) 6-19/64, Width (In.) 5-3/4,...More

Network Video Recorder,16Ch,Alarm Input
  • LTS
  • Network Video Recorder, 16Ch, Alarm Input
  • Item # 33GT31
  • Mfr. Model # LTD7216A-HV
  • Network Video Recorder, Height 1-51/64 In., Width 17-39/64 In., Depth 11-13/32 In., Max. Frames Per Second...More

Camera,IP Network HD Bullet,3 MP
  • LTS
  • Camera, IP Network HD Bullet, 3 MP
  • Item # 33GT36
  • Mfr. Model # LTCMIP8232
  • Camera, IP Network HD Bullet, Fixed Focal Lens, Voltage 12VDC, Length (In.) 5-13/32, Width (In.) 3, Height...More

Camera,IP Network Bullet,3.5 to 9mm,5MP
  • LTS
  • Camera, IP Network Bullet, 3.5 to 9mm, 5MP
  • Item # 33GT12
  • Mfr. Model # LTCMIP5353
  • Camera, IP Network HD Bullet, Varifocal Lens, Voltage 12VDC, Length (In.) 12-15/16, Width (In.) 3-55/64,...More

Results per page: 16 | 32 | 48