Skip Content

Filter Results By

Item
Type
Lens
Voltage
Focal Length (mm)
Min. Light Level (Lux)
Line Resolution
Pixels
Power Consumption
Camera Body Color
Brand
Price
Shop By

Closed Circuit TV Cameras

176 Results Found that Include 261 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Dummy Security Camera, Ceiling Mount
  • GRAINGER APPROVED
  • Dummy Security Camera, Ceiling MountDummy Security Camera, Ceiling Mount
  • Item # 3KNG9
  • Mfr. Model # 3KNG9
  • Dummy Security Camera, Dome Indoor, - Lens, Voltage -, Length (In.) -, Width (In.) -, Depth (In.) 2-1/2,...More

Dummy Security Camera
  • GRAINGER APPROVED
  • Dummy Security CameraDummy Security Camera
  • Item # 3KNG7
  • Mfr. Model # 3KNG7
  • Dummy Security Camera, Motion-Activated, Indoor, Voltage 3.6VDC, Length (In.) 3-3/4, Width (In.) 2, Depth...More

Box Camera,High Resolution,650TVL
  • INTERLOGIX
  • Box Camera, High Resolution, 650TVLBox Camera,High Resolution,650TVL
  • Item # 39M938
  • Mfr. Model # UVC-6130-1-N
  • Camera, Box, Sold Separate Lens, Voltage 12VDC/24VAC, Length (In.) 5-1/50, Width (In.) 2-73/100Height (In.)...More

Bullet Camera, Wireless, IP66, 640x480
  • UNIDEN
  • Bullet Camera, Wireless, IP66, 640x480Bullet Camera, Wireless, IP66, 640x480
  • Item # 30ZN68
  • Mfr. Model # UDSC15
  • Bullet Camera, Wireless, H:60 V:43 Lens, Voltage 5V, Length (In.) 4-11/16, Dia. (In.) 2-11/16, Focal Length...More

Outdoor Color Camera,PIR IR Turret
  • SPECO TECHNOLOGIES
  • Outdoor Color Camera, PIR IR TurretOutdoor Color Camera,PIR IR Turret
  • Item # 12L280
  • Mfr. Model # CVC5300DPVF
  • Outdoor Color Camera, PIR IR Turret, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Height (In.) 4-1/3, Dia....More

Indoor Color Camera,Intense-IR Dome
  • SPECO TECHNOLOGIES
  • Indoor Color Camera, Intense-IR DomeIndoor Color Camera,Intense-IR Dome
  • Item # 22A911
  • Mfr. Model # CVC5825DNV
  • Indoor Color Camera, Intense-IR Series Dome, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Length (In.)...More

Dome Camera,Decoy,Indoor/Outdoor,1.5V
  • FIRST ALERT
  • Dome Camera, Decoy, Indoor/Outdoor, 1.5VDome Camera,Decoy,Indoor/Outdoor,1.5V
  • Item # 39UL92
  • Mfr. Model # PRO-DC3
  • Dome Camera,Indoor/Outdoor, Low Light Activated,Decoy Lens,Voltage AAA,Width (In.) 3-1/2 In.,Height (In.)...More

Dummy Security Camera,Outdoor Use
  • GRAINGER APPROVED
  • Dummy Security Camera, Outdoor UseDummy Security Camera,Outdoor Use
  • Item # 3KNG8
  • Mfr. Model # 3KNG8
  • Dummy Security Camera, Outdoor, Length (In.) 15, Width (In.) 5, Depth (In.) 5, Height (In.) 5, Ceiling,...More

Indoor Color Camera,High Res Traditional
  • SPECO TECHNOLOGIES
  • Indoor Color Camera, High Res TraditionalIndoor Color Camera,High Res Traditional
  • Item # 25DT96
  • Mfr. Model # HCLR07L0G
  • Indoor Color Camera, High Resolution Traditional, Lens Not Included, Will Work with Both C and CS Type Lenses...More

Dome Camera,Indoor,Day/Night
  • INTERLOGIX
  • Dome Camera, Indoor, Day/NightDome Camera,Indoor,Day/Night
  • Item # 39M933
  • Mfr. Model # TVD-5110-3-N
  • Camera, Indoor Dome, 3.6mm Fixed Lens, Voltage 12VDCHeight (In.) 2-17/50, Dia. (In.) 3-43/50, Focal Length...More

Box Camera,Analog,DC Auto Iris,3.7W
  • SAMSUNG
  • Box Camera, Analog, DC Auto Iris, 3.7WBox Camera,Analog,DC Auto Iris,3.7W
  • Item # 35XR22
  • Mfr. Model # SCB-5000
  • Box Camera, Analog, DC Auto Iris Lens, Voltage 24VAC/12VDC +/-10 Percent, Length (In.) 3-21/32, Width (In.)...More

Box Camera,Analog,DC Auto Iris,6W
  • SAMSUNG
  • Box Camera, Analog, DC Auto Iris, 6WBox Camera,Analog,DC Auto Iris,6W
  • Item # 35XR23
  • Mfr. Model # SCB-5003
  • Box Camera, Analog, DC Auto Iris Lens, Voltage 24VAC/12VDC +/-10 Percent, Length (In.) 3-21/32, Width (In.)...More

Dome Camera,Analog,DC Auto Iris,3.5W
  • SAMSUNG
  • Dome Camera, Analog, DC Auto Iris, 3.5WDome Camera,Analog,DC Auto Iris,3.5W
  • Item # 35XR28
  • Mfr. Model # SCD-5080
  • Dome Camera, Analog, DC Auto Iris Lens, Voltage 24VAC/12VDC +/-10 Percent, Width (In.) 4-23/32, Height (In.)...More

Dome Camera,Analog,DC Auto Iris,5.6W
  • SAMSUNG
  • Dome Camera, Analog, DC Auto Iris, 5.6WDome Camera,Analog,DC Auto Iris,5.6W
  • Item # 35XR29
  • Mfr. Model # SCD-5083
  • Dome Camera, Analog, DC Auto Iris Lens, Voltage 24VAC/12VDC +/-10 Percent, Width (In.) 4-23/32, Height (In.)...More

Outdoor Color Camera,Dome,3.6mm to 16mm
  • SPECO TECHNOLOGIES
  • Outdoor Color Camera, Dome, 3.6mm to 16mmOutdoor Color Camera,Dome,3.6mm to 16mm
  • Item # 35XT08
  • Mfr. Model # OID4
  • Outdoor Color Camera,Intensifier IP(r) Wide Dynamic Range Dome,Auto Iris Varifocal Lens,Voltage 12VDC,Height...More

Wireless Security System
  • BRK
  • Wireless Security SystemWireless Security System
  • Item # 41D742
  • Mfr. Model # DWS-401
  • Box Camera, Box, Fixed Focal Lens, Voltage 5VWidth (In.) 2-3/4, Depth (In.) 6-1/5, Height (In.) 8-1/2Focal...More

Outdoor Color Camera,Intense-IR Turret
  • SPECO TECHNOLOGIES
  • Outdoor Color Camera, Intense-IR TurretOutdoor Color Camera,Intense-IR Turret
  • Item # 22A913
  • Mfr. Model # CVC5845DNV
  • Outdoor Color Camera, Intense-IR Series Turret, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Height (In.)...More

Mini PTZ camera, WDR, D/N, Outdoor
  • INTERLOGIX
  • Mini PTZ camera, WDR, D/N, OutdoorMini PTZ camera, WDR, D/N, Outdoor
  • Item # 5KCK0
  • Mfr. Model # TVP-12DN-E
  • Pan Tilt Zoom Dome Camera, Outdoor, Day/Night, 12X Zoom Lens, Voltage 24VAC, Length (In.) 7-1/2, Width (In.)...More

WDR Camera,Traditional,C or CS Type
  • SPECO TECHNOLOGIES
  • WDR Camera, Traditional, C or CS TypeWDR Camera,Traditional,C or CS Type
  • Item # 49N861
  • Mfr. Model # WDRT6
  • Indoor Color Camera, Wide Dynamic Range Traditional, Lens Not Included, Will Work with Both C and CS Type...More

Outdoor Color Camera,Pan-Tilt-Zoom Dome
  • SPECO TECHNOLOGIES
  • Outdoor Color Camera, Pan-Tilt-Zoom DomeOutdoor Color Camera,Pan-Tilt-Zoom Dome
  • Item # 36K083
  • Mfr. Model # HTSD37X
  • Outdoor Color Camera, Pan-Tilt-Zoom Dome, 37x Optical Zoom Lens, Voltage 12VDC/24VAC, Height (In.) 8-5/8,...More

Camera,Bullet,720p
  • SWANN
  • Camera, Bullet, 720pCamera,Bullet,720p
  • Item # 33HG26
  • Mfr. Model # SWNHD-806CAM-US
  • Camera, Bullet, Length (In.) 6, Width (In.) 2-1/2, Height (In.) 3-1/2, Focal Length (mm) 4, Min. Light Level...More

Outdoor Color Camera,Dome
  • SPECO TECHNOLOGIES
  • Outdoor Color Camera, DomeOutdoor Color Camera,Dome
  • Item # 25DU13
  • Mfr. Model # HT7246H
  • Outdoor Color Camera, IntensifierH(TM) Series 960H Dome, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC,...More

Outdoor Color Camera,PIR IR Bullet
  • SPECO TECHNOLOGIES
  • Outdoor Color Camera, PIR IR BulletOutdoor Color Camera,PIR IR Bullet
  • Item # 12L282
  • Mfr. Model # CVC5100BPVF
  • Outdoor Color Camera, PIR IR Bullet, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Length (In.) 11-1/4,...More

Indoor Color Camera,Covert PIR
  • SPECO TECHNOLOGIES
  • Indoor Color Camera, Covert PIRIndoor Color Camera,Covert PIR
  • Item # 22A903
  • Mfr. Model # VL572PIR
  • Indoor Color Camera, Covert PIR, Pinhole Lens, Voltage 12VDC, Length (In.) 2, Width (In.) 2-3/4, Height (In.)...More

Bullet Camera,Weatherproof,IP66,640x480
  • GUARDIAN
  • Bullet Camera, Weatherproof, IP66,640x480Bullet Camera,Weatherproof,IP66,640x480
  • Item # 30ZN66
  • Mfr. Model # GC45
  • Bullet Camera, Weatherproof, H:60 V:43 Lens, Voltage 5V, Length (In.) 5-13/16, Width (In.) 2-11/16, Height...More

Indoor Camera,IR Bullet,Fixed Lens
  • SPECO TECHNOLOGIES
  • Indoor Camera, IR Bullet, Fixed LensIndoor Camera,IR Bullet,Fixed Lens
  • Item # 33UD29
  • Mfr. Model # HT648H
  • Indoor Color Camera, IR Bullet, Fixed Lens, Voltage 12VDC/24VAC, Height (In.) 3-29/32, Dia. (In.) 5-7/64,...More

Results per page: 16 | 32 | 48

Grainger offers an extensive security camera selection to help you find the CCTV camera that can fit your application. A weatherproof bullet camera can withstand the elements so you can monitor outdoor activities. A high-resolution color indoor camera can offer detailed video images. To create the perception of security without the expense, get a dummy camera that can deter bad behavior just by being there. Help enhance building safety with a security camera or CCTV camera from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More