Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
  • View MoreView Less
Lens
  • View MoreView Less
Voltage
  • View MoreView Less
Focal Length (mm)
  • View MoreView Less
Min. Light Level (Lux)
  • View MoreView Less
Line Resolution
  • View MoreView Less
Pixels
  • View MoreView Less
Power Consumption
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Closed Circuit TV Cameras

33 Results Found that Include 60 Products

Results per page: 16 | 32 | 48
Analog Camera,24VAC,44.3mm
  • SAMSUNG
  • Analog Camera, 24VAC, 44.3mmAnalog Camera,24VAC,44.3mm
  • Item # 30PP63
  • Mfr. Model # SCP-3120
  • Camera, Analog, Sold Separate Lens, Voltage 24VAC, Width (In.) 6-1/16, Height (In.) 5-29/32, Focal Length...More

Mini PTZ camera, WDR, D/N, Indoor
Outdoor Color Camera,Bullet,2 MP
  • SPECO TECHNOLOGIES
  • Outdoor Color Camera, Bullet, 2 MPOutdoor Color Camera,Bullet,2 MP
  • Item # 20JZ65
  • Mfr. Model # O2IR56B1
  • Outdoor Color IP Camera, 1080p HD-SDI Bullet, Auto Iris Varifocal Lens, Voltage 12VDC, Length (In.) 11-13/32,...More

Camera,IP Ntwork HD,Fixed Focal,4mm,3 MP
  • LTS
  • Camera, IP Ntwork HD, Fixed Focal, 4mm, 3 MPCamera,IP Ntwork HD,Fixed Focal,4mm,3 MP
  • Item # 33GT28
  • Mfr. Model # LTCMIP8332
  • Camera, IP Network HD, Fixed Focal Lens, Voltage 12VDC, Length (In.) 11-7/32, Width (In.) 4, Height (In.)...More

Camera,IP Network Bullet,2.8 to 12mm,3MP
  • LTS
  • Camera, IP Network Bullet, 2.8 to 12mm, 3MPIP Network HD Bullet Camera
  • Item # 33GT26
  • Mfr. Model # LTCMIP5333-S
  • Camera, IP Network HD Bullet, Varifocal Lens, Voltage 12VDC, Length (In.) 11-15/32, Width (In.) 4-1/8, Height...More

Camera,IP Network Box,2.8 to 12mm,2MP
  • LTS
  • Camera, IP Network Box, 2.8 to 12mm, 2MPCamera,IP Network Box,2.8 to 12mm,2MP
  • Item # 33GT25
  • Mfr. Model # LTCMIP2932
  • Camera, IP Network HD Box, Varifocal Lens, Voltage 12VDC, Length (In.) 5-11/16, Width (In.) 2-11/16, Height...More

Dome Camera,Variable Focal,1.3MP
  • GEOVISION
  • Dome Camera, Variable Focal, 1.3MPDome Camera,Variable Focal,1.3MP
  • Item # 48H951
  • Mfr. Model # GV-FD120D
  • Dome Camera, Low Lux Fixed, Variable Focal Lens, Voltage DC 12V/AC 24V/PoE, Length (In.) 6-1/10, Width (In.)...More

Dome Camera,Variable Focal,2MP
  • GEOVISION
  • Dome Camera, Variable Focal, 2MPFixed IP Camera Dome Camera
  • Item # 48H952
  • Mfr. Model # GV-FD220D
  • Dome Camera, Fixed IP Camera, Variable Focal Lens, Voltage DC 12V/AC 24V/PoE, Length (In.) 6-1/10, Width...More

Bullet Camera,Variable Focal,2MP
  • GEOVISION
  • Bullet Camera, Variable Focal, 2MPBullet Camera,Variable Focal,2MP
  • Item # 48H940
  • Mfr. Model # GV-BL2400
  • Bullet Camera, WDR Pro IR, Variable Focal Lens, Voltage DC 12V/AC 24V/PoE, Length (In.) 10-9/10, Width (In.)...More

Bullet Camera,Variable Focal,1.3MP
  • GEOVISION
  • Bullet Camera, Variable Focal, 1.3MPLow Lux IR Bullet Camera
  • Item # 48H939
  • Mfr. Model # GV-BL1200
  • Bullet Camera, Low Lux IR, Variable Focal Lens, Voltage DC 12V/AC 24V/PoE, Length (In.) 10-9/10, Width (In.)...More

Indoor Color Camera,IP Network,5 MP
  • GEOVISION
  • Indoor Color Camera, IP Network, 5 MPIndoor Color Camera,IP Network,5 MP
  • Item # 20VF73
  • Mfr. Model # GV1120-16
  • Indoor Color Camera, IP Network, 5 MP Lens, Voltage 12VDC/24VAC, Length (In.) 6-1/64, Width (In.) 4-21/64,...More

Pan Tilt Camera,IP Network,3 MP
  • GEOVISION
  • Pan Tilt Camera, IP Network, 3 MPIP Network Pan Tilt Camera
  • Item # 20VF89
  • Mfr. Model # GV-PT320D
  • Pan Tilt Camera, IP Network, 3 MP Lens, Voltage 12VDC, Length (In.) 4-29/32, Width (In.) 4-53/64, Depth (In.)...More

IP Camera,Dome,1920 x 1080
  • JVC
  • IP Camera, Dome, 1920 x 1080Dome IP Camera
  • Item # 20KP59
  • Mfr. Model # VN-H237UA
  • IP Camera, Dome, Auto Iris Varifocal Lens, Voltage PoE, Length (In.) 6-1/2, Width (In.) 6-1/2, Height (In.)...More

IP Camera,Box,1920 x 1080
  • JVC
  • IP Camera, Box, 1920 x 1080IP Camera,Box,1920 x 1080
  • Item # 20KP63
  • Mfr. Model # VN-H137UA
  • IP Camera, Box, Fixed Lens, Voltage PoE, Length (In.) 9-29/64, Width (In.) 6-1/2, Height (In.) 4-23/32, Focal...More

Outdoor Camera,5MP,2592x1944
  • SPECO TECHNOLOGIES
  • Outdoor Camera, 5MP, 2592x1944Outdoor Camera,5MP,2592x1944
  • Item # 33GT50
  • Mfr. Model # O5MDP1
  • Outdoor Color IP Camera, Wide Dynamic Range Miniture Dome, Panomorph Lens, Voltage 12VDC, Height (In.)...More

Indoor Color Camera,Wide Range-Counter
  • SPECO TECHNOLOGIES
  • Indoor Color Camera, Wide Range-CounterIndoor Color Camera,Wide Range-Counter
  • Item # 5JGL4
  • Mfr. Model # TC25VF
  • Indoor Color Camera, Wide Dynamic Range-Counter, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Length (In.)...More

Dome Camera,Network,DC Auto Iris,12.95W
  • SAMSUNG
  • Dome Camera, Network, DC Auto Iris, 12.95WDome Camera,Network,DC Auto Iris,12.95W
  • Item # 35XR16
  • Mfr. Model # SNV-5084R
  • Dome Camera, Network, DC Auto Iris Lens, Voltage 12VDC/24VAC/PoE, Width (In.) 6-5/16, Height (In.) 4-43/64,...More

Dome Camera,DC Auto Iris,3 to 8.5mm L
  • SAMSUNG
  • Dome Camera, DC Auto Iris, 3 to 8.5mm LDome Camera,DC Auto Iris,3 to 8.5mm L
  • Item # 35XR14
  • Mfr. Model # SNV-7084
  • Dome Camera, Network, DC Auto Iris Lens, Voltage 12VDC/24VAC/PoE, Width (In.) 6-5/16, Height (In.) 4-43/64,...More

Weatherproof Bullet Camera,IP Network
  • SAMSUNG
  • Weatherproof Bullet Camera, IP NetworkWeatherproof Bullet Camera,IP Network
  • Item # 38AW70
  • Mfr. Model # SNO-5084R
  • Weatheproof Bullet Camera, IP Network, Motorized Varifocal Lens, Voltage 12VDC/24VAC/PoE, Length (In.)...More

Dome Camera,Network,DC Auto Iris,0.1 lux
  • SAMSUNG
  • Dome Camera, Network, DC Auto Iris, 0.1 luxDome Camera,Network,DC Auto Iris,0.1 lux
  • Item # 35XR10
  • Mfr. Model # SND-7084
  • Dome Camera, Network, DC Auto Iris Lens, Voltage 12VDC/PoE, Width (In.) 5-13/64, Height (In.) 4-15/64, Focal...More

Dome Camera,Network,DC Auto Iris,12VDC
  • SAMSUNG
  • Dome Camera, Network, DC Auto Iris, 12VDCDome Camera,Network,DC Auto Iris,12VDC
  • Item # 35XR09
  • Mfr. Model # SND-7084R
  • Dome Camera, Network, DC Auto Iris Lens, Voltage 12VDC/PoE, Width (In.) 5-13/64, Height (In.) 4-15/64, Focal...More

Outdoor Color Camera,Dome
  • SPECO TECHNOLOGIES
  • Outdoor Color Camera, DomePan-Tilt-Zoom Dome Outdoor Color IP Camera
  • Item # 20KA31
  • Mfr. Model # HTSD12X
  • Outdoor Color IP Camera, Pan-Tilt-Zoom Dome, 12x Optical Zoom Lens, Voltage 12VDC/24VAC, Height (In.)...More

Results per page: 16 | 32 | 48