Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Lens
Voltage
Focal Length (mm)
Min. Light Level (Lux)
Line Resolution
Pixels
Power Consumption
Brand
  • View MoreView Less
Price
Shop By

Closed Circuit TV Cameras

5 Results Found that Include 5 Products 

Results per page: 16 | 32 | 48
    Bullet Camera, Wireless, IP66, 640x480
    • UNIDEN
    • Bullet Camera, Wireless, IP66, 640x480
    • Item # 30ZN68
    • Mfr. Model # UDSC15
    • Bullet Camera, Wireless, H:60 V:43 Lens, Voltage 5V, Length (In.) 4-11/16, Dia. (In.) 2-11/16, Focal Length...More

    Bullet Camera, IP Network, IP66, 640x480
    • UNIDEN
    • Bullet Camera, IP Network, IP66, 640x480
    • Item # 30ZN71
    • Mfr. Model # APPCAM23
    • Bullet Camera, IP Network, H:60 V:43 Lens, Voltage 5V, Length (In.) 3-13/16, Dia. (In.) 1-15/16, Focal Length...More

    Outdoor Camera,IP Network,5V
    • UNIDEN
    • Outdoor Camera, IP Network, 5V
    • Item # 32RT48
    • Mfr. Model # APPCAM25HD
    • Outdoor Camera, IP Network, Voltage 5, Width (In.) 2, Depth (In.) 2, Height (In.) 5, Line Resolution 720P at...More

    Indoor Camera,Pan/Tilt IP,5V
    • UNIDEN
    • Indoor Camera, Pan/Tilt IP, 5V
    • Item # 32RT49
    • Mfr. Model # APPCAM26PT
    • Indoor Camera, Pan/Tilt IP, Voltage 5, Width (In.) 4, Depth (In.) 4, Height (In.) 7, Line Resolution 720P at...More

    Indoor Camera,IP Network,5V
    • UNIDEN
    • Indoor Camera, IP Network, 5V
    • Item # 32RT47
    • Mfr. Model # APPCAM21
    • Indoor Camera, IP Network, Voltage 5, Width (In.) 3, Depth (In.) 1, Height (In.) 4, Line Resolution VGA at...More

    Results per page: 16 | 32 | 48