Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Closed Circuit TV Camera Lenses

14 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Autoiris Lens, CS Mount
    • INTERLOGIX
    • Autoiris Lens, CS MountAutoiris Lens, CS Mount
    • Item # 3FVP1
    • Mfr. Model # KTL-2.7-13.5VA
    • Autoiris Lens, CS Mount, Focal Length 2.7 to 13.5 mm, Aperture Ratio f/1.3, Day/Night, For Use With Closed...More

    Varifocal Manual Lens,2.8 to 12mm,Analog
    Auto Iris Lens,2.8 to 10mm,1:1.4 to 360
    CCTV Camera Lens,Varifocal,7.5 to 50mm
    • INMOTION
    • CCTV Camera Lens, Varifocal, 7.5 to 50mmCCTV Camera Lens,Varifocal,7.5 to 50mm
    • Item # 31EX02
    • Mfr. Model # INLS755DN
    • CCTV Camera Lens, Varifocal, Focal Length (mm) 7.5 to 50, Aperture Ratio f/1.3, Deliver Crisp Color Images In...More

    Auto Iris Lens,3.5 to 8mm,1:1.0 to 360
    P-Iris Lens,3.1 to 8mm,1:1.2 to 360
    CCTV Camera Lens,Varifocal,2.8 to 12mm
    • INMOTION
    • CCTV Camera Lens, Varifocal, 2.8 to 12mmCCTV Camera Lens,Varifocal,2.8 to 12mm
    • Item # 31EX04
    • Mfr. Model # INLS2812DN
    • CCTV Camera Lens, Varifocal, Focal Length (mm) 2.8 to 12, Aperture Ratio f/1.2, Deliver Crisp Color Images In...More

    Auto Iris Lens,8 to 80mm,f/1.2
    Auto Iris Lens,3.1 to 8mm,1:1.2 to 360
    CCTV Camera Varifocal Lens,2.7mm
    • SAMSUNG
    • CCTV Camera Varifocal Lens, 2.7mmCCTV Camera Varifocal Lens,2.7mm
    • Item # 35XR42
    • Mfr. Model # SLA-F-M226DN
    • CCTV Camera Varifocal Lens, DC-Iris, Focal Length (mm) 2.7, Color, Black and White Function, For Indoor and...More

    Lens,DC-Iris,12mm to 40mm,1.8 to 360
    • SAMSUNG
    • Lens, DC-Iris, 12mm to 40mm, 1.8 to 360Lens,DC-Iris,12mm to 40mm,1.8 to 360
    • Item # 38YH60
    • Mfr. Model # SLA-E-M1240DN
    • Lens, DC-Iris, Focal Length (mm) 12 to 40, Aperture Ratio 1.8 to 360, High Image Quality Monitoring with...More

    Lens,Fixed,0 to 2.1mm
    • SAMSUNG
    • Lens, Fixed, 0 to 2.1mmLens,Fixed,0 to 2.1mm
    • Item # 35XR41
    • Mfr. Model # SLA-M-M21D
    • Lens, Fixed, Focal Length (mm) 0 to 2.1, Aperture Ratio f/1.8, Wider Coverage, For Building, Retail, School,...More

    CCTV Camera Varifocal Lens,3.3mm
    • SAMSUNG
    • CCTV Camera Varifocal Lens, 3.3mmCCTV Camera Varifocal Lens,3.3mm
    • Item # 35XR43
    • Mfr. Model # SLA-F-M1550DN
    • CCTV Camera Varifocal Lens, DC-Iris, Focal Length (mm) 3.3, Color, Black and White Function, For Indoor and...More

    Lens,DC-Iris,4.1mm to 9mm
    • SAMSUNG
    • Lens, DC-Iris, 4.1mm to 9mmLens,DC-Iris,4.1mm to 9mm
    • Item # 38YH61
    • Mfr. Model # SLA-F-M419DN
    • Lens, DC-Iris, Focal Length (mm) 4.1 to 9, Aperture Ratio f/1.6, Provides Exceptional Low Light Performance...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More