Skip Content

Filter Results By

Brand
Price
Shop By

Closed Circuit TV Camera Lenses

23 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    CCTV Camera Varifocal Lens,3.5-8mm
    • SPECO TECHNOLOGIES
    • CCTV Camera Varifocal Lens, 3.5-8mmCCTV Camera Varifocal Lens,3.5-8mm
    • Item # 1ZMD9
    • Mfr. Model # VF3.58DC
    • CCTV Camera Varifocal Lens, Analog, Focal Length (mm) 3.5 to 8, Aperture Ratio f/1.4, Visible and Infrared...More

    CCTV Camera Varifocal Lens,2.8-12mm
    • SPECO TECHNOLOGIES
    • CCTV Camera Varifocal Lens, 2.8-12mmCCTV Camera Varifocal Lens,2.8-12mm
    • Item # 1ZME1
    • Mfr. Model # VF2.812DC
    • CCTV Camera Varifocal Lens, Analog, Focal Length (mm) 2.8 to 12, Aperture Ratio f/1.4, Visible and Infrared...More

    CCTV Camera Varifocal Lens,6-60mm
    • SPECO TECHNOLOGIES
    • CCTV Camera Varifocal Lens, 6-60mmCCTV Camera Varifocal Lens,6-60mm
    • Item # 1ZME3
    • Mfr. Model # VF660DC
    • CCTV Camera Varifocal Lens, Analog, Focal Length (mm) 6 to 60, Aperture Ratio f/1.6, Visible and Infrared...More

    Autoiris Lens, CS Mount
    • INTERLOGIX
    • Autoiris Lens, CS MountAutoiris Lens, CS Mount
    • Item # 3FVP1
    • Mfr. Model # KTL-2.7-13.5VA
    • Autoiris Lens, CS Mount, Focal Length 2.7 to 13.5 mm, Aperture Ratio f/1.3, Day/Night, For Use With Closed...More

    CCTV Camera Lens,Varifocal,2.8 to 12mm
    • INMOTION
    • CCTV Camera Lens, Varifocal, 2.8 to 12mmCCTV Camera Lens,Varifocal,2.8 to 12mm
    • Item # 31EX04
    • Mfr. Model # INLS2812DN
    • CCTV Camera Lens, Varifocal, Focal Length (mm) 2.8 to 12, Aperture Ratio f/1.2, Deliver Crisp Color Images In...More

    Auto Iris Lens,3.5 to 8mm,1:1.0 to 360
    Auto Iris Lens,2.8 to 12mm,1:1.3 to 360
    P-Iris Lens,3.1 to 8mm,1:1.2 to 360
    Auto Iris Lens,5 to 50mm,1:1.3 to 360
    Varifocal Manual Lens,2.8 to 12mm,Analog
    Auto Iris Lens,3.1 to 8mm,1:1.2 to 360
    Auto Iris Lens,12 to 240mm,f/1.6
    Auto Iris Lens,2.8 to 10mm,1:1.4 to 360
    CCTV Camera Lens,Varifocal,7.5 to 50mm
    • INMOTION
    • CCTV Camera Lens, Varifocal, 7.5 to 50mmCCTV Camera Lens,Varifocal,7.5 to 50mm
    • Item # 31EX02
    • Mfr. Model # INLS755DN
    • CCTV Camera Lens, Varifocal, Focal Length (mm) 7.5 to 50, Aperture Ratio f/1.3, Deliver Crisp Color Images In...More

    Auto Iris Lens,1:1.4 to 360
    Auto Iris Lens,8 to 80mm,f/1.2
    Lens,DC-Iris,4.1mm to 9mm
    • SAMSUNG
    • Lens, DC-Iris, 4.1mm to 9mmLens,DC-Iris,4.1mm to 9mm
    • Item # 38YH61
    • Mfr. Model # SLA-F-M419DN
    • Lens, DC-Iris, Focal Length (mm) 4.1 to 9, Aperture Ratio f/1.6, Provides Exceptional Low Light Performance...More

    CCTV Camera Lens,Varifocal,2.8 to 12mm
    • INMOTION
    • CCTV Camera Lens, Varifocal, 2.8 to 12mmCCTV Camera Lens,Varifocal,2.8 to 12mm
    • Item # 40CG69
    • Mfr. Model # INLS2812DN-2MP
    • CCTV Camera Lens, Varifocal, Focal Length (mm) 2.8 to 12, Aperture Ratio f/1.4, High Resolution Images,...More

    Lens,Fixed,0 to 2.1mm
    • SAMSUNG
    • Lens, Fixed, 0 to 2.1mmLens,Fixed,0 to 2.1mm
    • Item # 35XR41
    • Mfr. Model # SLA-M-M21D
    • Lens, Fixed, Focal Length (mm) 0 to 2.1, Aperture Ratio f/1.8, Wider Coverage, For Building, Retail, School,...More

    CCTV Camera Varifocal Lens,3.3mm
    • SAMSUNG
    • CCTV Camera Varifocal Lens, 3.3mmCCTV Camera Varifocal Lens,3.3mm
    • Item # 35XR43
    • Mfr. Model # SLA-F-M1550DN
    • CCTV Camera Varifocal Lens, DC-Iris, Focal Length (mm) 3.3, Color, Black and White Function, For Indoor and...More

    CCTV Camera Lens,Varifocal,5 to 100mm
    • INMOTION
    • CCTV Camera Lens, Varifocal, 5 to 100mmCCTV Camera Lens,Varifocal,5 to 100mm
    • Item # 40CG70
    • Mfr. Model # INLS5100DN-1.3MP
    • CCTV Camera Lens, Varifocal, Focal Length (mm) 5 to 100, Aperture Ratio f/1.6, High Resolution Images,...More

    Lens,DC-Iris,12mm to 40mm,1.8 to 360
    • SAMSUNG
    • Lens, DC-Iris, 12mm to 40mm, 1.8 to 360Lens,DC-Iris,12mm to 40mm,1.8 to 360
    • Item # 38YH60
    • Mfr. Model # SLA-E-M1240DN
    • Lens, DC-Iris, Focal Length (mm) 12 to 40, Aperture Ratio 1.8 to 360, High Image Quality Monitoring with...More

    CCTV Camera Varifocal Lens,2.7mm
    • SAMSUNG
    • CCTV Camera Varifocal Lens, 2.7mmCCTV Camera Varifocal Lens,2.7mm
    • Item # 35XR42
    • Mfr. Model # SLA-F-M226DN
    • CCTV Camera Varifocal Lens, DC-Iris, Focal Length (mm) 2.7, Color, Black and White Function, For Indoor and...More

    Results per page: 16 | 32 | 48

      High-quality security camera lens options from Grainger offer a varifocal feature that lets you manually adjust the field of view and then lock the settings in place with locking screws. Choose from a variety of focal lengths to help determine which CCTV camera lens can fit your application. Find your security camera lens at Grainger today!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More