Skip Content

Filter Results By

Item
Display Type
Time Format
Movement Type
Shape
Overall Dia.
Face Dia.
Power Source
Mount
Case Material
Case Color
Brand
Price
Shop By
Ratings

Clocks

37 Results Found that Include 118 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Clock,Radio Control,Silver
  • GRAINGER APPROVED
  • Digital Clock, Radio Control, Silver Digital Clock,Radio Control,Silver
  • Item # 1TKA2
  • Mfr. Model # 4625G
  • Atomic Thermometer Clock, Digital, 12 Hour, 24 Hour, Shape Rectangle, Width 11 In., Depth 1-1/2 In., Height 6...More

Atomic Clock Radio,Digital
  • CONTROL COMPANY
  • Atomic Clock Radio, Digital Atomic Clock Radio,Digital
  • Item # 8YPG2
  • Mfr. Model # 1087
  • Radio Atomc Clock, Digital, 12 Hour, 24 Hour, Shape Rectangle, Width 16-1/2 In., Depth 1-1/4 In., Height...More

Analog Clock,Radio Control,13-1/2,Black
  • GRAINGER APPROVED
  • Analog Clock, Radio Control, 13-1/2, Black Analog Clock,Radio Control,13-1/2,Black
  • Item # 3FE17
  • Mfr. Model # 3959G
  • Quartz Atomic DST Clock, Analog, 12 Hour, Movement Type Quartz, Shape Round, Overall Dia. 13-1/2 In., Face...More

  • SALES & MARKETING ASSOCIATES
  • Clock Clock
  • Multiple product options available

    Multiple product options available

  • ABILITY ONE
  • Clock Clock
  • Multiple product options available

    Multiple product options available

BASIC WHITE CLOCK,12 1/2 In Dia
  • GRAINGER APPROVED
  • BASIC WHITE CLOCK, 12 1/2 In Dia BASIC WHITE CLOCK,12 1/2 In Dia
  • Item # 3LYK5
  • Mfr. Model # 3LYK5
  • Clock, Analog, 12 Hour, Shape Round, Overall Dia. 12-1/2 In., Depth 2-7/8 In., Power Source (1)AA Battery,...More

Digital Radio Atomic Wall Clock
  • CONTROL COMPANY
  • Digital Radio Atomic Wall Clock Digital Radio Atomic Wall Clock
  • Item # 9G061
  • Mfr. Model # 1076
  • Digital Radio Atomic Wall Clock, 24 Hour, Shape Square, Height 8-3/4 In., Digit Size 3-5/8 In., Power Source...More

Clock/Thermometer/Humidity
  • TRACEABLE
  • Clock/Thermometer/Humidity Clock/Thermometer/Humidity
  • Item # 8RM85
  • Mfr. Model # 1071
  • Clock/Thermometer/Humidity, Overall Dia. 12-1/2 In., Power Source AA Battery, Case Material Plastic, Face...More

  • AMERICAN
  • Clock Clock
  • Multiple product options available

    Multiple product options available

Analog Thermo-Hygrometer Clock,Radio Ctl
  • GRAINGER APPROVED
  • Analog Thermo-Hygrometer Clock, Radio Ctl Analog Thermo-Hygrometer Clock,Radio Ctl
  • Item # 2CJA5
  • Mfr. Model # 2CJA5
  • Atomic Thermohygrometer Clock, Analog, 12 Hour, Shape Round, Overall Dia. 18-1/8 In., Face Dia. 14-3/8 In.,...More

LED Clock,Black with Red Display
  • GRAINGER APPROVED
  • LED Clock, Black with Red Display LED Clock,Black with Red Display
  • Item # 8AV98
  • Mfr. Model # 1033-1113
  • LED Clock, LED Clock, Shape Rectangle, Width 13-1/2 In., Height 7-1/10 In., Digit Size 4 In., Case Material...More

Indoor/Outdoor Clock
  • CONTROL COMPANY
  • Indoor/Outdoor Clock Indoor/Outdoor Clock
  • Item # 8CXP9
  • Mfr. Model # 1078
  • Indoor/Outdoor Clock, Overall Dia. 7 In., Face Dia. 5 In., Readable from 15 ft., Power Source AA Battery,...More

Radio-Controlled Clock
  • CONTROL COMPANY
  • Radio-Controlled Clock Radio-Controlled Clock
  • Item # 9GG96
  • Mfr. Model # 5125
  • Radio-Controlled Clock, Height 3 In., Digit Size 1/2 In., Power Source 1 AA Battery, Face Color Gray,...More

Thermohygrometer Clock,9.75 In Dia.,Wht
  • DURAC
  • Thermohygrometer Clock, 9.75 In Dia., Wht Thermohygrometer Clock,9.75 In Dia.,Wht
  • Item # 3LYR1
  • Mfr. Model # 241
  • Thermohygrometer Clock, Analog, 12 Hour, Shape Round, Overall Dia. 9-3/4 In., Face Dia. 8-3/4 In., Depth...More

Wireless Digital Timer,Digital,6 Digit
  • PYRAMID
  • Wireless Digital Timer, Digital, 6 Digit Wireless Digital Timer,Digital,6 Digit
  • Item # 4XLA9
  • Mfr. Model # 9D26BRCT
  • Wireless Digital Timer, Digital, 12 Hour, 24 Hour, Shape Rectangle, Width 11-1/8 In., Depth 1-7/16 In.,...More

Master Clock Controller,Digital,12 Hour
  • PYRAMID
  • Master Clock Controller, Digital, 12 Hour Master Clock Controller,Digital,12 Hour
  • Item # 1PB82
  • Mfr. Model # 7000
  • Master Clock Controller, Digital, 12 Hour, Shape Square, Width 6-3/8 In., Depth 3-1/2 In., Height 4-5/8 In.,...More

Synchronized LED POE Clock,Digital
  • PYRAMID
  • Synchronized LED POE Clock, Digital Synchronized LED POE Clock,Digital
  • Item # 15F572
  • Mfr. Model # SED4R4LDRB
  • Synchronized LED POE Clock, Digital, 12 Hour, 24 Hour, Shape Rectangular, Width 11-1/2 In., Depth 1-1/2 In.,...More

Clock,LCD,3-5/8inHx5-7/16inW,Plastic
  • FIRST ALERT
  • Clock, LCD, 3-5/8inHx5-7/16inW, Plastic Clock,LCD,3-5/8inHx5-7/16inW,Plastic
  • Item # 45NL23
  • Mfr. Model # SFA2200
  • Clock, LCD, 12 Hour w/Seconds Face, Movement Type Digital, Shape Square, Overall Dia. 4 In., Face Dia. 3 In.,...More

Analog Pendulum Clock,Black
  • GRAINGER APPROVED
  • Analog Pendulum Clock, Black Analog Pendulum Clock,Black
  • Item # 2CHZ5
  • Mfr. Model # 2CHZ5
  • Quartz Pendulum Clock, Analog, 12 Hour, Movement Type Quartz, Shape Round, Overall Dia. 12-1/8 In., Face Dia....More

Mini Clock,1.6 In x  0.3 In
  • CONTROL COMPANY
  • Mini Clock, 1.6 In x 0.3 In Mini Clock,1.6 In x 0.3 In
  • Item # 8XTR3
  • Mfr. Model # 1003
  • Mini Clock, Face Dia. 1.6 In., Depth 0.3 In., Case Material Metal, Face Color Blue, Includes Traceable(R)...More

Results per page:  16 | 32 | 48

Grainger carries a huge selection of reliable clocks to help you keep track of time in the workplace. Quartz atomic clocks use radio signals to help automatically reset themselves and can automatically adjust for Daylight Savings Time. Digital alarm clocks with alarm, snooze and p.m. indicator functions can be ideal for hotel rooms. Hang a double-sided clock from the wall or ceiling of a hallway so time can be seen both coming and going. Shop Grainger for clocks today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More