Filter Results By

Applied Filters Clear All

Price
Shop By

Clips, Push Pins, and Rubber Bands

15 Results Found that Include 15 Products 

 |  Results per page: 16 | 32 | 48

    Rubber Band Ball, #30,3-3/16x1/8in, Asst

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFX9 | Mfr. Model # 2WFX9

    Catalog Page # NA

    Rubber Band Ball, Size #30, Length 3-3/16 In., Width 1/8 In., Material Rubber, Color Assorted

    Binder Clip, 3/4 In, Metal, Assorted, Pk 40

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFX5 | Mfr. Model # 2WFX5

    Catalog Page # NA

    Binder Clip, Size 3/4 In., Holding Capacity 3/8 In., Material Metal, Color Assorted, Package Quantity 40

    Paper Clip, 1 1/3 In, Asrt, Mtl, PK100

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFV4 | Mfr. Model # 2WFV4

    Catalog Page # NA

    Paper Clip, Size Small, Color Assorted, Material Metal, Package Quantity 100

    Paper Clip, 2 In, Asrt, Metal, PK100

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFV5 | Mfr. Model # 2WFV5

    Catalog Page # NA

    Paper Clip, Size Large, Color Assorted, Material Metal, Package Quantity 100

    Binder Clip, 1-1/4 In, Metal, Assorted, Pk24

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFX7 | Mfr. Model # 2WFX7

    Catalog Page # NA

    Binder Clip, Size 1-1/4 In., Holding Capacity 5/8 In., Material Metal, Color Assorted, Package Quantity 24

    Butterfly Clamp, 1 1/2 In, Smll, PK30

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFV1 | Mfr. Model # 2WFV1

    Catalog Page # NA

    Butterfly Clamp, Size Small, Color Silver, Material Metal, Package Quantity 30

    Bulldog Clip, 3in W, Asrt, PK12

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFW4 | Mfr. Model # 2WFW4

    Catalog Page # NA

    Bulldog Clip, 3 In.W, Holding Capacity 1 In., Color Assorted, Material Metal

    Butterfly Clamp, 2 5/8 In, Lrg, PK30

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFU9 | Mfr. Model # 2WFU9

    Catalog Page # NA

    Butterfly Clamp, Size Large, Color Silver, Material Metal, Package Quantity 30

    Bulldog Clip, 2 5/8in W, Asrt, PK12

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFW3 | Mfr. Model # 2WFW3

    Catalog Page # NA

    Bulldog Clip, 2-5/8 In.W, Holding Capacity 7/8 In., Color Assorted, Material Metal

    Paper Clip, 2 In, Asrt, Metal, PK50

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFV3 | Mfr. Model # 2WFV3

    Catalog Page # NA

    Paper Clip, Size Large, Color Assorted, Material Metal, Package Quantity 50

    Paper Clip, 1 In, Asrt, Plastic, PK100

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFU7 | Mfr. Model # 2WFU7

    Catalog Page # NA

    Paper Clip, Size Small, Color Assorted, Material Plastic, Package Quantity 100

    Paper Clip, 1 1/3In, Asrt, Metal, PK80

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFV2 | Mfr. Model # 2WFV2

    Catalog Page # NA

    Paper Clip, Size Small, Color Assorted, Material Metal, Package Quantity 80

    Bulldog Clip, 1in W, Assorted, PK12

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFW1 | Mfr. Model # 2WFW1

    Catalog Page # NA

    Bulldog Clip, 1 In.W, Holding Capacity 5/16 In., Color Assorted, Material Metal

    Paper Clip, 1 1/2In, Asrt, Plstc, PK50

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFU8 | Mfr. Model # 2WFU8

    Catalog Page # NA

    Paper Clip, Size Large, Color Assorted, Material Plastic, Package Quantity 50

    Bulldog Clip, 1 1/4in W, Asrt, PK12

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFW2 | Mfr. Model # 2WFW2

    Catalog Page # NA

    Bulldog Clip, 1-1/4 In.W, Holding Capacity 7/16 In., Color Assorted, Material Metal

     |  Results per page: 16 | 32 | 48
      loader image