Skip Content

Filter Results By

Applied Filters Clear All

Item
Color
Width
Length
Number of Sheets per Mat
Brand
Price
  • View MoreView Less
Shop By
Ratings

Cleanroom Tacky Mats

3 Results Found that Include 4 Products

Results per page: 16 | 32 | 48
    Tacky Mat,White,25in.W x 45in.L
    • 3M
    • Tacky Mat, White, 25in.W x 45in.LTacky Mat
    • Item # 20FV68
    • Mfr. Model # 5830-25X45
    • Tacky Mat, White, Width 25 In., Length 45 In., Material Polyethylene Film, Backing Acrylic Adhesive, Number...More

    Reusable Tacky Mat,27 x 48 In.
    • WEARWELL
    • Reusable Tacky Mat, 27 x 48 In.Tacky Mat
    • Item # 4DFK5
    • Mfr. Model # 092
    • Tacky Mat, Width 27 In., Length 48 In., Material Tacky Polymer, Mat Properties Static Dissipative,...More

    Results per page: 16 | 32 | 48