Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Cleaning

9 Results Found that Include 9 Products 

 |  Results per page: 16 | 32 | 48

    Trash Grabber, 51 In, Squeeze

    UNGER

    Grainger Item # 5PE69 | Mfr. Model # NN140

    Catalog Page # 1832 (PDF)

    Trash GrabberLength 51 In., Length (In.) 51, Handle Type Squeeze

    Telescopic Extension Pole, 78-156 In L

    UNGER

    Grainger Item # 3U443 | Mfr. Model # EZ400

    Catalog Page # 1833 (PDF)

    Telescopic Extension Pole, Length 78 to 156 In., Material Nylon/Anodized Aluminum, Silver/Green, For Use With...More

    Replacement Blade, 8 In. L, Black, PK 10

    UNGER

    Grainger Item # 2RMZ7 | Mfr. Model # 15993

    Catalog Page # 1832 (PDF)

    Replacement Scraper Blade, Blade Length 8 In., Blade Material Carbon Steel, Blade Style Tapered Edge, Black,...More

    Brush and Pole Kit, 10 x 3 In

    UNGER

    Grainger Item # 13R150 | Mfr. Model # 16972

    Catalog Page # NA

    Brush and Pole Kit, Overall Length 48 In., Bristle Color Blue, Trim Length 2-1/2 In.

    Squeegee, Black, 18 In. L, Aluminium

    UNGER

    Grainger Item # 24K374 | Mfr. Model # EN450

    Catalog Page # NA

    Window Squeegee, Black, Blade Length 18 In., Blade Material Aluminum

    Floor Squeegee, Black, 2 In. L, Foam Rubber

    UNGER

    Grainger Item # 6DTG2 | Mfr. Model # HM22A

    Catalog Page # NA

    Floor Squeegee, Black, Blade Length 2 In., Blade Style Straight Double Blade, Blade Material Foam Rubber,...More

    Squeegee, Black, 14 In. L, Aluminium

    UNGER

    Grainger Item # 24K373 | Mfr. Model # EN350

    Catalog Page # NA

    Window Squeegee, Black, Blade Length 14 In., Blade Material Aluminum

    Window Squeegee, Black, 12 In. L, Rubber

    UNGER

    Grainger Item # 24K372 | Mfr. Model # EN300

    Catalog Page # NA

    Window Washer and Squeegee, Black, Blade Length 12 In., Blade Material Rubber, For Use With Ninja Channel,...More

    Cone Adapter, For Carbontec Brushes

    UNGER

    Grainger Item # 24K367 | Mfr. Model # FTLCA

    Catalog Page # NA

    Cone Adapter, Material Aluminum, Color Gray, For Use With Carbontec Brushes

     |  Results per page: 16 | 32 | 48
      loader image