Skip Content

Filter Results By

Cleaning

96 Results Found that Include 192 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • UNGER
  • Duster Duster
  • Multiple product options available

    Multiple product options available

15" Lambswool Flexible Duster, 1 EA
12" Galavanized Wire and Horse Hair Duster Brush, 1&#x
11" Galavanized Wire and Polypropylene Curved Head Pipe
6 gal. Green Polyethylene Bucket, 1  EA
Polypropylene Soft Brush Head
26" Bowl Brush, 1 EA
  • UNGER
  • 26" Bowl Brush, 1 EA 26" Bowl Brush, 1 EA
  • Item # 8YE67
  • Mfr. Model # BBCOR
  • Bowl Brush, Overall Length 26 In., Bristle Color Red, Handle Color Gray, Fill Type Nylon, Handle Material...More

Replacement Brush Head,PK2
Silver/Green Aluminum Squeegee Handle, Length 58"
Scraper,60 In Length
Plastic Long Handled Dust Pan with Broom, Overall Length&#x
Window Cleaning Kit,5 Ft
  • UNGER
  • Window Cleaning Kit, 5 Ft Window Cleaning Kit,5 Ft
  • Item # 13R147
  • Mfr. Model # 16969
  • Window Cleaning Kit, Material Microfiber, Color White, Blue and Green, Includes Squeegee, Washer and 5 Ft...More

42" Trash Picker, Grip Handle Type, 1 EA
26" Bowl Brush with Holder, 1 EA
  • UNGER
  • 26" Bowl Brush with Holder, 1 EA 26" Bowl Brush with Holder, 1 EA
  • Item # 5PE64
  • Mfr. Model # BBWHR
  • Bowl Brush with Holder, Overall Length 26 In., Brush Length 2 In., Brush Dia. 3-1/2 In., Bristle Color Red,...More

Polypropylene Swivel Head Brush, 3" x 8", 1 EA
16-1/2" Brush Holder, 1 EA
13" Microfiber Ceiling Fan Duster, 1 EA
Tan, Rubber Smoke and Soot Sponge, Length 3", Width&#x
Bucket Sieve,Black,18 in. Washers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More