Skip Content

Filter Results By

Applied Filters Clear All

Cleaning

36 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Air Freshener,Bahama Breeze(R),10 oz.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Air Freshener, Bahama Breeze(R), 10 oz. Air Freshener
  • Item # 2DBZ3
  • Mfr. Model # 2DBZ3
  • Air Freshener, Fragrance Bahama Breeze(R), Size 20 oz., Container Type Aerosol Can, Recommended Dilution...More

  • Category : Surface and Air Deodorants
20 oz. Metal Stainless Steel Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 20 oz. Metal Stainless Steel Cleaner, 1 EA 20 oz. Metal Stainless Steel Cleaner, 1 EA
  • Item # 24Y898
  • Mfr. Model # 3452049490
  • Stainless Steel Cleaner, Size 20 oz., Net Weight 18 oz., Container Type Aerosol Can, For Use On Stainless...More

  • Category : Metal Polish and Stone Care
32 oz. Toilet Bowl Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 32 oz. Toilet Bowl Cleaner, 1 EA Toilet Bowl Cleaner
  • Item # 2LEF5
  • Mfr. Model # 2LEF5
  • Toilet Bowl Cleaner, Size 32 oz., Container Type Bottle, Contains 23 Percent Hydrochloric Acid, Standards EPA...More

  • Category : Toilet Bowl Cleaners
Silver Metal Broom Brace, Length 12-1/2"
Liquid Deodorizer,Size 1 gal.,Floral
  • TM

    Grainger Choice

  • TOUGH GUY
  • Utility Container Utility Container
  • Multiple product options available

    Multiple product options available

  • Category : Utility Waste Containers
50 lb. Powder Laundry Detergent, 1 EA
Green Flagged Synthetic Push Broom, Block Size 36", Ha
  • TM

    Grainger Choice

  • TOUGH GUY
  • Green Flagged Synthetic Push Broom, Block Size 36", Hardwood Block Material Push Broom
  • Item # 3U767
  • Mfr. Model # 3U767
  • Push Broom, Bristle Material Green Flagged Synthetic, Broom Type Fine Sweeping, Trim Length 3 In., Block...More

  • Category : Push Brooms
Cotton Cut-End Wet Mop, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Cut-End Wet Mop, 1 EA Cut-End Wet Mop
  • Item # 1TYR8
  • Mfr. Model # 1TYR8
  • Cut-End Wet Mop, Basic Material Cotton, Mop Style String, End Type Cut-End, Material Cotton, Blue,...More

  • Category : Wet Mop Heads
10" Foam Truck Wash Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Foam Truck Wash Brush 10" Foam Truck Wash Brush
  • Item # 5A171
  • Mfr. Model # 5A171
  • Truck Wash Brush, Overall Length 10 In., Bristle Color Green, Trim Length 2-1/2 In., Handle Material Foam,...More

  • Category : Vehicle Cleaning and Car Wash Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Super Hexene Trash Bags & Liners Coreless Roll Super Hexene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    Liners are 40% to 50% stronger than linear low density, for maximum strength, puncture resistance, and tear resistance in heavy-duty and industrial applications....More

  • Category : Trash Bags
White, Terry Cloth Cotton Cloth Rag, Size Varies, 25 l
Cotton/Polyester Dust Mop, Length 48", Width 5",
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton/Polyester Dust Mop, Length 48", Width 5", 1 EA Looped End Dust Mop
  • Item # 1TZC3
  • Mfr. Model # 1TZC3
  • Dust Mop, Material Cotton/Polyester, Yellow, Length 48 In., Width 5 In., Opening Type Slot, End Type Looped...More

  • Category : Dust Mop Heads
1 gal. Carpet Extraction Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 1 gal. Carpet Extraction Cleaner, 1 EA Carpet Extraction Cleaner
  • Item # 2WEC3
  • Mfr. Model # 2WEC3
  • Carpet Extraction Cleaner, Recommended Dilution 1:43 to 1:128, pH 12.5, Size 1 gal., RTU Yield per Container...More

  • Category : Carpet & Upholstery Cleaning Chemicals
1 gal. Floor Stripper, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 1 gal. Floor Stripper, 1 EA Floor Stripper
  • Item # 2CYJ2
  • Mfr. Model # 2CYJ2
  • Floor Stripper, 1 gal., Container Type Jug, Recommended Dilution 1:4 to 1:12, RTU Yield per Container 4 to 12...More

  • Category : Floor Strippers
19 gal. Square Gray Open-Top Trash Can
  • TM

    Grainger Choice

  • TOUGH GUY
  • 19 gal. Square Gray Open-Top Trash Can Open-Top Trash Can
  • Item # 4PGR8
  • Mfr. Model # 4PGR8
  • Open-Top Trash Can, Shape Square, Capacity 19 gal., Color Gray, Height 21-3/8 In., Length 15-5/8 In., Width...More

  • Category : Indoor Trash Cans
5 gal. Floor Finish, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 5 gal. Floor Finish, 1 EA Floor Finish
  • Item # 2CYG6
  • Mfr. Model # 2CYG6
  • Floor Finish, Size 5 gal., Solids Content 0.22, Coverage per Gallon 2000 sq. ft., Required Brush Speed 175 to...More

  • Category : Floor Finishes and Sealers
Polyester Dryer Vent Brush, 1" x 2-1/2", 1 E
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polyester Dryer Vent Brush, 1" x 2-1/2", 1 EA Dryer Vent Brush
  • Item # 2KVE2
  • Mfr. Model # 2KVE2
  • Dryer Vent Brush, Block Size 1 In. x 2-1/2 In., Trim Length 1-1/4 In., Bristle Material Polyester, Block...More

  • Category : Utility Brushes
Septic Tank Treatment, 1 gal. Bottle, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Septic Tank Treatment, 1 gal. Bottle, 1 EA Septic Tank Treatment, 1 gal. Bottle, 1 EA
  • Item # 36MG04
  • Mfr. Model # 116170
  • Septic Tank Treatment, Size 1 gal., Container Type Bottle, For Use On Septic, Drain Lines, Color Cream,...More

  • Category : Drain Cleaners and Maintainers
Silver Galvanized Steel Mop Bucket and Wringer, 12 qt.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Silver Galvanized Steel Mop Bucket and Wringer, 12 qt. Mop Bucket and Wringer
  • Item # 2MPE1
  • Mfr. Model # 2MPE1
  • Mop Bucket and Wringer, 12 qt. Capacity, Silver, Wringer Type Roller, Hand Operated Mechanism, Shape Round,...More

  • Category : Mop Bucket and Wringer Combinations
Black Swing Trash Can Top, 23 gal.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Swing Trash Can Top, 23 gal. Trash Can Top
  • Item # 10F628
  • Mfr. Model # 10F628
  • Trash Can Top, Top Design Drop Top, Opening Closure Type Swing, Rectangle, Color Black, Length 20-3/10 In.,...More

  • Category : Trash Can Tops
21 gal. Oval Silver Hands-Free Sensored Trash Can
  • TM

    Grainger Choice

  • TOUGH GUY
  • 21 gal. Oval Silver Hands-Free Sensored Trash Can Hands-Free Sensored Trash Can
  • Item # 4PGV2
  • Mfr. Model # 4PGV2
  • Hands-Free Sensored Trash Can, Shape Oval, Capacity 21 gal., Color Silver, Height 28-3/4 In., Length 18-1/4...More

  • Category : Indoor Trash Cans
5 gal. Container Dolly
  • TM

    Grainger Choice

  • TOUGH GUY
  • 5 gal. Container Dolly Container Dolly
  • Item # 22N324
  • Mfr. Model # 22N324
  • Container Dolly, Load Capacity 250 lb., Max. No. of Containers 1, Fits Container Size 5 gal., Diameter 12...More

  • Category : Trash and Recycling Container Dollies
10" Thermo Plastic Rubber Flow Thru Brush Head
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Thermo Plastic Rubber Flow Thru Brush Head Flow Thru Brush Head
  • Item # 2ZPC7
  • Mfr. Model # 2ZPC7
  • Flow Thru Brush Head, Overall Length 10 In., Bristle Color Blue, Handle Material Thermo Plastic Rubber,...More

  • Category : Vehicle Cleaning and Car Wash Brushes
Microfiber Finish Pad Floor Finish Pad, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Microfiber Finish Pad Floor Finish Pad, 1 EA Floor Finish Pad
  • Item # 6PVT1
  • Mfr. Model # 6PVT1
  • Floor Finish Pad, Basic Material Polyester, Mop Style Flat, End Type Looped-End, Material Microfiber, White...More

  • Category : Wet Mop Heads
White Plastic Trigger Sprayer, 9-1/4", 1 EA
21" Neoprene, Straight Floor Squeegee, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 21" Neoprene, Straight Floor Squeegee, 1 EA Floor Squeegee
  • Item # 1NFG4
  • Mfr. Model # 1NFG4
  • Floor Squeegee, Black/White, Blade Length 21 In., Blade Style Straight, Blade Material Neoprene, Frame...More

  • Category : Squeegees
Scrubbing Rotary Brush,17 In. Machine
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scrubbing Rotary Brush, 17 In. Machine Scrubbing Rotary Brush
  • Item # 1MEJ2
  • Mfr. Model # 1MEJ2
  • Scrubbing Rotary Brush, Machine Size 17 In., Block Size 15 In., Bristle Material Polypropylene, Bristle Dia....More

  • Category : Rotary Brushes and Pad Drivers
Dust Mop Treatment, 16 oz. Aerosol Can, 1 EA
9 gal. Half Round Silver Side Opening Trash Can
  • TM

    Grainger Choice

  • TOUGH GUY
  • 9 gal. Half Round Silver Side Opening Trash Can Side Opening Trash Can
  • Item # 4PGG6
  • Mfr. Model # 4PGG6
  • Side Opening Trash Can, Shape Half Round, Capacity 9 gal., Color Silver, Height 32-1/4 In., Length 9 In.,...More

  • Category : Indoor Trash Cans
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More