Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Cleaning

41 Results Found that Include 72 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • Linear Low Density Polyethylene Trash Bags & Liners Coreless RollLinear Low Density Polyethylene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

Wiping Cloths,Cotton,25 lb. Box
  • TOUGH GUY
  • Hospital Isolation BagHospital Isolation Bag
  • Multiple product options available

    Hospital isolation bags are color-coded bags that provide a clear method of managing the disposal of biohazardous hospital waste. Imprinted in English and Spanish with...More

Mop Wringer,Side Press,12 to 32 oz.,Ylw
  • TOUGH GUY
  • Mop Wringer, Side Press, 12 to 32 oz., YlwMop Wringer
  • Item # 5KDE9
  • Mfr. Model # 5KDE9
  • Mop Wringer, Wringer Type Side Press, 12 to 32 oz. Mop Capacity, Yellow, Material Polypropylene, Handle...More

Drawstring Trash Can Liner,White,PK250
  • TOUGH GUY
  • Drawstring Trash Can Liner, White, PK250Drawstring Trash Can Liner
  • Item # 1DZE4
  • Mfr. Model # 1DZE4
  • Trash Can Liner, Material Linear Low Density Polyethylene, Capacity 10 to 15 gal., Width 24 In., Length 28...More

Shampoo and Body Wash Refill, Melon Fragrance, 2000mL, Bag&
Floor Stripper,Size 5 gal.
  • TOUGH GUY
  • Floor Stripper, Size 5 gal.Floor Stripper
  • Item # 2CYJ3
  • Mfr. Model # 2CYJ3
  • Floor Stripper, 5 gal., Container Type Pail, Recommended Dilution 1:4 to 1:12, RTU Yield per Container 20 to...More

Citrus Cleaner Degreaser 5 gal., Pail
  • TOUGH GUY
  • Citrus Cleaner Degreaser 5 gal., PailCleaner Degreaser
  • Item # 12M181
  • Mfr. Model # 12M181
  • Cleaner Degreaser, Container Type Pail, Size 5 gal., Recommended Dilution 1:1 to 1:32, Fragrance Citrus, VOC...More

Cloth Rag,Rcycld Cottn Sweats,50 lb.Box
Trash Can Top,Dome,Blue,26 In. Dia.
  • TOUGH GUY
  • Trash Can Top, Dome, Blue, 26 In. Dia.Trash Can Top
  • Item # 6DMK0
  • Mfr. Model # 6DMK0
  • Trash Can Top, Color Blue, Dia. 26 In., Height 17-1/2 In., Material Plastic, For Use With Mfr. No. 4UAV6,...More

Hospital Isolation Bags,33 gal.,PK250
  • TOUGH GUY
  • Hospital Isolation Bags, 33 gal., PK250Hospital Isolation Bags,33 gal.,PK250
  • Item # 31DK89
  • Mfr. Model # 31DK89
  • Hospital Isolation Bag, Capacity 33 gal., Color Blue, Material HDPE, Length 40 In., Width 33 In., Thickness...More

  • TOUGH GUY
  • Super Hexene Trash Bags & Liners Coreless RollSuper Hexene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    Liners are 40% to 50% stronger than linear low density, for maximum strength, puncture resistance, and tear resistance in heavy-duty and industrial applications....More

Hospital Isolation Bags,33 gal.,PK250
  • TOUGH GUY
  • Hospital Isolation Bags, 33 gal., PK250Hospital Isolation Bags,33 gal.,PK250
  • Item # 31DK88
  • Mfr. Model # 31DK88
  • Hospital Isolation Bag, Capacity 33 gal., Color Red, Material HDPE, Length 40 In., Width 33 In., Thickness 14...More

Floor Finish,5 gal.,Low,20 to 30 min.
  • TOUGH GUY
  • Floor Finish, 5 gal., Low, 20 to 30 min.Low Maintenance Floor Finish
  • Item # 2CYG2
  • Mfr. Model # 2CYG2
  • Floor Finish, Size 5 gal., Solids Content 0.165, Coverage per Gallon 2000 sq. ft., Required Brush Speed 175...More

48 gal., Blue Stationary Recycling Container Open Top
  • TOUGH GUY
  • 48 gal., Blue Stationary Recycling Container Open TopStationary Recycling Container
  • Item # 4UAV7
  • Mfr. Model # 4UAV7
  • Stationary Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Capacity 48 gal., Color...More

Push Broom w/Hndl,Org PoP Corn,65 In OAL
Toilet Paper,500 Sheets,White,PK96
  • TOUGH GUY
  • Toilet Paper, 500 Sheets, White, PK96Toilet Paper,500 Sheets,White,PK96
  • Item # 31TW73
  • Mfr. Model # 31TW73
  • Toilet Paper, Roll Type Standard, 2 Ply, Sheet Size 4-1/2 In. x 3-19/32 In., White, Sheets per Roll 500, Roll...More

Recycled Can Liner,55-60 gal,Black,PK100
  • TOUGH GUY
  • Recycled Can Liner, 55-60 gal, Black, PK100Recycled Can Liner,55-60 gal,Black,PK100
  • Item # 38EU59
  • Mfr. Model # GRAIN 3
  • Recycled Can Liner, Capacity 55 to 60 gal., Color Black, Material Linear Low Repro, Width 38 In., Length 58...More

  • TOUGH GUY
  • DeodorizerDeodorizer
  • Multiple product options available

    Multiple product options available

Microfiber Pad Holder, 46 In.
  • TOUGH GUY
  • Microfiber Pad Holder, 46 In.Microfiber Pad Holder
  • Item # 6PVX2
  • Mfr. Model # 6PVX2
  • Microfiber Pad Holder, Color Aluminum, Length 46 In., For Use With All 48 In hook and loop microfiber pads:...More

Programmable Dispenser,White
  • TOUGH GUY
  • Programmable Dispenser, WhiteProgrammable Dispenser
  • Item # 2ZXG1
  • Mfr. Model # 2ZXG1
  • Programmable Metered Air Freshener Dispenser, Refill Type Aerosol Canister, Mounting Type Wall, Battery...More

3.5 gal., Steel Medical Waste Container Red, 1, EA
  • TOUGH GUY
  • 3.5 gal., Steel Medical Waste Container Red, 1, EAMedical Waste Container
  • Item # 4PGJ2
  • Mfr. Model # 4PGJ2
  • Medical Waste Container, Capacity 3.5 gal., Red, Material Steel, Round, Finish Powder Coated, Diameter 10...More

Recycled Can Liner,12-16 gal,Clear,PK500
  • TOUGH GUY
  • Recycled Can Liner, 12-16 gal, Clear, PK500Recycled Can Liner,12-16 gal,Clear,PK500
  • Item # 38EU63
  • Mfr. Model # GRAIN 7
  • Recycled Can Liner, Capacity 12 to 16 gal., Color Clear, Material Linear Low Repro, Width 24 In., Length 32...More

Non-Acid Bathroom Cleaner,2L,Blue
  • TOUGH GUY
  • Non-Acid Bathroom Cleaner, 2L, BlueNon-Acid Bathroom Cleaner,2L,Blue
  • Item # 38TH13
  • Mfr. Model # 1048449
  • Non-Acid Bathroom Cleaner, RTU Yield per Container 34 gal., Size 2L, Color Blue, Fragrance Pleasant,...More

Squeegee Kit
Urinal Cake,Non-Para,Black Cherry
21" White Burnishing Pad Natural Hair, Package Quantity
  • TOUGH GUY
  • 21" White Burnishing Pad Natural Hair, Package Quantity 5White Burnish Pad
  • Item # 4RY50
  • Mfr. Model # 4RY50
  • Burnishing Pad, White, Size 21 In., 1000 to 3000 rpm, Machine Size 21 In., Block Size 21 In., Material...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More