Skip Content

Filter Results By

Applied Filters Clear All

Cleaning

65 Results Found that Include 101 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Recycled Can Liner Recycled Can Liner
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. And at...More

  • Category : Recycled Trash Bags and Liners
  • TM

    Grainger Choice

  • Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

  • Category : Trash Bags
Cotton Dust Mop Kit, Length 48", Width 5", 1
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Dust Mop Kit, Length 48", Width 5", 1 EA Dust Mop Kit
  • Item # 1TZE2
  • Mfr. Model # 1TZE2
  • Dust Mop Kit, Material Cotton, Length 48 In., Width 5 In., Launderable No, Color White, Handle Material Wood,...More

  • Category : Dust Mops
22 gal. Gray Rigid Trash Can Liner, 12" Width, 30
Toilet Paper,500 Sheets,White,PK96
  • TM

    Grainger Choice

  • TOUGH GUY
  • Toilet Paper, 500 Sheets, White, PK96 Standard Toilet Paper
  • Item # 31TW73
  • Mfr. Model # 31TW73
  • Toilet Paper, Roll Type Standard, 2 Ply, Sheet Size 4-1/2 In. x 3-19/32 In., White, Sheets per Roll 500, Roll...More

  • Category : Toilet Paper
Paper Towel Roll,800 ft.,White,PK6
  • TM

    Grainger Choice

  • TOUGH GUY
  • Paper Towel Roll, 800 ft., White, PK6 Paper Towel Rolls for Tough Guy(R) Dispenser
  • Item # 32XR96
  • Mfr. Model # 32XR96
  • Item Paper Towel Roll, Roll Type Hardwound, Color White, Roll Width 7 In., Roll Length 800 ft., Sheet Size...More

  • Category : Paper Towel Rolls
Programmable Dispenser,White
  • TM

    Grainger Choice

  • TOUGH GUY
  • Programmable Dispenser, White Programmable Dispenser
  • Item # 2ZXC1
  • Mfr. Model # 2ZXC1
  • Programmable Metered Air Freshener Dispenser, Refill Type Aerosol Canister, Mounting Type Wall, Battery...More

  • Category : Air Freshener Dispensers
  • TM

    Grainger Choice

  • TOUGH GUY
  • Hospital Isolation Bag Hospital Isolation Bag
  • Multiple product options available

    Hospital isolation bags are color-coded bags that provide a clear method of managing the disposal of biohazardous hospital waste. Imprinted in English and Spanish with...More

  • Category : Hazardous Waste Bags
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cut End Dust Mop Cut End Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mop Heads
Silver 304 Stainless Steel Mop and Broom Rack, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Silver 304 Stainless Steel Mop and Broom Rack, 1 EA Mop and Broom Rack
  • Item # 1ECL5
  • Mfr. Model # 1ECL5
  • Mop and Broom Rack, Color Silver, Material 304 Stainless Steel, Length In.36, Width 4-3/4 In., Height 4-3/4...More

  • Category : Cleaning Supplies Holders
Green Heavyweight Microfiber Cloth, 16" x 16", 12
Gray/Natural Polyethylene Spray Bottle, 36 oz., 12 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Push Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Jumbo Toilet Paper Jumbo Toilet Paper
  • Multiple product options available

    Multiple product options available

  • Category : Toilet Paper
25 gal. Blue Stationary Recycling Container, Open Top
  • TM

    Grainger Choice

  • TOUGH GUY
  • 25 gal. Blue Stationary Recycling Container, Open Top Stationary Recycling Container
  • Item # 4UAU9
  • Mfr. Model # 4UAU9
  • Stationary Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Capacity 25 gal., Color...More

  • Category : Recycling Bins and Containers
Unscented Fragrance Foam Soap Refill, 1200mL, Package Quantity&#
  • TM

    Grainger Choice

  • TOUGH GUY
  • Unscented Fragrance Foam Soap Refill, 1200mL, Package Quantity 2 Foam Soap Refill
  • Item # 3FPN3
  • Mfr. Model # 3FPN3
  • Foam Soap Refill, Size 1200mL, Fragrance Unscented, Package Type Dispenser, Uses Dispenser Mfr. No. 3FPN5,...More

  • Category : Foam Soap
Paper Towel Dispenser
  • TM

    Grainger Choice

  • TOUGH GUY
  • Paper Towel Dispenser Paper Towel Dispenser
  • Item # 1ECK3
  • Mfr. Model # 1ECK3
  • Paper Towel Dispenser, Paper Towel Type Sheets, Dispenser Operation Pull, Dispenser Material Stainless Steel,...More

  • Category : Paper Towel Dispensers
3.5 gal. Steel Medical Waste Container, Red, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 3.5 gal. Steel Medical Waste Container, Red, 1 EA Medical Waste Container
  • Item # 4PGJ2
  • Mfr. Model # 4PGJ2
  • Medical Waste Container, Capacity 3.5 gal., Red, Material Steel, Round, Finish Powder Coated, Height 15-3/4...More

  • Category : Specialty Waste Containers
10 gal. Clear Trash Bags, Super Heavy Strength Rating,
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10 gal. Clear Trash Bags, Super Heavy Strength Rating, Coreless Roll, 250 PK Super Hexene Trash Bags & Liners Coreless Roll
  • Item # 15E462
  • Mfr. Model # 15E462
  • Trash Bags, Capacity 10 gal., Super Heavy Strength Rating, Color Clear, Material Super Hexene HAO, Width 24...More

  • Category : Trash Bags
21" Neoprene, Straight Squeegee With Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 21" Neoprene, Straight Squeegee With Brush, 1 EA 21" Neoprene, Straight Squeegee With Brush, 1 EA
  • Item # 1NFG5
  • Mfr. Model # 1NFG5
  • Squeegee With Brush, Black/White, Blade Length 21 In., Blade Style Straight, Blade Material Neoprene, Frame...More

  • Category : Squeegees
Black Ash Tray
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Ash Tray Ash Tray
  • Item # 48L067
  • Mfr. Model # 48L067
  • Ash Tray, Color Black, Base Dia. 10 In., Height 20 In., Material Stainless Steel, Capacity 1.7 gal., Length...More

  • Category : Ash Trays and Cigarette Receptacles
Gray Canopy Trash Can Top, 55 gal.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Gray Canopy Trash Can Top, 55 gal. Trash Can Top
  • Item # 6DMK6
  • Mfr. Model # 6DMK6
  • Trash Can Top, Top Design Canopy, Opening Closure Type Stays Open, Square, Color Gray, Length 26-1/4 In.,...More

  • Category : Trash Can Tops
White Melamine Utility Scrub Pad, Length 9", Width 4&q
Single Roll Tissue Dispenser,9In Cap
  • TM

    Grainger Choice

  • TOUGH GUY
  • Single Roll Tissue Dispenser, 9In Cap Toilet Paper Dispenser
  • Item # 4YRE5
  • Mfr. Model # 4YRE5
  • Toilet Paper Dispenser, Toilet Roll Type Jumbo, Roll Capacity (1) 9 In. Roll, Dispenser Material Steel,...More

  • Category : Toilet Paper Dispensers
White DRC (Double Re-Creped) Dispenser Box, Number of&
  • TM

    Grainger Choice

  • TOUGH GUY
  • White DRC (Double Re-Creped) Dispenser Box, Number of Sheets 90, Package Quantity 5 Dispenser Box
  • Item # 32KL15
  • Mfr. Model # PL-GIS-39M984
  • Dispenser Box, Material DRC (Double Re-Creped), Container Type Dispenser Box, Color White, Sheet Size 9 In. x...More

  • Category : Dry Wipes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Utility Container Utility Container
  • Multiple product options available

    Multiple product options available

  • Category : Utility Waste Containers
Blue Microfiber Towel, 16" x 16", 24 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scrubber Sponge Scrubber Sponge
  • Multiple product options available

    Multiple product options available

  • Category : Sponges and Scouring Pads
Unscented Fragrance Green Cleaning Wipes, 6" x 10-1/2&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More