Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

Cleaning

90 Results Found that Include 137 Products

Results per page: 16 | 32 | 48
  • Linear Low Density Polyethylene Trash Bags & Liners Coreless RollLinear Low Density Polyethylene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

Truck Wash Brush, Polystyrene, 10In.
Floor Squeegee,Dual Blade,Black,30 In
Toilet Paper,Jumbo,2 Ply,9 In,PK8
  • TOUGH GUY
  • Toilet Paper, Jumbo, 2 Ply, 9 In, PK8Jumbo Toilet Paper
  • Item # 36P067
  • Mfr. Model # 36P067
  • Toilet Paper, Roll Type Jumbo, 2 Ply, Sheet Size 3-1/2 In., White, Roll Length 750 ft., Core Dia. 3-1/4 In.,...More

Mop Handle,63In.,Fiberglass,Yellow
  • TOUGH GUY
  • Mop Handle, 63In., Fiberglass, YellowFiberglass Mop Handle
  • Item # 1NFF3
  • Mfr. Model # 1NFF3
  • Mop Handle, Connection Type T Bar Head, Handle Length 63 In., For Use With All Standard Wet or Dry Mop Heads,...More

Push Brm,Blk/Gry Synthetic,Contractr Brm
  • TOUGH GUY
  • Push Brm, Blk/Gry Synthetic, Contractr BrmContractor Broom
  • Item # 4GU67
  • Mfr. Model # 4GU67
  • Push Broom, Bristle Material Black/Gray Flagged Synthetic, Broom Type Contractor Broom, Trim Length 3 In.,...More

  • TOUGH GUY
  • Push BroomPush Broom
  • Multiple product options available

    Multiple product options available

Soap Dispenser,46 oz,White
  • TOUGH GUY
  • Soap Dispenser, 46 oz, WhiteLiquid Soap Dispenser
  • Item # 11C812
  • Mfr. Model # 11C812
  • Soap Dispenser, Operation Mode Manual, Refill Type Bulk, Refill Size 46 oz., Material Plastic, Smooth Finish,...More

  • TOUGH GUY
  • Bottle BrushBottle Brush
  • Multiple product options available

    Bottle Brush, Handle Color White, Bristle Material Polyester and Handle Material Plastic; Varies by Bristle Color, Overall Length and Brush Length

Bulk Liquid Soap Dispenser White
  • TOUGH GUY
  • Bulk Liquid Soap Dispenser WhiteBulk Liquid Soap Dispenser White
  • Item # 1DYD6
  • Mfr. Model # 1DYD6
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Pull Valve, Refill Type Bulk, Refill Size 27 oz.,...More

Floor Squeegee,Black,24 In
  • TOUGH GUY
  • Floor Squeegee, Black, 24 In24" Floor Squeegee
  • Item # 1ZBZ1
  • Mfr. Model # 1ZBZ1
  • Floor Squeegee,Black,Blade Length 24 In.,Blade Style Curved Blade,Blade Material Neoprene,Frame Material...More

Squeegee Handle,61 In L
Paper Towel Dispenser,(1) Roll,Smoke
  • TOUGH GUY
  • Paper Towel Dispenser, (1) Roll, SmokePaper Towel Dispenser,(1) Roll,Smoke
  • Item # 39E963
  • Mfr. Model # 39E963
  • Paper Towel Dispenser,Paper Towel Type Hardwound,Dispenser Operation Automated,Dispenser Material...More

Soap Dispenser,46 oz,Smoke Gray
  • TOUGH GUY
  • Soap Dispenser, 46 oz, Smoke GrayManual Soap Dispenser
  • Item # 11C813
  • Mfr. Model # 11C813
  • Soap Dispenser, Soap/Lotion Type Foam, Operation Mode Manual, Refill Type Bulk, Refill Size 46 oz., Material...More

Replacement Valve
  • TOUGH GUY
  • Replacement ValveReplacement Valve
  • Item # 1DYD9
  • Mfr. Model # 1DYD9
  • Replacement Valve, Material Brass, For Use With 1DYD1 or 1DYD2, Height 4 In., Width 3/4 In., Depth 1 In.,...More

Jumbo Tissue Dispenser,Width 11 In
  • TOUGH GUY
  • Jumbo Tissue Dispenser, Width 11 InToilet Paper Dispenser
  • Item # 22LC63
  • Mfr. Model # 22LC63
  • Toilet Paper Dispenser,Toilet Roll Type Jumbo,Roll Capacity (1) 9 In. Roll,Dispenser Material...More

Scrubber,Gold,3In L,3In W,PK6
  • TOUGH GUY
  • Scrubber, Gold, 3In L, 3In W, PK6Scrubber
  • Item # 2NTH8
  • Mfr. Model # 2NTH8
  • Scrubber, Used On General Purpose, Gold, Material Brass, Abrasive Yes, Length 3 In., Width 3 In., Package...More

Square Cut Handle,Fiberglass,Yellow,56in
Cleaner and Disinfectant,Neutral
  • TOUGH GUY
  • Cleaner and Disinfectant, NeutralCleaner and Disinfectant
  • Item # 12M174
  • Mfr. Model # 12M174
  • Cleaner and Disinfectant, Recommended Dilution 1:256, Size 1 gal., Net Weight 128 oz., Fragrance Neutral,...More

Floor Drain Brush
  • TOUGH GUY
  • Floor Drain BrushPolypropylene Floor Drain Brush
  • Item # 2KE96
  • Mfr. Model # 2KE96
  • Floor Drain Brush,Brush Length 5-1/2 In.,Brush Dia. 3 In.,Bristle Material Polypropylene,Overall Length 5-1/2...More

Buffing/Cleaning Pad,17 In,White,PK 5
  • TOUGH GUY
  • Buffing/Cleaning Pad, 17 In, White, PK 5White Buff Pad
  • Item # 4RY25
  • Mfr. Model # 4RY25
  • Buffing and Cleaning Pad, White, Size 17 In., 175 to 350 rpm, Machine Size 17 In., For Use With Rotary or...More

Dust Mop Frame, 72In.
  • TOUGH GUY
  • Red Buffing PadsRed Buffing Pads
  • Multiple product options available

    Recycled Buffing Pad, Red, 800 rpm, Material Recycled Plastic Polyester Fiber and 3-1/4"; Varies by Size

Carpet Extraction Cleaner,1 gal.Bottle
  • TOUGH GUY
  • Carpet Extraction Cleaner, 1 gal.BottleCarpet Extraction Cleaner
  • Item # 5RVT6
  • Mfr. Model # 5RVT6
  • Carpet Extraction Cleaner, Recommended Dilution Ready to Use, pH 9.3 to 9.8, Size 1 gal., RTU Yield per...More

Buffing and Cleaning Pad,17 In,Red,PK 5
  • TOUGH GUY
  • Buffing and Cleaning Pad, 17 In, Red, PK 5Red Buffing Pad
  • Item # 4RY19
  • Mfr. Model # 4RY19
  • Buffing and Cleaning Pad, Red, Size 17 In., 175 to 350 rpm, Machine Size 17 In., For Use With Rotary or...More

Results per page: 16 | 32 | 48