Skip Content

Filter Results By

Applied Filters Clear All

Cleaning

89 Results Found that Include 149 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Paper Towel,Multifold,Brown,PK16
  • TOUGH GUY
  • Paper Towel, Multifold, Brown, PK16 Multifold Paper Towel
  • Item # 38C403
  • Mfr. Model # 38C403
  • Paper Towel, Fold Type Multifold, Color Brown, Ply 1, Sheet Size 9-1/2 In. x 9-1/4 In., Folded Width 3-1/4...More

  • TOUGH GUY
  • Wand Brush Wand Brush
  • Multiple product options available

    Wand Brush, Trim Length 2-1/4", Fill Type Polyester, Brush Length 9" and Overall Length 24"; Varies by Bristle Color

10" Foam Car Wash Brush
  • TOUGH GUY
  • 10" Foam Car Wash Brush Car Wash Brush
  • Item # 3A338
  • Mfr. Model # 3A338
  • Car Wash Brush, Overall Length 10 In., Bristle Color White, Trim Length 2-1/2 In., Handle Material Foam,...More

10" Foam Truck Wash Brush
  • TOUGH GUY
  • 10" Foam Truck Wash Brush 10" Foam Truck Wash Brush
  • Item # 5A171
  • Mfr. Model # 5A171
  • Truck Wash Brush, Overall Length 10 In., Bristle Color Green, Trim Length 2-1/2 In., Handle Material Foam,...More

8" Brass Scratch Brush, 5 PK
  • TOUGH GUY
  • 8" Brass Scratch Brush, 5 PK Scratch Brush
  • Item # 1VAG3
  • Mfr. Model # 1VAG3
  • Scratch Brush, Bristle Material Brass, Number of Rows 3 x 7, Handle Length 8 In., Handle Type Curved, Handle...More

White, Recycled Cotton T-shirt Cloth Rag, Size Varies, 4&#x
Black Tampico Floor Brush, Block Size 18", Hardwood Bl
  • Paper Towel Rolls for Universal Dispenser Paper Towel Rolls for Universal Dispenser
  • Multiple product options available

    These paper towels provide long-lasting strength and absorbency. They also help to promote sanitary hand-drying practices in high-traffic facilities. Available with...More

1 gal. Floor Sealer, 1 EA
  • TOUGH GUY
  • 1 gal. Floor Sealer, 1 EA Floor Sealer
  • Item # 2CYG7
  • Mfr. Model # 2CYG7
  • Floor Sealer, Size 1 gal., Solids Content 0.17, Coverage per Gallon 2000 sq. ft., Required Brush Speed 175 to...More

Facial Tissue,Flat Box,2 Ply,PK30
Aluminum Microfiber Pad Holder, 1 EA
  • TOUGH GUY
  • Aluminum Microfiber Pad Holder, 1 EA Microfiber Pad Holder
  • Item # 6PVU9
  • Mfr. Model # 6PVU9
  • Microfiber Pad Holder, Color Aluminum, Length 16 In., For Use With All 18 In hook and loop microfiber pads:...More

Aluminum, Squeegee Handle;57"
  • TOUGH GUY
  • Aluminum, Squeegee Handle;57" Squeegee Handle
  • Item # 2CJP7
  • Mfr. Model # 2CJP7
  • Squeegee Handle, Length 57 In., Material Aluminum, White/Black, For Use With Mfr. No. 1ZBZ1, 1ZBZ3, 1ZBZ4,...More

56 gal. Black Trash Bags, Super Heavy Strength Rating,
Blue Swivel Pad Holder, Length 9", Width 4", 1&#x
White Fiberglass Threaded Handle, Length 5 ft.
Silver Aluminum Microfiber Mop Handle, Length 34 to 60"
Jumbo Bath Tissue Dispenser,12In Cap
  • TOUGH GUY
  • Jumbo Bath Tissue Dispenser, 12In Cap Toilet Paper Dispenser
  • Item # 4YRE3
  • Mfr. Model # 4YRE3
  • Toilet Paper Dispenser, Toilet Roll Type Jumbo, Roll Capacity (1) 12 In. Roll, Dispenser Material Plastic,...More

170 10-1/2" L x 12-1/4" W Scrubbing Towels,&
  • TOUGH GUY
  • 170 10-1/2" L x 12-1/4" W Scrubbing Towels, 1 EA Scrubbing Towels
  • Item # 31HJ78
  • Mfr. Model # 6398-02-B5PCB
  • Scrubbing Towels, Sheet Size 10-1/2 In. L x 12-1/4 In. W, Container Type Bucket, Wipes per Container 170,...More

20" White Recycled Polishing Pad, Recycled Plastic Polyeste
Aluminum/Plastic Lobby Dust Pan, Overall Length 37", O
Assorted, Recycled Cotton T-shirt Cloth Rag, Size Varies, 1
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More