Skip Content

Filter Results By

Applied Filters Clear All

Cleaning

89 Results Found that Include 177 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
20 oz. Disinfectant Spray, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 20 oz. Disinfectant Spray, 1 EA 20 oz. Disinfectant Spray, 1 EA
  • Item # 2DBX6
  • Mfr. Model # 3472049490
  • Disinfectant Spray, Recommended Dilution Ready To Use, Size 20 oz., Net Weight 16 oz., Fragrance Bouquet,...More

  • Category : Disinfectants and Sanitizers
Black Bench/Counter Brush, Overall Length 14-3/8"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Bench/Counter Brush, Overall Length 14-3/8" Bench/Counter Brush
  • Item # 1NXZ9
  • Mfr. Model # 1NXZ9
  • Bench/Counter Brush, Bristle Color Black, Overall Length 14-3/8 In., Trim Length 2-1/2 In., Bristle Material...More

  • Category : Counter and Bench Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cleaner and Polish Cleaner and Polish
  • Multiple product options available

    Multiple product options available

  • Category : Metal Polish and Stone Care
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cut-End Wet Mop Cut-End Wet Mop
  • Multiple product options available

    Multiple product options available

  • Category : Wet Mop Heads
30 gal. Brown Outdoor Trash Bag, 5 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • 30 gal. Brown Outdoor Trash Bag, 5 PK 30 gal. Brown Outdoor Trash Bag, 5 PK
  • Item # 4JMZ4
  • Mfr. Model # 4JMZ4
  • Outdoor Trash Bag, Material Paper, Capacity 30 gal., Width 16 In., Height 35 In., Max. Load 80 lb., Bags per...More

  • Category : Compostable Trash Bags
8" Toilet Bowl Caddy, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

  • Category : Scratch Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Open-Top Trash Can Open-Top Trash Can
  • Multiple product options available

    Multiple product options available

  • Category : Indoor Trash Cans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Air Freshener Air Freshener
  • Multiple product options available

    Multiple product options available

  • Category : Surface and Air Deodorants
  • TM

    Grainger Choice

  • TOUGH GUY
  • Glass Cleaner Glass Cleaner
  • Multiple product options available

    Multiple product options available

  • Category : Glass Cleaners
Cotton Blend Looped-End Wet Mop, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Blend Looped-End Wet Mop, 1 EA Looped-End Wet Mop
  • Item # 46U225
  • Mfr. Model # 46U225
  • Looped-End Wet Mop, Basic Material Cotton, Mop Style String, End Type Looped-End, Material Cotton Blend, Dry...More

  • Category : Wet Mop Heads
20 oz. Metal Stainless Steel Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 20 oz. Metal Stainless Steel Cleaner, 1 EA 20 oz. Metal Stainless Steel Cleaner, 1 EA
  • Item # 24Y898
  • Mfr. Model # 3452049490
  • Stainless Steel Cleaner, Size 20 oz., Net Weight 18 oz., Container Type Aerosol Can, For Use On Stainless...More

  • Category : Metal Polish and Stone Care
  • TM

    Grainger Choice

  • TOUGH GUY
  • Sponge Sponge
  • Multiple product options available

    Multiple product options available

  • Category : Sponges and Scouring Pads
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wire Copper Tube Fitting Brush Wire Copper Tube Fitting Brush
  • Multiple product options available

    Copper Tube Fitting Brush, Brush Length 1", Bristle Material Wire, Handle Length 3-1/4", Overall Length 6-1/2" and Bristle Color Beige; Varies by Brush Dia.

  • Category : Pipe and Tubing Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Hand Held Dust Pan Hand Held Dust Pan
  • Multiple product options available

    Hand Held Dust Pan; Varies by Color, Material, Overall Length and Overall Width

  • Category : Dust Pans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Replacement Spindle Replacement Spindle
  • Multiple product options available

    Multiple product options available

  • Category : Toilet Paper Dispensers
Stiff Nylon Grout Brush, Overall Length 8"
  • TM

    Grainger Choice

  • Stiff Nylon Grout Brush, Overall Length 8" Tile and Grout Brushes
  • Item # 1VAF3
  • Mfr. Model # 1VAF3
  • Grout Brush, Overall Length 8 In., Trim Length 3/4 In., Bristle Material Stiff Nylon, Handle Color Blue,...More

  • Category : Tile and Grout Brushes
White, Recycled Cotton T-shirt Cloth Rag, Size Varies, 1&#x
Dust Pan and Brush Set
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Pan and Brush Set Dust Pan and Brush Set
  • Item # 13E198
  • Mfr. Model # 13E198
  • Dust Pan and Brush Set, Color Blue

  • Category : Dust Pans
32 oz. Toilet Bowl Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 32 oz. Toilet Bowl Cleaner, 1 EA Toilet Bowl Cleaner
  • Item # 2LEF5
  • Mfr. Model # 2LEF5
  • Toilet Bowl Cleaner, Size 32 oz., Container Type Bottle, Contains 23 Percent Hydrochloric Acid, Standards EPA...More

  • Category : Toilet Bowl Cleaners
Corn Whisk Broom, Overall Length 12"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Whisk Broom, Overall Length 12" Whisk Broom
  • Item # 34F931
  • Mfr. Model # 34F931
  • Whisk Broom, Overall Length 12 In., Trim Length 10 In., Sweep Face 7-1/2 In., Bristle Material Corn, Bristle...More

  • Category : Corn, Whisk, and Angle Brooms
Natural Wood Broom Handle, Length 5 ft.
Synthetic Utility Brush, 8-1/2" x 3", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Synthetic Utility Brush, 8-1/2" x 3", 1 EA Utility Brush
  • Item # 1VAE4
  • Mfr. Model # 1VAE4
  • Utility Brush, Block Size 8-1/2 In. x 3 In., Bristle Material Synthetic, Block Material Foam, Bristle Color...More

  • Category : Utility Brushes
Drain Maintainer, 1 qt. Bottle, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Drain Maintainer, 1 qt. Bottle, 1 EA Drain Maintainer
  • Item # 2CYE8
  • Mfr. Model # 2CYE8
  • Drain Maintainer, Size 1 qt., Container Type Bottle, For Use On Drain Lines, Recommended Dilution Ready To Use...More

  • Category : Drain Cleaners and Maintainers
Tan Bamboo Handle, Length 5 ft.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Tan Bamboo Handle, Length 5 ft. Bamboo Handle
  • Item # 1VAJ9
  • Mfr. Model # 1VAJ9
  • Handle, Material Bamboo, Length 5 ft., Color Tan, Tip Length 1 In., For Use With Brooms, Brushes, Squeegees,...More

  • Category : Handles, Frames and Braces
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Mop Frame Dust Mop Frame
  • Multiple product options available

    Multiple product options available

  • Category : Mop Handles and Frames
Bowl Mop, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bowl Mop, 1 EA Bowl Mop, 1 EA
  • Item # 2U289
  • Mfr. Model # 2U289
  • Bowl Mop, Bristle Color White, Handle Color White, Handle Material Plastic

  • Category : Toilet Brushes and Holders
20 oz. Graffiti and Paint Remover, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 20 oz. Graffiti and Paint Remover, 1 EA Graffiti and Paint Remover
  • Item # 6KHD7
  • Mfr. Model # 6KHD7
  • Graffiti and Paint Remover, 20 oz., Net Weight 18 oz., Color Tan, Fragrance Toluene, Container Type Aerosol...More

  • Category : Specialty Cleaners
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More