Skip Content

Filter Results By

Cleaning

161 Results Found that Include 184 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Front Squeegee Blade
Rear Squeegee Blade
Unscented Degreaser, 2.5 gal. Bottle, Package Quantity 2
Upright Vacuum,14 In,120 cfm,10A,120V
  • TENNANT
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120V Upright Vacuum,14 In,120 cfm,10A,120V
  • Item # 15A756
  • Mfr. Model # 1068027
  • Dual Motor Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length...More

  • Category : Upright Vacuum Cleaners
Carpet Rake,59-1/2 in.L,6 in.W,Metal
Unscented Neutral Solvent Degreaser, 2.5 gal. Bottle, Package&#x
Vacuum Belt,PK6
Vacuum Fan Filter
Dust Panel Filter
  • TENNANT
  • Dust Panel Filter Dust Panel Filter
  • Item # 12H363
  • Mfr. Model # 1037821
  • Dust Panel Filter, For Use With 4VDT7, 4VDL6, 4VDL7, 4VDL8, 4VDL9, 4VDN1, 4VDN2, 4VDN3, 4VDN4, 12R946,...More

  • Category : Parts
Upright Vacuum,13 In,106 cfm,6A,120V
  • TENNANT
  • Upright Vacuum, 13 In, 106 cfm, 6A, 120V Upright Vacuum,13 In,106 cfm,6A,120V
  • Item # 15A755
  • Mfr. Model # 1068028
  • Upright Vacuum, Amps 10, 13 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

  • Category : Upright Vacuum Cleaners
Contractor Tool Kit,Use w/5PFT3, 5PFT4
HEPA Motor Intake Filter
Polypropylene Brush
Wide Area Vacuum,30in.
  • TENNANT
  • Wide Area Vacuum, 30in. Wide Area Vacuum,30in.
  • Item # 15A757
  • Mfr. Model # 1068029
  • Wide Area Vacuum, Cleaning Path 30 In., 1 HP, 12.6 Amps, Air Flow 226 cfm, Power Cord Length 75 ft., Bag Type...More

  • Category : Large Area Vacuum Cleaners
Exhuast Microfilter,Use w/5PFT1,PK6
Panel Filter,Use w/4VDW8
Extraction Hand Tool
Replacement Pad Driver
Pre-Spray Hand Sprayer
Stripping Brush,Use w/4VDX7, 4VDX8
  • TENNANT
  • Rotary Brush Rotary Brush
  • Multiple product options available

    Rotary Brush, Bristle Material Polypropylene, Bristle Dia. 0.035", Trim Length 1-7/8" and Bristle Color Black; Varies by Machine Size, Block Size, Brush Size and For Use...More

  • Category : Rotary Brushes and Pad Drivers
Hard Floor Cleaner,Midsize,Disc,4-1/2 in
  • TENNANT
  • Hard Floor Cleaner, Midsize, Disc, 4-1/2 in Hard Floor Cleaner,Midsize,Disc,4-1/2 in
  • Item # 19YA01
  • Mfr. Model # 9011459
  • Hard Floor Cleaner, Style Midsize, Deck Style Disc, Cleaning Path 4-1/2 In., Power Source Electric, Vacuum...More

  • Category : Self-Propelled Floor Scrubbers
Canister Extractor with Heat, 15 gal., 120V, 220 psi,
Nylon Brush
Power Spray Wand,37 In. L, 7 In.W,Metal
Deep Extraction Brush,w/4VDT8
Vacuum Attachment Kit,w/4VDW2
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More