Skip Content

Filter Results By

Cleaning

83 Results Found that Include 153 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NILFISK
  • Contractor Wet/Dry Vacuum Contractor Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Peak HP 1.6, Contractor, Air Flow 135 cfm, Amps 8.3, Static Pressure 92", Voltage 120, Watts 1000, Tank Material Plastic, Average Brush Life 1000 hr.,...More

  • Category : Shop Vacuum Cleaners
Bag,HEPA,Paper,PK5
  • NILFISK
  • Bag, HEPA, Paper, PK5 Bag,HEPA,Paper,PK5
  • Item # 4RYH9
  • Mfr. Model # 1471097500
  • Bag, 17 In. H x 4 In. L x 8 In. W, Includes Sack Filter, Dust Bag, Tapered Hose, Curved Plastic Tube,...More

  • Category : Parts
Grounded Power Cord,30 Ft.
  • NILFISK
  • Grounded Power Cord, 30 Ft. Grounded Power Cord,30 Ft.
  • Item # 31HN16
  • Mfr. Model # 107408837
  • Grounded Power Cord, 30 Ft., For Use With Grainger Item Number 4NFP9, 4RXY7, For Use With Mfr. Model Number...More

  • Category : Parts
HEPA Wet/Dry Vacuum,130 cfm,12 gal,1.6HP
  • NILFISK
  • HEPA Wet/Dry Vacuum, 130 cfm, 12 gal, 1.6HP HEPA Wet/Dry Vacuum,130 cfm,12 gal,1.6HP
  • Item # 39UD67
  • Mfr. Model # 107412640
  • HEPA Wet/Dry Vacuum, Peak HP 1.6, Tank Capacity 12 gal., Eliminator Series, Air Flow 130 cfm, Amps 8.5,...More

  • Category : Critical Area Vacuums
Canister Vacuum,4 gal.,1.3 Peak HP
  • NILFISK
  • Canister Vacuum, 4 gal., 1.3 Peak HP Canister Vacuum,4 gal.,1.3 Peak HP
  • Item # 9RY02
  • Mfr. Model # 9055314040
  • Canister HEPA Vacuum, Peak HP 1.3, Tank Capacity 4 gal., Industrial Series, Air Flow 74 cfm, Amps 8.7, Static...More

  • Category : Critical Area Vacuums
Cleanroom Dry Vacuum,3.25 gal,1.5 HP
  • NILFISK
  • Cleanroom Dry Vacuum, 3.25 gal, 1.5 HP Cleanroom Dry Vacuum,3.25 gal,1.5 HP
  • Item # 4NFP9
  • Mfr. Model # 01790150
  • Cleanroom Dry Vacuum, Peak HP 1.5, Tank Capacity 3.25 gal., Industrial Series, Air Flow 80 cfm, Amps 9,...More

  • Category : Critical Area Vacuums
Dusting Brush Nozzle,1-1/4in dia,Plastic
Micro Tool Kit
  • NILFISK
  • Micro Tool Kit Micro Tool Kit
  • Item # 34AY98
  • Mfr. Model # 01702300
  • Micro Tool Kit, Includes Coupling Valve, Bleed Valve, 24 In. Braided Hose, Round Dust Brush, Oval Dust Brush,...More

  • Category : Vacuum Cleaner Accessory Kits
19 gal. Contractor Wet Vacuum with Sump Pump, 8.5 Peak
Flexi Crevice Nozzle,1-1/4in dia.,Rubber
Hose Assembly,1-1/2 In x 10 ft
Antistatic Hose,1-1/4",For Use w/ 12A503
Suction Hose,13 ft
Dust Bag,1in. L x 12in. W x 10in. H,PK5
Backpack Vacuum Accessory Kit
Container Rubber Gasket,460mm
  • NILFISK
  • Container Rubber Gasket, 460mm Container Rubber Gasket,460mm
  • Item # 31HN21
  • Mfr. Model # 8-17007
  • Container Rubber Gasket,460mm, For Use With Grainger Item Number 22N462, 22N463, 22N464, 22N465, 22N466,...More

  • Category : Parts
Critical Explosion Prf Wet Vac,13.2 gal
  • NILFISK
  • Critical Explosion Prf Wet Vac, 13.2 gal Critical Explosion Prf Wet Vac,13.2 gal
  • Item # 4NFR5
  • Mfr. Model # 1-118DAWXXXKT
  • Explosion Proof Wet Vacuum, Peak HP 1.3, Tank Capacity 13.2 gal., Industrial Series, Air Flow 130 cfm, Amps...More

  • Category : Critical Area Vacuums
Hose Cuff,1-1/2 in. dia.,Rubber
  • NILFISK
  • Mercury Recovery Vacuum Mercury Recovery Vacuum
  • Multiple product options available

    Mercury Recovery Vacuum, Industrial, Voltage 120, Average Brush Life 1000 hr., Power Cord Length 30 ft., Drain No, Casters Yes and Hz 60; Varies by Peak HP, Tank...More

  • Category : Critical Area Vacuums
Coolant Vacuum, 13.3 Amps, 1-1/2" (38mm) Hose
  • NILFISK
  • Coolant Vacuum, 13.3 Amps, 1-1/2" (38mm) Hose Dia., Polyurethane Metalworking Coolant Vacuums
  • Item # 33JG43
  • Mfr. Model # 55100030
  • Coolant Vacuum, Hose Dia. 1-1/2 In. (38mm), Hose Material Polyurethane, Amps 13.3, Air Flow 150 cfm, Voltage...More

  • Category : Metalworking Coolant Vacuums
Wet/Dry HEPA Vacuum,15 gal.,1.3 Peak HP
  • NILFISK
  • Wet/Dry HEPA Vacuum, 15 gal., 1.3 Peak HP Wet/Dry HEPA Vacuum,15 gal.,1.3 Peak HP
  • Item # 9KYD4
  • Mfr. Model # 01799531
  • Wet/Dry HEPA Vacuum, Peak HP 1.3, Tank Capacity 15 gal., Industrial Series, Air Flow 99 cfm, Amps 10.3,...More

  • Category : Critical Area Vacuums
  • NILFISK
  • Industrial Dry Vacuum Industrial Dry Vacuum
  • Multiple product options available

    Dry Vacuum, Industrial, Voltage 120, Tank Material Steel, Average Brush Life 1000 hr., Power Cord Length 30 ft, Drain No, Casters Yes, Hz 60, Width 23-5/8", Length...More

  • Category : Shop Vacuum Cleaners
Cleanroom Dry Vacuum,3.24 gal,Industrial
  • NILFISK
  • Cleanroom Dry Vacuum, 3.24 gal, Industrial Cleanroom Dry Vacuum,3.24 gal,Industrial
  • Item # 34AY97
  • Mfr. Model # 01790129
  • Cleanroom Dry Vacuum, Tank Capacity 3.24 gal., Industrial Series, Air Flow 80 cfm, Amps 10, Static Pressure...More

  • Category : Critical Area Vacuums
Carrying Harness,Mfr. No 10664
  • NILFISK
  • Explosion Proof Dry Vacuum Explosion Proof Dry Vacuum
  • Multiple product options available

    Explosion Proof Dry Vacuum, Peak HP 1.3, Industrial, Air Flow 130 cfm, Amps 10, Static Pressure 69", Voltage 120, Watts 1000, Tank Material Stainless Steel, Average...More

  • Category : Critical Area Vacuums
Backpack Vacuum Cleaner,10 qt.,1.7 HP
  • NILFISK
  • Backpack Vacuum Cleaner, 10 qt., 1.7 HP Backpack Vacuum Cleaner,10 qt.,1.7 HP
  • Item # 4NFP4
  • Mfr. Model # 9060709010
  • Backpack Vacuum Cleaner, Peak HP 1.7, Amps 9.5, Air Flow 144 cfm, Tank Size 10 qt., Filter Type HEPA, Static...More

  • Category : Backpack Vacuum Cleaners
Compact Hip Dry Vacuum,0.58 gal
  • NILFISK
  • Compact Hip Dry Vacuum, 0.58 gal Compact Hip Dry Vacuum,0.58 gal
  • Item # 4NFP6
  • Mfr. Model # 9052434010
  • Compact Hip Vacuum, Critical, 0.09 HP, 6 Amps @ 120V, Average Brush Life 1000 Hr., 59 CFM @ 2-In. Orifice,...More

  • Category : Handheld and Canister Vacuum Cleaners
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More