Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Cleaning

28 Results Found that Include 36 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • LDPE Trash Can Liner
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Biohazard Bag
    • Multiple product options available

    Lead Safe Wipes
    • GRAINGER APPROVED VENDOR
    • Lead Safe Wipes
    • Item # 4YRK3
    • Mfr. Model # 5498-90C-C6
    • Lead Safe Wipes, Number of Wipes 90, Includes 90 Wipes, Standards Federal, State, HUD and EPA

    Assembly,Hose
    • GRAINGER APPROVED VENDOR
    • Assembly, Hose
    • Item # 24YZ79
    • Mfr. Model # 61865-4
    • Assembly, Hose, For Use With Mfr. Model Number SC5713, SC5745, SC5747, SC5815, SC5845, Fits Brand Sanitaire

    Bag,Dust Collection,Gray
    Battery
    • GRAINGER APPROVED VENDOR
    • Battery
    • Item # 24YX88
    • Mfr. Model # 60776
    • Battery, For Use With Mfr. Model Number Model 96, Fits Brand Eureka

    Bag Assembly
    • GRAINGER APPROVED VENDOR
    • Bag Assembly
    • Item # 24YV36
    • Mfr. Model # 54582-1
    • Bag Assembly, For Use With Mfr. Model Number SC679, SC684, SC886, SC899,, Fits Brand Sanitaire

    Pharmaceutical Transfer Bag,Amber,PK1000
    • GRAINGER APPROVED VENDOR
    • Pharmaceutical Transfer Bag, Amber, PK1000
    • Item # 3CUG3
    • Mfr. Model # 3CUG3
    • Pharmaceutical Transfer Bag, Color Amber, Material Low Density Polyethylene, Length 5 In., Width 3 In.,...More

    Pushbutton Assembly Complete
    • GRAINGER APPROVED VENDOR
    • Pushbutton Assembly Complete
    • Item # 23KX79
    • Mfr. Model # 1201K
    • Pushbutton Assembly Complete, For Use With Grainger Item Number 5W634, 5W635, For Use With Mfr. Model Number...More

    Element 115V,20A
    • GRAINGER APPROVED VENDOR
    • Element 115V, 20A
    • Item # 23KY05
    • Mfr. Model # 213
    • Element 115V, 20A, For Use With Grainger Item Number 6H009, 5W630, 5W632, 1GVL6,1GVL7, 3NXE7,3NXE8, For Use...More

    Pushbutton Assembly Complete
    • GRAINGER APPROVED VENDOR
    • Pushbutton Assembly Complete
    • Item # 23KX69
    • Mfr. Model # 185K
    • Pushbutton Assembly Complete, For Use With Grainger Item Number 4ZA64,4ZA65, 5W630,5W631,5W632,5W633, 1GVL6,...More

    Brushroll
    • GRAINGER APPROVED VENDOR
    • Brushroll
    • Item # 24YX81
    • Mfr. Model # 16101-1
    • Brushroll, For Use With Mfr. Model Number SC9150, SC9180, Fits Brand Sanitaire

    Micro Switch
    • GRAINGER APPROVED VENDOR
    • Micro Switch
    • Item # 23KX88
    • Mfr. Model # 143F
    • Micro Switch, For Use With Grainger Item Number 4ZA64,4ZA65, 5W630,5W631,5W632,5W633, 5W634, 5W635, 1GVL6,...More

    Bag Assembly,No Zipper,Black
    Filter/Bag Kit
    Heating Element Kit,120V
    • GRAINGER APPROVED VENDOR
    • Heating Element Kit, 120V
    • Item # 23KY78
    • Mfr. Model # 21-1120K
    • Heating Element Kit, 120V, For Use With Grainger Item Number 6PGK6, 6PGK7, 6PGK8, 6PGK9, For Use With Mfr....More

    Heating Element,208-230V
    • GRAINGER APPROVED VENDOR
    • Heating Element, 208-230V
    • Item # 23KY48
    • Mfr. Model # 213M4
    • Heating Element, 208-230V, For Use With Grainger Item Number 4ZA65, For Use With Mfr. Model Number XM54, M54,...More

    Base Assembly
    • GRAINGER APPROVED VENDOR
    • Base Assembly
    • Item # 24YY92
    • Mfr. Model # 55726-19
    • Base Assembly, Fits Brand Sanitaire

    Wheel and Bearing
    • GRAINGER APPROVED VENDOR
    • Wheel and Bearing
    • Item # 21AU17
    • Mfr. Model # 3515896
    • Wheel and Bearing, Fits Brand DAYTON ELECTRIC MANUFACTURING CO.

    Base Assembly
    • GRAINGER APPROVED VENDOR
    • Base Assembly
    • Item # 24YX77
    • Mfr. Model # 55726-18
    • Base Assembly, For Use With Mfr. Model Number SC886, SC888, Fits Brand Sanitaire

    Collection Filter Bag
    • GRAINGER APPROVED VENDOR
    • Collection Filter Bag
    • Item # 21CE61
    • Mfr. Model # 8294396
    • Collection Filter Bag, Fits Brand DAYTON ELECTRIC MANUFACTURING CO.

    Inlet Grill With Hardware
    • GRAINGER APPROVED VENDOR
    • Inlet Grill With Hardware
    • Item # 23KY38
    • Mfr. Model # 194-1BK
    • Inlet Grill With Hardware, For Use With Grainger Item Number 1GVL5, 6H009, For Use With Mfr. Model Number XA,...More

    Power Circuit Kit
    • GRAINGER APPROVED VENDOR
    • Power Circuit Kit
    • Item # 23KY27
    • Mfr. Model # 16-200K
    • Power Circuit Kit, For Use With Grainger Item Number 3NXE5, 3NXE6, For Use With Mfr. Model Number J-974GGS3,...More

    Surface Base Casing
    • GRAINGER APPROVED VENDOR
    • Surface Base Casing
    • Item # 23KX83
    • Mfr. Model # 102A
    • Surface Base Casing, For Use With Grainger Item Number 1GVL5,1GVL6,1GVL7, 4ZA64,4ZA665, 3NXE7,3NXE8,3NXE9,...More

    Push Button Assembly Stainless Steel
    • GRAINGER APPROVED VENDOR
    • Push Button Assembly Stainless Steel
    • Item # 23KY15
    • Mfr. Model # 185BK
    • Push Button Assembly Stainless Steel, For Use With Mfr. Model Number DA, DM, ALL (-972, -973), Includes (1)...More

    Heating Element,120V
    • GRAINGER APPROVED VENDOR
    • Heating Element, 120V
    • Item # 23KY30
    • Mfr. Model # 213M
    • Heating Element, 120V, For Use With Grainger Item Number 1GVL5, 4ZA64, For Use With Mfr. Model Number (D)XM5,...More

    Heating Element 230V
    • GRAINGER APPROVED VENDOR
    • Heating Element 230V
    • Item # 23KY12
    • Mfr. Model # 213A4
    • Heating Element 230V, For Use With Grainger Item Number 5W631, 5W633, For Use With Mfr. Model Number (D)A4,...More

    Sensor and Dryer Control Kit
    • GRAINGER APPROVED VENDOR
    • Sensor and Dryer Control Kit
    • Item # 19XZ16
    • Mfr. Model # 16-10090K
    • Sensor and Dryer Control Kit, For Use With Grainger Item Number 22UZ65, 22UZ66, 22UZ67, 22UZ68, For Use With...More

    Results per page: 16 | 32 | 48