Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Cleaning

16 Results Found that Include 16 Products 

Results per page: 16 | 32 | 48
    Toilet Bowl Brush,White,Pk 6
    • GRAINGER APPROVED VENDOR
    • Toilet Bowl Brush, White, Pk 6
    • Item # 8ZG61
    • Mfr. Model # 280191
    • Bowl Brush, Overall Length 17 In.Bristle Color White, Handle Color WhiteHandle Material Plastic, Package...More

    Squeegee,14 In.
    • GRAINGER APPROVED VENDOR
    • Squeegee, 14 In.
    • Item # 21AX58
    • Mfr. Model # 7111400
    • Squeegee,14 In., Fits Brand DAYTON ELECTRIC MANUFACTURING CO.

    Motor Cover
    • GRAINGER APPROVED VENDOR
    • Motor Cover
    • Item # 21AT78
    • Mfr. Model # 7200200
    • Motor Cover, Fits Brand DAYTON ELECTRIC MANUFACTURING CO.

    Fan Chamber Cover
    • GRAINGER APPROVED VENDOR
    • Fan Chamber Cover
    • Item # 24YV02
    • Mfr. Model # 13770-1
    • Fan Chamber Cover, For Use With Mfr. Model Number SC685, SC881, SC882, SC883, SC886, SC887, SC888, SC899,...More

    Round Brush
    • GRAINGER APPROVED VENDOR
    • Round Brush
    • Item # 21CD68
    • Mfr. Model # 1944425
    • Round Brush, Fits Brand DAYTON ELECTRIC MANUFACTURING CO.

    Transformer,120V
    • GRAINGER APPROVED VENDOR
    • Transformer, 120V
    • Item # 23KY89
    • Mfr. Model # 50-K120K
    • Transformer, 120V, For Use With Grainger Item Number 6PGK6, 6PGK7, 6PGK8, 6PGK9, For Use With Mfr. Model...More

    Thermostat
    • GRAINGER APPROVED VENDOR
    • Thermostat
    • Item # 23KX95
    • Mfr. Model # 1111-03
    • Thermostat, For Use With Grainger Item Number 1GVL5,6,7, 4ZA64,65, 3NXE7,8,9, 6H009, 5W630,631,632,633, For...More

    Ultrasorbs Premium Underpad,22x36,PK 10
    Heating Element Kit 120 to 230V
    • GRAINGER APPROVED VENDOR
    • Heating Element Kit 120 to 230V
    • Item # 19XZ18
    • Mfr. Model # 21-10091K
    • Heating Element Kit 120 to 230V, For Use With Grainger Item Number 22UZ65, 22UZ66, 22UZ67, 22UZ68, For Use...More

    Rectifier
    • GRAINGER APPROVED VENDOR
    • Rectifier
    • Item # 21AZ66
    • Mfr. Model # 1272350
    • Rectifier, Fits Brand DAYTON ELECTRIC MANUFACTURING CO.

    Cartridge Filter
    • GRAINGER APPROVED VENDOR
    • Cartridge Filter
    • Item # 21CC47
    • Mfr. Model # 9030400
    • Cartridge Filter, Fits Brand DAYTON ELECTRIC MANUFACTURING CO.

    Brush Insert,14 In.
    • GRAINGER APPROVED VENDOR
    • Brush Insert, 14 In.
    • Item # 21AX71
    • Mfr. Model # 7341400
    • Brush Insert,14 In., Fits Brand DAYTON ELECTRIC MANUFACTURING CO.

    Brushroll,Mfr. No. CP50005
    • GRAINGER APPROVED VENDOR
    • Brushroll, Mfr. No. CP50005
    • Item # 40K044
    • Mfr. Model # 303996001
    • Vacuum Cleaner Brush Roller, Material Wood, For Use With Mfr. No. CP50005, Includes 13 In. Brushroll

    FLOOR INSERT-TURBO III
    TURBO III FLUID INSERT
    TURBO III FLUID/FLOOR INSERT
    Results per page: 16 | 32 | 48