Skip Content

Filter Results By

Applied Filters Clear All

Cleaning

71 Results Found that Include 116 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HEPA Wet/Dry Vacuum,130 cfm,12 gal,1.6HP
  • NILFISK
  • HEPA Wet/Dry Vacuum, 130 cfm, 12 gal, 1.6HP HEPA Wet/Dry Vacuum,130 cfm,12 gal,1.6HP
  • Item # 39UD67
  • Mfr. Model # 107412640
  • HEPA Wet/Dry Vacuum, Peak HP 1.6, Tank Capacity 12 gal., Eliminator Series, Air Flow 130 cfm, Amps 8.5,...More

  • NOBLES
  • Floor Scrubber Floor Scrubber
  • Multiple product options available

    Floor Scrubber, Single, 1.5 HP, Power Source 115VAC @ 15A, 60 Hz, Brush Speed 175 rpm, Cord Length 50 ft. ft., Sound Level 60 dBA, Construction Rotationally Molded...More

35 gal., Black, Steel, Trash Can
  • TOUGH GUY
  • 35 gal., Black, Steel, Trash Can 35 gal., Black, Steel, Trash Can
  • Item # 34AU85
  • Mfr. Model # TG-SCD-2633 BLK
  • Trash Can, Capacity 35 gal., Color Black, Material Steel, Finish UV Protectant, Powder Coated, Length 26 In.,...More

Cart Vacuum,1.3 HP,44 gal.,110 cfm,120V
  • RUBBERMAID
  • Cart Vacuum, 1.3 HP, 44 gal., 110 cfm, 120V Cart Vacuum,1.3 HP,44 gal.,110 cfm,120V
  • Item # 4YNU7
  • Mfr. Model # FG9VDVSS4400
  • Straight Suction Cart Vacuum, 8 Amps, 120 Voltage, 60 Hz, 110 CFM, 1.3 HP, Single Stage Motor, Height 28.5...More

Floor Scrubber,Dual,20 In,1.5 HP,185/330
  • DAYTON
  • Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330 Floor Scrubber,Dual,20 In,1.5 HP,185/330
  • Item # 4NEK1
  • Mfr. Model # 4NEK1
  • Floor Scrubber/Polisher, Dual Speed, Machine Size 20 In., 1.5 HP Motor, Power Source 115VAC @ 15A, 60 Hz,...More

ABS Plastic, Fixed Nozzle Automatic Hand Dryer, 115 Voltage
  • DAYTON
  • ABS Plastic, Fixed Nozzle Automatic Hand Dryer, 115 Voltage Hand Dryer
  • Item # 19UC76
  • Mfr. Model # 19UC76
  • Hand Dryer, Fixed Nozzle, ABS Plastic, Automatic, Silver, Dry Time 12 sec., 115 Voltage, 10 Amps, ADA...More

Portable Carpet Spotter, 2 gal., 115V, 30 psi, 4"
  • NOBLES
  • Portable Carpet Spotter, 2 gal., 115V, 30 psi, 4" Cleaning Path Portable Carpet Spotter
  • Item # 4VDV6
  • Mfr. Model # 9007629
  • Portable Carpet Spotter, Cleaning Path 4 In., Power Source 115V, Solution Tank Capacity 2 gal., Recovery Tank...More

Black, Yellow Microfiber Janitorial Kit
Wide Area Vacuum, 26 In
  • DAYTON
  • Wide Area Vacuum, 26 In Wide Area Vacuum, 26 In
  • Item # 5UMR1
  • Mfr. Model # 5UMR1
  • Wide Area Vacuum, Cleaning Path 26 In., 1.57 HP, 11 Amps, Air Flow 101 cfm, Power Cord Length 50 ft., Bag...More

  • TORNADO
  • Floor Scrubber Floor Scrubber
  • Multiple product options available

    Floor Scrubber, Single, 1.5 HP, Power Source 115VAC @ 60 Hz, Brush Speed 175 rpm, Cord Length 50 ft. ft., Construction Rolled Steel, Features Quick-Grip Pad Holders Come...More

  • RUBBERMAID
  • Trash Can Trash Can
  • Multiple product options available

    Multiple product options available

16 gal. Commercial Wet/Dry Vacuum, 1.6 Peak HP, 120&#x
  • NOBLES
  • 16 gal. Commercial Wet/Dry Vacuum, 1.6 Peak HP, 120 Voltage Commerical Wet/Dry Vacuum
  • Item # 5PFT3
  • Mfr. Model # 9007473
  • Wet/Dry Vacuum, Peak HP 1.6, Tank Size 16 gal., Commercial Series, Air Flow 112 cfm, Amps 10.7, Static...More

  • NORTECH
  • Pneumatic Vacuum Head Pneumatic Vacuum Head
  • Multiple product options available

    Pneumatic Vacuum Head, Air Inlet 0.75" and Sound Level dBA 102 dBA; Varies by Static Water Lift, Air Flow, Minimum Air Compressor, Air Requirements and Vacuum Tank...More

Tile and Baseboard Scrubber,Single,6.5In
  • CORTECH
  • Tile and Baseboard Scrubber, Single, 6.5In Tile and Baseboard Scrubber,Single,6.5In
  • Item # 1YMR1
  • Mfr. Model # 515460
  • Tile and Baseboard Scrubber, Single Speed, Machine Size 6-1/2 In., 1.8 HP Motor, Power Source 120VAC @ 60 Hz,...More

Unscented Cleaner Degreaser, 55 gal. Drum
  • RENEWABLE LUBRICANTS
  • Unscented Cleaner Degreaser, 55 gal. Drum Cleaner Degreaser
  • Item # 21A493
  • Mfr. Model # 86636
  • Cleaner Degreaser, Container Type Drum, Size 55 gal., Recommended Dilution Varies By Application, Fragrance...More

Push Sweeper,31 in.W,13.2 gal,WalkBehind
  • BISSELL COMMERCIAL
  • Push Sweeper, 31 in.W, 13.2 gal, WalkBehind Push Sweeper,31 in.W,13.2 gal,WalkBehind
  • Item # 45NY61
  • Mfr. Model # BG477
  • Push Sweeper, Walk Behind, Cleaning Path 31 In., Hopper Capacity 13.2 gal., Side Broom Size 16 In., Max....More

Push Sweeper,38 in.W,13.2 gal,WalkBehind
  • BISSELL COMMERCIAL
  • Push Sweeper, 38 in.W, 13.2 gal, WalkBehind Push Sweeper,38 in.W,13.2 gal,WalkBehind
  • Item # 45NY62
  • Mfr. Model # BG497
  • Push Sweeper, Walk Behind, Cleaning Path 38 In., Hopper Capacity 13.2 gal., Side Broom Size 16 In., Max....More

25 gal. Silver Metallic Stationary Recycling Container, Open
  • RUBBERMAID
  • 25 gal. Silver Metallic Stationary Recycling Container, Open Top Stationary Recycling Container
  • Item # 2KDH9
  • Mfr. Model # FGS3SSPBKPL
  • Stationary Recycling Container, Recycling Material Paper, Capacity 25 gal., Color Silver Metallic, Height...More

46 gal. Silver Recycling Station, Open Top
  • GLARO
  • 46 gal. Silver Recycling Station, Open Top Recycling Station
  • Item # 34AW81
  • Mfr. Model # 1542-2SA-SA-B&C/W
  • Recycling Station, Recycling Material Cans/Trash/Bottles/Plastic, Capacity 46 gal., Color Silver, Height 30...More

Black, Polypropylene Janitor Cart, Number of Shelves 3
  • UNGER
  • Black, Polypropylene Janitor Cart, Number of Shelves 3 Black, Polypropylene Janitor Cart, Number of Shelves 3
  • Item # 36MX59
  • Mfr. Model # RRSPC
  • Janitor Cart, Black, Polypropylene, Number of Shelves 3, Length 51-1/2 In., Width 22-1/2 In., Height 42-1/2...More

Pneumatic Vacuum,10 HP,8 gal,60 cfm
  • NORTECH
  • Pneumatic Vacuum, 10 HP, 8 gal, 60 cfm Pneumatic Vacuum Cleaner
  • Item # 3PXL7
  • Mfr. Model # N081DC
  • Pneumatic Vacuum Cleaner, Static Water Lift 213 In., Air Flow 60 cfm, Minimum Air Compressor 10 HP, Air...More

55 gal. Cleaner, 1 EA
  • CLR PRO
  • 55 gal. Cleaner, 1 EA Cleaner
  • Item # 4LEY6
  • Mfr. Model # G-CL-55
  • Cleaner, Size 55 gal., Recommended Dilution Ready to Use, Container Type Drum, Color Green, Fragrance...More

Walk Behind Carpet Extractor, 10 gal., 110V, 100 psi,
  • DAYTON
  • Walk Behind Carpet Extractor, 10 gal., 110V, 100 psi, 12" Cleaning Path Walk Behind Carpet Extractor
  • Item # 14X836
  • Mfr. Model # 14X836
  • Walk Behind Carpet Extractor, Cleaning Path 12 In., Power Source 110V, Solution Tank Capacity 10 gal.,...More

35 gal., Green, Steel, Trash Can
  • TOUGH GUY
  • 35 gal., Green, Steel, Trash Can 35 gal., Green, Steel, Trash Can
  • Item # 34AU87
  • Mfr. Model # TG-SCD-2633 HGR
  • Trash Can, Capacity 35 gal., Color Green, Material Steel, Finish UV Protectant, Powder Coated, Length 26 In.,...More

16 gal. Charcoal Recycling Station, Open Top
  • RUBBERMAID
  • 16 gal. Charcoal Recycling Station, Open Top Recycling Station
  • Item # 5RUM0
  • Mfr. Model # FGFGR2416TPPLCH
  • Recycling Station, Recycling Material Paper/Trash, Capacity 16 gal., Color Charcoal, Length 24 In., Width 15...More

Unscented Neutral Cleaner Degreaser, 55 gal. Drum
  • TOUGH GUY
  • Trash Can Trash Can
  • Multiple product options available

    Multiple product options available

  • TOUGH GUY
  • Rigid Scraper Rigid Scraper
  • Multiple product options available

    Rigid Scraper and Application Concrete Floor Residue Removal; Varies by Pad Size, Machine Size and Block Size

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More