Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Cleaning

120 Results Found that Include 177 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Angle Broom,56 In. OAL,7-1/2In. Trim L
  • TOUGH GUY
  • Angle Broom, 56 In. OAL, 7-1/2In. Trim LAngle Broom
  • Item # 1VAC5
  • Mfr. Model # 1VAC5
  • Angle Broom, Overall Length 56 In., Trim Length 7-1/2 In., Sweep Face 12 In., Bristle Material Synthetic,...More

Handle,Wood,60 in.,Natural
Long Hndld Dust Pan,Plstc,12-1/2 W,Black
Dust Mop,Cut End,Sz 36 In,Gray
Dust Mop Handle,60In.,Wood,Natural
Dust Mop Handle,60In.,Fiberglass,Gray
Wall Mounted Receptacle,Silver
  • TOUGH GUY
  • Wall Mounted Receptacle, SilverWall Mounted Receptacle,Silver
  • Item # 1ECK9
  • Mfr. Model # 1ECK9
  • Sanitary Napkin Receptacle, Height 9-1/4 In., Length 11 In., Width 4-1/4 In., Material 304 Stainless Steel,...More

BRUTE®, 44 gal. Gray Plastic, Utility Container
  • RUBBERMAID
  • BRUTE®, 44 gal. Gray Plastic, Utility ContainerBRUTE Utility Container
  • Item # 2FTH5
  • Mfr. Model # FG264360GRAY
  • Utility Container, Capacity 44 gal., Material Plastic, Gray, Height 31-1/2 In., Finish UV Protectant, Bottom...More

Scrubber SpongeGreen,9In L,6In W,PK15
  • TOUGH GUY
  • Scrubber SpongeGreen, 9In L, 6In W, PK15Scouring Pad
  • Item # 2NTH1
  • Mfr. Model # 2NTH1
  • Scrubber Sponge, Used On General Purpose, Green, Material Nylon, Abrasive Yes, Length 9 In., Width 6 In.,...More

Pushbroom,Heavy Duty,Brown,24 In
  • TOUGH GUY
  • Pushbroom, Heavy Duty, Brown, 24 InPush Broom
  • Item # 2PY50
  • Mfr. Model # 2PY50
  • Threaded Push Broom Head, Bristle Material Natural Palmyra, Broom Type Heavy Duty, Trim Length 4 In., Overall...More

Corn Broom,56 In. OAL,17In. Trim L
  • TOUGH GUY
  • Corn Broom, 56 In. OAL, 17In. Trim LCorn Broom,56 In. OAL,17In. Trim L
  • Item # 1VAB7
  • Mfr. Model # 1VAB7
  • Corn Broom, Overall Length 56 In., Trim Length 17 In., Sweep Face 11 In., Bristle Material 100 Percent Corn...More

Push Brm,Grn Synthetic,Fine-Sweeping
Disinfecting Wipes,Canister,PK6
  • LYSOL
  • Disinfecting Wipes, Canister, PK6Disinfecting Wipes
  • Item # 22C486
  • Mfr. Model # REC 78849
  • Disinfecting Wipes, Container Type Canister, Wipes per Container 110, Sheet Size 7 x 8 In., Fragrance Lemon...More

Mop Bucket and Wringer,Yellow,Side Press
  • TOUGH GUY
  • Mop Bucket and Wringer, Yellow, Side PressMop Bucket and Wringer
  • Item # 2PYH4
  • Mfr. Model # 2PYH4
  • Mop Bucket and Wringer, 8.75 gal. Capacity, Yellow, Wringer Type Side Press, Hand Operated Mechanism, 12 to...More

Floor Squeegee Set,18 In,Red
  • LIBMAN
  • Floor Squeegee Set, 18 In, RedFloor Squeegee Set,18 In,Red
  • Item # 46U291
  • Mfr. Model # 191
  • Floor Squeegee Set, Red, Blade Length 18 In., Blade Style Straight Double Blade, Blade Material Foam Rubber,...More

Janitor Cart,Black,1 Shelf,38-3/8 In. H
  • RUBBERMAID
  • Janitor Cart, Black, 1 Shelf, 38-3/8 In. HJanitor Cart
  • Item # 5M880
  • Mfr. Model # FG617388BLA
  • Janitor Cart, Black, Structural Web Plastic, Number of Shelves 1, Length 46 In., Width 21-3/4 In., Height...More

2 gal. Industrial Cordless/Corded Wet/Dry Vacuum, 18.0/
Push Broom w/Handle,Brace,Poly,Red/Black
  • LIBMAN
  • Push Broom w/Handle, Brace, Poly, Red/BlackAssembled Push Broom
  • Item # 46U285
  • Mfr. Model # 823
  • Push Broom with Handle and Brace, Bristle Material Firm and Flexible Split Tip Recycled PET, Broom Type...More

7 gal. Rectangular Black Fire-Resistant Open-Top Trash Can
Floor Broom,Black,2 x 11-1/2 In.
Disinfectant Foam Cleaner,PK12
  • LYSOL
  • Disinfectant Foam Cleaner, PK12Disinfectant Foam Cleaner,PK12
  • Item # 1XEH3
  • Mfr. Model # REC 02775
  • Disinfectant Foam Cleaner, Recommended Dilution Ready To Use, Size 24 oz., Fragrance Fresh and Clean,...More

Broom Handle,Fiberglass,60 in.,White
Upright Vacuum,13 In,12A,120V,HEPA
  • DAYTON
  • Upright Vacuum, 13 In, 12A, 120V, HEPAHEPA Upright Vacuum
  • Item # 24Z193
  • Mfr. Model # 24Z193
  • Upright Vacuum, Amps 12A, 13 In. Cleaning Path, Filter Type HEPA, Bag Type Dirt Cup, Power Cord Length 50...More

2 gal. Industrial Cordless Wet/Dry Vacuum, 18.0/20.0 V
Cordless Wet/Dry Vacuum,0.5 gal.,18V
  • DEWALT
  • Cordless Wet/Dry Vacuum, 0.5 gal., 18VCordless Wet/Dry Vacuum,0.5 gal.,18V
  • Item # 4YDZ9
  • Mfr. Model # DC515B
  • Cordless Wet/Dry Vacuum, 18.0V - Tool Only, Tank 1/2 gal., Tank Type Poly, Dry Capacity 2 gal., Washable...More

Floor Finish Applicator Kit,18 In.,Pad
  • 3M
  • Floor Finish Applicator Kit, 18 In., PadFloor Finish Applicator Kit,18 In.,Pad
  • Item # 6XU16
  • Mfr. Model # 55433
  • Floor Finish Applicator Kit, Includes 60 In Aluminum Applicator Handle, Applicator Pad Holder, Backpack, (2)...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

*Promotional pricing valid on select products ordered from March 1, 2015 to April 30, 2015. Discount is off the catalog each price as indicated on Grainger.com® at the time of order and does not apply to tax and freight. Offer cannot be combined with any other promotions or price discounts.