Skip Content

Filter Results By

Applied Filters Clear All

Cleaning

29 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Walk Behind Carpet Extractor, 10 gal., 115V, 100 psi,
  • DAYTON
  • Walk Behind Carpet Extractor, 10 gal., 115V, 100 psi, 16" Cleaning Path Walk Behind Carpet Extractor
  • Item # 4NEK6
  • Mfr. Model # 4NEK6
  • Walk Behind Carpet Extractor, Cleaning Path 16 In., Power Source 115V, Solution Tank Capacity 10 gal.,...More

Silver, Stainless Steel Housekeeping Cart, Number of Shelves
Vacuum Generating Head,25HP,55gal,163cfm
  • NORTECH
  • Vacuum Generating Head, 25HP, 55gal, 163cfm Pneumatic Vacuum Head
  • Item # 3PXN7
  • Mfr. Model # N552BK
  • Pneumatic Vacuum Head, Static Water Lift 163 In., Air Flow 163 cfm, Minimum Air Compressor 25 HP, Air...More

Pneumatic Vacuum Cleaner,Wet/Dry,15 HP
  • TORNADO
  • Pneumatic Vacuum Cleaner, Wet/Dry, 15 HP Pneumatic Vacuum Cleaner,Wet/Dry,15 HP
  • Item # 32EY90
  • Mfr. Model # 98697
  • Pneumatic Vacuum Cleaner, Wet/Dry, Static Water Lift 242 In., Air Flow 184 cfm, Minimum Air Compressor 15 HP,...More

Dust Control Burnisher,2000 RPM
  • NOBLES
  • Dust Control Burnisher, 2000 RPM Dust Control Burnisher,2000 RPM
  • Item # 4VDX4
  • Mfr. Model # 9007349
  • Dust Control Burnisher, Brush Speed 2000 RPM, Motor 1.5 HP, Pad Size 20 In., Power Source 115VAC, 60 Hz, 15A,...More

Walk Behind Floor Scrubber,15 in.
  • DAYTON
  • Walk Behind Floor Scrubber, 15 in. Walk Behind Floor Scrubber
  • Item # 20HW28
  • Mfr. Model # 20HW28
  • Walk Behind Floor Scrubber, Style Compact, Deck Style Disc, Cleaning Path 15 In., Power Source (2) 33 Ah AGM...More

16 gal. Commercial Wet/Dry Vacuum, 0.75 Peak HP, 24VDC
  • NOBLES
  • 16 gal. Commercial Wet/Dry Vacuum, 0.75 Peak HP, 24VDC Voltage Commerical Wet/Dry Vacuum
  • Item # 5PFT4
  • Mfr. Model # 9007471
  • Wet/Dry Vacuum, Peak HP 0.75, Tank Size 16 gal., Commercial Series, Air Flow 70 cfm, Amps 23, Static Pressure...More

Pneumatic Vacuum,25 HP,55 gal,163 cfm
  • NORTECH
  • Pneumatic Vacuum, 25 HP, 55 gal, 163 cfm Pneumatic Vacuum Cleaner
  • Item # 3PXN4
  • Mfr. Model # N552BC
  • Pneumatic Vacuum Cleaner, Heavy Sludge, Static Water Lift 163 In., Air Flow 163 cfm, Minimum Air Compressor...More

Tamperproof Burnisher,20 In,1.5 DC HP
  • CORTECH
  • Tamperproof Burnisher, 20 In, 1.5 DC HP Tamperproof Burnisher,20 In,1.5 DC HP
  • Item # 2CDP2
  • Mfr. Model # 495464
  • Tamperproof Burnisher, Brush Speed 1500 RPM, Motor 1.5 HP, DC Rectified, Pad Size 20 In., Power Source...More

55 gal. Multi-Purpose Cleaner, 1 EA
  • GOO GONE
  • 55 gal. Multi-Purpose Cleaner, 1 EA Multi-Purpose Cleaner
  • Item # 1NNW1
  • Mfr. Model # 2030A
  • Multi-Purpose Cleaner, 55 gal., Fragrance Citrus, Container Type Drum, For Use On Hard Surfaces, Carpeting,...More

Comvac Commercial Wide Area,200 cfm
  • BISSELL COMMERCIAL
  • Comvac Commercial Wide Area, 200 cfm Comvac Commercial Wide Area,200 cfm
  • Item # 36RE59
  • Mfr. Model # BG-CC28
  • Wide Area Vacuum, Cleaning Path 28 In., 5/8 HP, 8.5 Amps, Air Flow 200 cfm, Power Cord Length 60 ft., Bag...More

Air Freshener,Size 55 gal.,Cherry
  • TOUGH GUY
  • Air Freshener, Size 55 gal., Cherry Air Freshener
  • Item # 18E911
  • Mfr. Model # 18E911
  • Air Freshener, Fragrance Cherry, Size 55 gal., Container Type Drum, Recommended Dilution 1/2 oz. Undiluted,...More

55 gal. Laundry Booster, 1 EA
Liquid Dishwashing Detergent, 55 gal. Drum, 1 EA
55 gal. Laundry Stain Remover, 1 EA
400 lb. Security Floor Treatment, 1 EA
  • BEST SANITIZERS, INC.
  • 400 lb. Security Floor Treatment, 1 EA Security Floor Treatment
  • Item # 19RC81
  • Mfr. Model # DS10002
  • Security Floor Treatment, Form Powder, Size 400 lb., Recommended Dilution Ready to Use, RTU Yield per...More

55 gal. Kitchen and Bathroom Cleaner, 1 EA
55 gal. Contact Cleaner, 1 EA
  • LPS
  • 55 gal. Contact Cleaner, 1 EA Contact Cleaner
  • Item # 20Y622
  • Mfr. Model # 03155
  • Contact Cleaner, Size 55 gal., Container Type Drum, Fragrance Characteristic, Flash Point 1.4 Degrees F, VOC...More

Spice Heavy Duty Degreaser, 55 gal. Drum
  • LPS
  • Spice Heavy Duty Degreaser, 55 gal. Drum Heavy Duty Degreaser
  • Item # 6JHX9
  • Mfr. Model # 01055
  • Heavy Duty Degreaser, Container Type Drum, Size 55 gal., Recommended Dilution Ready to Use, Fragrance Spice,...More

55 gal. Cable Gel Solvent, 1 EA
55 gal. Contact Cleaner, 1 EA
  • CRC
  • 55 gal. Contact Cleaner, 1 EA Contact Cleaner
  • Item # 3APN4
  • Mfr. Model # 03132
  • Contact Cleaner, Size 55 gal., Container Type Drum, Fragrance Slight Alcohol, Contains No Class I or Class II...More

Citrus Aircraft Surface Degreaser, 55 gal. Drum
Pneumatic Vacuum,15 HP,30 gal,89 cfm
  • NORTECH
  • Pneumatic Vacuum, 15 HP, 30 gal, 89 cfm Static Conductive Pneumatic Vacuum Cleaner
  • Item # 3PXT6
  • Mfr. Model # N301BC-NED
  • Static Conductive Pneumatic Vacuum Cleaner, Static Water Lift 185 In., Air Flow 89 cfm, Minimum Air...More

55 gal. Metal Cleaner, 1 EA
  • CLR
  • 55 gal. Metal Cleaner, 1 EA Cleaner
  • Item # 20AR12
  • Mfr. Model # G-CLRMC-55PRO
  • Cleaner, Form Liquid, Size 55 gal., Net Weight 500 oz., Container Type Drum, For Use On Most Metals Including...More

Septic Tank Treatment, 55 gal. Barrel, 1 EA
Citrus Cleaner Degreaser, 55 gal. Drum
  • RENEWABLE LUBRICANTS
  • Citrus Cleaner Degreaser, 55 gal. Drum Cleaner Degreaser
  • Item # 21A538
  • Mfr. Model # 86646
  • Cleaner Degreaser, Container Type Drum, Size 55 gal., Recommended Dilution Varies By Application, Fragrance...More

Can Crusher,2.1 Tons
  • HERKULES
  • Can Crusher, 2.1 Tons Can Crusher,2.1 Tons
  • Item # 41U085
  • Mfr. Model # HCR3
  • Can Crusher, Type Air Operated, Maximum Crushing Pressure 2.1 Tons, Crushing Mechanism Air Cylinder, Capacity...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More