Skip Content

Filter Results By

Applied Filters Clear All

Cleaning

65 Results Found that Include 95 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
BMC, Integral Nozzle Automatic Hand Dryer, 115 Voltage
11 gal. Commercial Wet/Dry Vacuum, 120 Voltage
  • MILWAUKEE
  • 11 gal. Commercial Wet/Dry Vacuum, 120 Voltage 11 gal. Commercial Wet/Dry Vacuum, 120 Voltage
  • Item # 2Q433
  • Mfr. Model # 8911
  • Wet/Dry Vacuum, Tank Size 11 gal., Commercial Series, Air Flow 94 cfm, Amps 7.5, Static Pressure 106 In.,...More

Backpack Vacuum Cleaner,10 qt.,9.9A
  • PROTEAM
  • Backpack Vacuum Cleaner, 10 qt., 9.9A Backpack Vacuum Cleaner
  • Item # 2RKW9
  • Mfr. Model # 106782
  • Backpack Vacuum Cleaner, Amps 9.9, Air Flow 150 cfm, Series Industrial, Tank Size 10 qt., Filter Type...More

12 gal. Contractor Wet/Dry Vacuum, 1.6 Peak HP, 120&#x
  • NILFISK
  • 12 gal. Contractor Wet/Dry Vacuum, 1.6 Peak HP, 120 Voltage Contractor Wet/Dry Vacuum
  • Item # 12A504
  • Mfr. Model # 302004233
  • Wet/Dry Vacuum, Peak HP 1.6, Tank Size 12 gal., Contractor Series, Air Flow 135 cfm, Amps 8.3, Static...More

Heavy Duty Blower Motor, 2-1/4 Peak HP, 14.7 Amps
Upright Vacuum,18 In,7A
  • HOOVER
  • Upright Vacuum, 18 In, 7A Upright Vacuum
  • Item # 3XDF7
  • Mfr. Model # C1810-010
  • Upright Vacuum, Amps 7, 18 In. Cleaning Path, Bag Type Bagless, Power Cord Length 50 ft., Net Weight 26 lb.,...More

Black Janitor Cart
  • RUBBERMAID
  • Black Janitor Cart Janitor Cart
  • Item # 1FYG4
  • Mfr. Model # FG9W7100BLA
  • Janitor Cart, Black, Length 27-1/2 In., Width 52-1/2 In., Height 42-1/2 In., Includes (2) 12 In. Wheels, (2)...More

20 gal. Commercial Wet/Dry Vacuum, 1.33 Peak HP, 120&#
  • HOOVER
  • 20 gal. Commercial Wet/Dry Vacuum, 1.33 Peak HP, 120 Voltage Commercial Wet/Dry Vacuum
  • Item # 11W079
  • Mfr. Model # CH84005
  • Wet/Dry Vacuum, Peak HP 1.33, Tank Size 20 gal., Commercial Series, Air Flow 225 cfm, Amps 8, Static Pressure...More

1 gal. Floor Finish, 2 PK
  • 3M
  • 1 gal. Floor Finish, 2 PK Floor Finish, Package Quantity 2
  • Item # 6CTR5
  • Mfr. Model # 59379
  • Floor Finish, Size 1 gal., Solids Content 0.13, Coverage per Gallon 2000 to 3000 sq. ft., Required Brush...More

Rotary Brush,20 In. Machine,18 In. Block
  • TOUGH GUY
  • Rotary Brush, 20 In. Machine, 18 In. Block Rotary Brush
  • Item # 1MEJ7
  • Mfr. Model # 1MEJ7
  • Rotary Brush, Machine Size 20 In., Block Size 18 In., Bristle Material Nylon Fibers Impregnated with 80 Grit...More

Unscented Heavy Duty Degreaser, 55 gal. Drum
35 gal. Streetscape , Black, Steel, Trash Can
  • TOUGH GUY
  • 35 gal. Streetscape , Black, Steel, Trash Can Trash Can
  • Item # 22N327
  • Mfr. Model # 22N327
  • Trash Can, Capacity 35 gal., Color Black, Material Steel, Finish Powder Coated, Length 26 In., Width 26 In.,...More

8.4 gal. Industrial/Commercial/DIY Wet/Dry Vacuum, 7 P
  • FEIN
  • 8.4 gal. Industrial/Commercial/DIY Wet/Dry Vacuum, 7 Peak HP, 110 Voltage Industrial/Commercial/DIY Wet/Dry Vacuum
  • Item # 31LZ15
  • Mfr. Model # 92028060990
  • Wet/Dry Vacuum, Peak HP 7, Tank Size 8.4 gal., Industrial/Commercial/DIY Series, Air Flow 151 cfm, Amps 9,...More

  • BOSCH
  • VAC Wet/Dry Vacuum VAC Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, VAC, Air Flow 150 cfm, Amps 9.5, Static Pressure 97", Voltage 120, Tank Material Polypropylene, Hose Dia. 35mm, Hose Length 10 ft., Number of Motor...More

27" Purple Diamond Floor Pad Plus, Non-Woven Polyester
ProVac Backpack Vacuum Cleaner,9.6 lb.
  • PROTEAM
  • ProVac Backpack Vacuum Cleaner, 9.6 lb. ProVac Backpack Vacuum Cleaner,9.6 lb.
  • Item # 33KE29
  • Mfr. Model # 107363
  • ProVac(TM) Backpack Vacuum Cleaner, Peak HP 9.5, Amps 9.5, Air Flow 159 cfm, Series 6 qt., Tank Size 6 qt.,...More

Unscented Cleaner Degreaser, 55 gal. Drum
  • KRUD KUTTER
  • Unscented Cleaner Degreaser, 55 gal. Drum Cleaner Degreaser
  • Item # 10K007
  • Mfr. Model # KK55
  • Cleaner Degreaser, Container Type Drum, Size 55 gal., RTU Yield per Container Varies with Usage, Recommended...More

Wiper Dispenser,Hands Free,(1) Bucket
Vacuum,4 HP,2 gal.,130 cfm,120VAC
Silver/Red Metal Magnet Bar, 72", Length 72"
Extraction Tool, 61 in. L
  • DRI-EAZ
  • Extraction Tool, 61 in. L Extraction Tool, 61 in. L
  • Item # 29TK18
  • Mfr. Model # F511
  • Extraction Tool, Length 61 In., Width 15 In., For Use With Mfr. No. F479 HVE 3000, Material Stainless Steel...More

55 gal. Cleaner and Disinfectant, 1 EA
5 gal. Floor Finish, 1 EA
  • BONA
  • 5 gal. Floor Finish, 1 EA Floor Finish
  • Item # 4WYJ4
  • Mfr. Model # WT760055090
  • Floor Finish, Size 5 gal., Solids Content 0.28, Coverage per Gallon 500 to 600 sq. ft., Maintenance Frequency...More

Battery Charger
Attachment Set
Backpack Vacuum Cleaner,6 qt.,1.8 HP
  • NOBLES
  • Backpack Vacuum Cleaner, 6 qt., 1.8 HP Backpack Vacuum Cleaner
  • Item # 5PFT1
  • Mfr. Model # 1060830
  • Backpack Vacuum Cleaner, Peak HP 1.8, Amps 12, Air Flow 120 cfm, Series Commercial, Tank Size 6 qt., Filter...More

Hip Vacuum,106 cfm,120V,6 qt.,10.5 lb.
  • PROTEAM
  • Hip Vacuum, 106 cfm, 120V, 6 qt., 10.5 lb. Hip Vacuum,106 cfm,120V,6 qt.,10.5 lb.
  • Item # 38EW24
  • Mfr. Model # 107325
  • Hip Vacuum, 8.5 Amps, Air Flow 106 cfm, Voltage 120, Bag Type Paper, Filter Type HEPA, Series Commercial,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More